#4-40 Nitronic 60 Locking Helical Inserts
(3 Products)
HELICOIL
| Insert Length | Drill Size | Free Coil Dia. | Thread Direction | Finish | Sti Tap Size | Material Grade/class | Display Qty | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| 0.112" | #31 | 0.151" | Right Hand | Plain | #4-40 | Grade Nitronic 60 | 100 | 100 | $283.54 | |
Locking Insert, 4-40 Thread Size, Nitronic, 0.112 In Insert Lg., 100PKModel No. A3585-04EN112 SKU CH3WXN Cross Ref. 4GDD8 |
||||||||||
| 0.168" | #31 | 0.151" | Right Hand | Plain | #4-40 | Grade Nitronic 60 | 100 | 100 | $276.77 | |
Locking Insert, 4-40 Thread Size, Nitronic, 0.168 In Insert Lg., 100PKModel No. A3585-04EN168 SKU CH3WXP Cross Ref. 4GDD9 |
||||||||||
| 0.224" | #31 | 0.151" | Right Hand | Plain | #4-40 | Grade Nitronic 60 | 100 | 100 | $298.42 | |
Locking Insert, 4-40 Thread Size, Nitronic, 0.224 In Insert Lg., 100PKModel No. A3585-04EN224 SKU CH3WXQ Cross Ref. 4GDE1 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- POLARIS
- PROTO
- CONTRINEX
- BRX
- Wire Strippers and Cable Slitters
- Ice Makers
- Bolt Assortments
- Lubrication Containers
- Pneumatic Controllers
- ANSELL 87-155 Alphatec Pink Chemical Resistant Gloves
- ANSELL 11-618 Hyflex Ultra Thin Polyurethane Gloves
- IRONCLAD Cold Condition Waterproof Gloves
- ASSOCIATED SPRING RAYMOND CU4700 Gas Springs
- MUELLER INDUSTRIES 721 Triple Duty Control Check Valves
- MULTIFAN Vertical Recirculation Fan
- MARTIN SPROCKET Single Stock Bore A Type Roller Chain Sprockets, 50 Chain Number
- APPLETON ELECTRIC Vaporproof Hid Fixtures With Refractor And Guard
- WINTERS INSTRUMENTS Test Gauges
- PARKER 787TC Series Tough Cover Hydraulic Hoses, 5000 Psi