3/8"-16 Zinc Plated Steel Square U-Bolts

Inside Width For Pipe Size Inside Height Thread Type Class Number Of Nuts Included Number Of Washers Included Features Price
2" 2" 3" Coarse Not Applicable 2 2 For Steel Or Wrought Iron Pipe Sizes $4.96
2" 2" 6 5/8" Coarse Not Applicable 2 2 For Steel Or Wrought Iron Pipe Sizes $8.63
2" 7" 4 5/8" Coarse Not Applicable 2 2 For Steel Or Wrought Iron Pipe Sizes $7.13
3" - 7" Coarse Not Applicable 2 2 - $10.64
4" 3" 5" Coarse Not Applicable 2 2 For Steel Or Wrought Iron Pipe Sizes $10.11
4" 5" 3" Coarse Not Applicable 2 2 For Steel Or Wrought Iron Pipe Sizes $6.10
4" 7" 7" Coarse Not Applicable 2 2 For Steel Or Wrought Iron Pipe Sizes $9.23
6" 5" 5" Coarse Not Applicable 2 2 For Steel Or Wrought Iron Pipe Sizes $9.07
6" 7" 9" Coarse Not Applicable 2 2 For Steel Or Wrought Iron Pipe Sizes $11.86
6" 9" 7" Coarse Not Applicable 2 2 For Steel Or Wrought Iron Pipe Sizes $10.07
8" 5" 7" Coarse Not Applicable 2 2 For Steel Or Wrought Iron Pipe Sizes $11.86
8" 7" 4 5/8" Coarse Not Applicable 2 2 For Steel Or Wrought Iron Pipe Sizes $10.41
8" 9" - Coarse Not Applicable - - - $13.23
- - - - - - - - RFQ
- - - - - - - - RFQ