3/8"-16 Plain Grade 304 Stainless Steel Square U-Bolts
APPROVED VENDOR
| Inside Width | For Pipe Size | Inside Height | Thread Type | Class | Number Of Nuts Included | Number Of Washers Included | Features | Price |
|---|---|---|---|---|---|---|---|---|
| 2" | 3" | - | Coarse | Not Applicable | - | - | - | $15.14 |
| 2" | 5" | 7" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $27.09 |
| 2" | 7" | 5" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $21.17 |
| 4" | 3" | 4 5/8" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $27.73 |
| 4" | 5" | 3" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $19.07 |
| 4" | 7" | 7" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $29.41 |
| 6" | 5" | 5" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $28.87 |
| 6" | 7" | 9" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $37.60 |
| 6" | 9" | 7" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $32.16 |
| 8" | 7" | 5" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $29.74 |
| 8" | 9" | 9" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $45.01 |
Explore More
- KEYSHAFT
- SCOTSMAN
- R STAHL
- EDISON
- MURRELEKTRONIK
- Package Stops
- Drain Covers and Seals
- Feeler Gauges
- Portable Oil and Kerosene Heater Accessories
- Galvanized Pipe Nipple Assortments
- CONDOR Coated Gloves, ANSI Abrasion Level 4, Rough Nitrile
- AKRO-MILS 30138 Shelf Bins
- CONDOR Hooded Coveralls
- CONDOR General Purpose Chemical Resistant Orange Gloves
- MAYHEW TOOLS Hollow Punches, SAE
- TENNSCO SUR Series Angle Post
- APPROVED VENDOR Zinc Plated Steel Square Nuts
- VESTIL HPRO Series High Profile Machinery Guards
- SAFETYSTEPTD ADA Warning Pads
- USA SEALING Adapters