3/8"-16 Hot Dipped Galvanized Steel Square U-Bolts
| Inside Width | Inside Height | Thread Type | Class | Number Of Nuts Included | Number Of Washers Included | Features | Price |
|---|---|---|---|---|---|---|---|
| 2" | 3" | Coarse | Not Applicable | 2 | 2 | - | $6.76 |
| 2" | 5" | Coarse | Not Applicable | 2 | 2 | - | $10.17 |
| 2" | 7" | Coarse | Not Applicable | 2 | 2 | - | $10.56 |
| 4" | 3" | Coarse | Not Applicable | 2 | 2 | - | $7.37 |
| 4" | 4 5/8" | Coarse | - | 2 | 2 | For Square Form Connections | $7.53 |
| 4" | 5" | Coarse | Not Applicable | 2 | 2 | - | $9.80 |
| 4" | 6 5/8" | Coarse | - | 2 | 2 | For Square Form Connections | $9.71 |
| 4" | 7" | Coarse | Not Applicable | 2 | 2 | - | $13.64 |
| 6" | 5" | Coarse | Not Applicable | 2 | 2 | - | $10.79 |
| 6" | 7" | Coarse | Not Applicable | 2 | 2 | - | $12.67 |
| 6" | 9" | Coarse | Not Applicable | 2 | 2 | - | $15.26 |
Explore More
- JAMCO
- KEYSHAFT
- ROCKWOOD
- SECURITRON
- TECHLITE INSULATION
- Cantilever Storage Rack Components
- Low Voltage Thermostats
- Spring Hinges
- Latches
- Poultry Netting
- PLAST-O-MATIC EBVC Series Heavy Duty ON/OFF Actuator Ball Valves
- ANSELL 88-390 Alphatec Neoprene Natura Latex Chemical Resistant Gloves
- IRONCLAD Heatworx Reinforced Duty Gloves
- ANVIL AS718 Series Flat Angle Plates
- SALISBURY Blanket Canister
- MUELLER STREAMLINE Couplings
- RUD CHAIN PP-VIP So-Powerpoint Direct Vip Chain Connection Hoist Rings, Metric Thread
- PARKER Fast And Tite Series Female Connectors