3/8"-16 Coarse NL-19 Hex Head Cap Screws
(18 Products)
FOREVERBOLT
| Thread Style | Thread Length | Fastener Length | Min. Thread Length | Head Height | Head Width | Thread Direction | Material Grade/class | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| Fully Threaded | 3/4" | 3/4" | 3/4" | 15/64" | 9/16" | Right Hand | Grade A4 | 10 | $22.17 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 3/4 In Lg., 15/64 In Head Ht., 10PKModel No. FB3HEXB381634P10 SKU AH7CAB Cross Ref. 36RG68 |
||||||||||
| Fully Threaded | 3/4" | 3/4" | 3/4" | 15/64" | 9/16" | Right Hand | Grade A4 | 25 | $42.23 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 3/4 In Lg., 15/64 In Head Ht., 25PKModel No. FB3HEXB381634P25 SKU AH7CAC Cross Ref. 36RG69 |
||||||||||
| Fully Threaded | 7/8" | 7/8" | 7/8" | 15/64" | 9/16" | Right Hand | Grade A4 | 10 | $22.22 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 7/8 In Lg., 15/64 In Head Ht., NL-19, 10PKModel No. FB3HEXB381678P10 SKU AH7CAD Cross Ref. 36RG70 |
||||||||||
| Fully Threaded | 1" | 1" | 1" | 15/64" | 9/16" | Right Hand | Grade A4 | 10 | $20.46 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 In Lg., 15/64 In Head Ht., NL-19, Gr. 316, 10PKModel No. FB3HEXB38161P10 SKU AH7CAG Cross Ref. 36RG73 |
||||||||||
| Fully Threaded | 1" | 1" | 1" | 15/64" | 9/16" | Right Hand | Grade A4 | 25 | $39.59 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 In Lg., 15/64 In Head Ht., Gr. 316, 25PKModel No. FB3HEXB38161P25 SKU AH7CAH Cross Ref. 36RG74 |
||||||||||
| Fully Threaded | 1 1/4" | 1 1/4" | 1 1/4" | 15/64" | 9/16" | Right Hand | Grade A4 | 10 | $27.42 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 1/4 In Lg., 9/16 In Head Wd., 10PKModel No. FB3HEXB3816114P10 SKU AH7CAL Cross Ref. 36RG77 |
||||||||||
| Fully Threaded | 1 1/4" | 1 1/4" | 1 1/4" | 15/64" | 9/16" | Right Hand | Grade A4 | 25 | $54.12 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 1/4 In Lg., 9/16 In Head Wd., 25PKModel No. FB3HEXB3816114P25 SKU AH7CAM Cross Ref. 36RG78 |
||||||||||
| Partially Threaded | 1" | 1 1/2" | 1" | 15/64" | 9/16" | Right Hand | Grade A4 | 10 | $30.77 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 1/2 In Lg., 9/16 In Head Wd., NL-19, Gr. 316, 10PKModel No. FB3HEXB3816112P10 SKU AH7CAQ Cross Ref. 36RG81 |
||||||||||
| Partially Threaded | 1" | 1 1/2" | 1" | 15/64" | 9/16" | Right Hand | Grade A4 | 25 | $62.35 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 1/2 In Lg., 9/16 In Head Wd., Gr. 316, 25PKModel No. FB3HEXB3816112P25 SKU AH7CAR Cross Ref. 36RG82 |
||||||||||
| Partially Threaded | 1" | 1 3/4" | 1" | 15/64" | 9/16" | Right Hand | Grade A4 | 5 | $20.76 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 3/4 In Lg., 9/16 In Head Wd., 5PKModel No. FB3HEXB3816134P5 SKU AH7CAW Cross Ref. 36RG86 |
||||||||||
| Partially Threaded | 1" | 1 3/4" | 1" | 15/64" | 9/16" | Right Hand | Grade A4 | 10 | $34.63 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 3/4 In Lg., 9/16 In Head Wd., 10PKModel No. FB3HEXB3816134P10 SKU AH7CAX Cross Ref. 36RG87 |
||||||||||
| Partially Threaded | 1" | 2" | 1" | 15/64" | 9/16" | Right Hand | Grade A4 | 5 | $32.24 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 2 In Lg., 15/64 In Head Ht., NL-19, 5PKModel No. FB3HEXB38162P5 SKU AH7CBB Cross Ref. 36RG91 |
||||||||||
| Partially Threaded | 1" | 2" | 1" | 15/64" | 9/16" | Right Hand | Grade A4 | 10 | $72.57 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 2 In Lg., 15/64 In Head Ht., NL-19, Gr. 316, 10PKModel No. FB3HEXB38162P10 SKU AH7CBC Cross Ref. 36RG92 |
||||||||||
| Partially Threaded | 1" | 2 1/2" | 1" | 15/64" | 9/16" | Right Hand | Grade A4 | 5 | $26.01 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 2 1/2 In Lg., 9/16 In Head Wd., 5PKModel No. FB3HEXB3816212P5 SKU AH7CBH Cross Ref. 36RG97 |
||||||||||
| Partially Threaded | 1" | 2 1/2" | 1" | 15/64" | 9/16" | Right Hand | Grade A4 | 10 | $45.73 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 2 1/2 In Lg., 9/16 In Head Wd., 10PKModel No. FB3HEXB3816212P10 SKU AH7CBJ Cross Ref. 36RG98 |
||||||||||
| Partially Threaded | 1" | 3" | 1" | 15/64" | 9/16" | Right Hand | Grade A4 | 5 | $28.76 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 3 In Lg., 15/64 In Head Ht., Gr. 316, 5PKModel No. FB3HEXB38163P5 SKU AH7CBM Cross Ref. 36RH02 |
||||||||||
| Partially Threaded | 1" | 3" | 1" | 15/64" | 9/16" | Right Hand | Grade A4 | 10 | $50.83 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 3 In Lg., 15/64 In Head Ht., NL-19, Gr. 316, 10PKModel No. FB3HEXB38163P10 SKU AH7CBN Cross Ref. 36RH03 |
||||||||||
| Partially Threaded | 1" | 3 1/2" | 1" | 15/64" | 9/16" | Right Hand | Grade A4 | 5 | $33.65 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 3 1/2 In Lg., 9/16 In Head Wd., 5PKModel No. FB3HEXB3816312P5 SKU AH7CBR Cross Ref. 36RH06 |
||||||||||
FOREVERBOLT
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 7/8 In Lg., 15/64 In Head Ht., NL-19, 10PK
FOREVERBOLT
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 In Lg., 15/64 In Head Ht., NL-19, Gr. 316, 10PK
FOREVERBOLT
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 In Lg., 15/64 In Head Ht., Gr. 316, 25PK
FOREVERBOLT
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 1/2 In Lg., 9/16 In Head Wd., NL-19, Gr. 316, 10PK
FOREVERBOLT
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 1/2 In Lg., 9/16 In Head Wd., Gr. 316, 25PK
FOREVERBOLT
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 2 In Lg., 15/64 In Head Ht., NL-19, 5PK
FOREVERBOLT
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 2 In Lg., 15/64 In Head Ht., NL-19, Gr. 316, 10PK
FOREVERBOLT
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 3 In Lg., 15/64 In Head Ht., Gr. 316, 5PK
FOREVERBOLT
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 3 In Lg., 15/64 In Head Ht., NL-19, Gr. 316, 10PK
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ABUS
- DWYER INSTRUMENTS
- KEYSHAFT
- WESTWARD
- RADIONIC HI-TECH
- Box Lockers
- Pneumatic Safety Valves
- Conduit Voltage Markers
- Percussion Tools
- Electronic Torque Wrenches
- LEATHERHEAD TOOLS Ultra Force Irons Series, Halligan And Axes
- CONDOR Ergonomic Knee Supports
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 208V Delta Primary Volts, 208Y/120 Secondary Volts
- GLOBE SCIENTIFIC Tri-Corner Beakers
- ANVIL AS211 Series Lock Washers, Electro-Galvanized
- WRIGHT TOOL 3/8 Inch Drive Long Hex Bit Sockets
- MERSEN FERRAZ IEC Miniature Fuses, 6x32mm, Quick acting, 3SF, 60VAC to 250VAC
- ZSI-FOSTER 6600 Series Rubber Dust Plugs
- ALTRONIX LCD Display Annual Event Timers
- ELKAY Wall Mount Hands-Free Activation ADA Coolers