3/8"-16 Coarse Plain Hex Head Cap Screws
(32 Products)
| Thread Style | Thread Length | Fastener Length | Min. Thread Length | Hardness | Rockwell Hardness | Head Height | Head Width | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| Fully Threaded | 1 1/8" | 1 1/8" | 1 1/8" | Rockwell B95 | Hrb95 | 15/64" | 9/16" | 25 | $17.87 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 1/8 In Lg., 25PKModel No. U51000.037.0112 SKU AB7XYY Cross Ref. 24K877 |
||||||||||
| Fully Threaded | 5/8" | 5/8" | 5/8" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 50 | $27.13 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 5/8 In Lg., 15/64 In Head Ht., Gr. 18-8, 50PKModel No. U51000.037.0062 SKU AB8UFT Cross Ref. 29DN37 |
||||||||||
| Partially Threaded | 1" | 4 1/4" | 1" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 10 | $21.85 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 4 1/4 In Lg., 9/16 In Head Wd., 10PKModel No. U51000.037.0425 SKU AB8UFU Cross Ref. 29DN38 |
||||||||||
| Partially Threaded | 1" | 4 3/4" | 1" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 10 | $22.90 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 4 3/4 In Lg., 9/16 In Head Wd., 10PKModel No. U51000.037.0475 SKU AB8UFV Cross Ref. 29DN39 |
||||||||||
| Partially Threaded | 1" | 5 3/4" | 1" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 10 | $54.60 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 5 3/4 In Lg., 9/16 In Head Wd., 10PKModel No. U51000.037.0575 SKU AB8UFW Cross Ref. 29DN40 |
||||||||||
| Partially Threaded | 1 1/4" | 6 1/2" | 1 1/4" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 5 | $24.77 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 6 1/2 In Lg., 9/16 In Head Wd., 5PKModel No. U51000.037.0650 SKU AB8UFX Cross Ref. 29DN41 |
||||||||||
| Partially Threaded | 1 1/4" | 7 1/2" | 1 1/4" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 5 | $22.45 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 7 1/2 In Lg., 9/16 In Head Wd., 5PKModel No. U51000.037.0750 SKU AB8UFY Cross Ref. 29DN42 |
||||||||||
| Fully Threaded | 7/8" | 7/8" | 7/8" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 50 | $28.59 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 7/8 In Lg., 15/64 In Head Ht., Gr. 18-8, 50PKModel No. U51000.037.0087 SKU AC8JUE Cross Ref. 3AUT5 |
||||||||||
| Fully Threaded | 1 1/4" | 1 1/4" | 1 1/4" | Rockwell B95 | Hrb95 | 15/64" | 9/16" | 50 | $32.56 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 1/4 In Lg., 9/16 In Head Wd., Pln, 50PKModel No. U51000.037.0125 SKU AC8JUH Cross Ref. 3AUT9 |
||||||||||
| Fully Threaded | 3/4" | - | - | Rockwell B80 | - | 15/64" | 9/16" | 50 | $27.24 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 3/4 In Lg., 15/64 In Head Ht., Plain, 50PKModel No. U51000.037.0075 SKU AC8JUJ Cross Ref. 3AUU1 |
||||||||||
| Fully Threaded | 1" | 1" | 1" | Rockwell B95 | Hrb95 | 15/64" | 9/16" | 50 | $36.58 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 In Lg., Plain, Gr. 18-8, 50PKModel No. U51000.037.0100 SKU AC8JVB Cross Ref. 3AUW4 |
||||||||||
| Fully Threaded | 1/2" | 1/2" | 1/2" | Rockwell B95 | Hrb95 | 15/64" | 9/16" | 50 | $22.19 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1/2 In Lg., Plain, 50PKModel No. U51000.037.0050 SKU AC8JVE Cross Ref. 3AUW8 |
||||||||||
| Partially Threaded | 1" | - | - | Rockwell B80 | - | 15/64" | 9/16" | 25 | $29.07 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 2 1/4 In Lg., Plain, 25PKModel No. U51000.037.0225 SKU AC8JVG Cross Ref. 3AUX1 |
||||||||||
| Partially Threaded | 1" | - | - | Rockwell B80 | - | 15/64" | 9/16" | 10 | $29.87 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 6 In Lg., 15/64 In Head Ht., Plain, 10PKModel No. U51000.037.0600 SKU AC8JVH Cross Ref. 3AUX3 |
||||||||||
| Partially Threaded | 1" | 4 1/2" | 1" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 10 | $18.91 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 4 1/2 In Lg., 10PKModel No. U51000.037.0450 SKU AC8JVL Cross Ref. 3AUX7 |
||||||||||
| Partially Threaded | 1" | 5 1/2" | 1" | Rockwell B95 | Hrb95 | 15/64" | 9/16" | 10 | $25.24 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 5 1/2 In Lg., 9/16 In Head Wd., 10PKModel No. U51000.037.0550 SKU AC8JVM Cross Ref. 3AUX8 |
||||||||||
| Partially Threaded | 1" | 1 1/2" | 1" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 25 | $22.39 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 1/2 In Lg., Plain, Gr. 18-8, 25PKModel No. U51000.037.0150 SKU AC8JVQ Cross Ref. 3AUY5 |
||||||||||
| Partially Threaded | 1" | 5" | 1" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 10 | $25.36 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 5 In Lg., Plain, 10PKModel No. U51000.037.0500 SKU AC8JVT Cross Ref. 3AUY7 |
||||||||||
| Partially Threaded | 1" | 1 3/4" | 1" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 25 | $25.09 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 3/4 In Lg., 9/16 In Head Wd., Pln, 25PKModel No. U51000.037.0175 SKU AC8JVW Cross Ref. 3AUZ1 |
||||||||||
| Partially Threaded | 1" | 4" | 1" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 10 | $20.20 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 4 In Lg., Plain, 10PKModel No. U51000.037.0400 SKU AC8JWJ Cross Ref. 3AVA2 |
||||||||||
| Partially Threaded | 1" | 3 3/4" | 1" | Rockwell B95 | Hrb95 | 15/64" | 9/16" | 10 | $19.98 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 3 3/4 In Lg., 9/16 In Head Wd., 10PKModel No. U51000.037.0375 SKU AC8JWK Cross Ref. 3AVA4 |
||||||||||
| Partially Threaded | 1" | 3 1/4" | 1" | Rockwell B95 | Hrb95 | 15/64" | 9/16" | 10 | $16.25 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 3 1/4 In Lg., 9/16 In Head Wd., 10PKModel No. U51000.037.0325 SKU AC8JWR Cross Ref. 3AVC2 |
||||||||||
| Partially Threaded | 1" | 2" | 1" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 25 | $26.92 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 2 In Lg., 15/64 In Head Ht., Gr. 18-8, 25PKModel No. U51000.037.0200 SKU AC8JWY Cross Ref. 3AVD1 |
||||||||||
| Partially Threaded | 1 1/4" | 8" | 1 1/4" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 5 | $29.14 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 8 In Lg., 5PKModel No. U51000.037.0800 SKU AC8JXK Cross Ref. 3AVF4 |
||||||||||
| Partially Threaded | 1" | 3" | 1" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 10 | $17.32 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 3 In Lg., Plain, Gr. 18-8, 10PKModel No. U51000.037.0300 SKU AC8JXR Cross Ref. 3AVG6 |
||||||||||
| Partially Threaded | 1 1/4" | 7" | 1 1/4" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 5 | $17.28 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 7 In Lg., 5PKModel No. U51000.037.0700 SKU AC8JXV Cross Ref. 3AVH9 |
||||||||||
| Fully Threaded | 1 3/8" | 1 3/8" | 1 3/8" | Rockwell B95 | Hrb95 | 15/64" | 9/16" | 25 | $26.88 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 1 3/8 In Lg., 9/16 In Head Wd., 25PKModel No. U51000.037.0137 SKU AC8JYA Cross Ref. 3AVK2 |
||||||||||
| Partially Threaded | 1 1/4" | 10" | 1 1/4" | Rockwell B80 | Hrb80 | 15/64" | 9/16" | 1 | $6.74 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 10 In Lg., 15/64 In Head Ht.Model No. U51000.037.1000 SKU AC8JYM Cross Ref. 3AVN7 |
||||||||||
| Partially Threaded | 1 1/4" | 9" | 1 1/4" | Rockwell B95 | Hrb95 | 15/64" | 9/16" | 1 | $4.94 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 9 In Lg., 15/64 In Head Ht.Model No. U51000.037.0900 SKU AC8JYQ Cross Ref. 3AVP3 |
||||||||||
| Partially Threaded | 1" | 2 1/2" | 1" | Rockwell B95 | Hrb95 | 15/64" | 9/16" | 25 | $32.64 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 2 1/2 In Lg., 9/16 In Head Wd., 25PKModel No. U51000.037.0250 SKU AG6PKE Cross Ref. 3AUU6 |
||||||||||
| Partially Threaded | 1" | 2 3/4" | 1" | Rockwell B95 | Hrb95 | 15/64" | 9/16" | 25 | $31.07 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 2 3/4 In Lg., 9/16 In Head Wd., Gr. 18-8, 25PKModel No. U51000.037.0275 SKU CD2WNK Cross Ref. 40TW51 |
||||||||||
| Partially Threaded | 1" | 3 1/2" | 1" | Rockwell B95 | Hrb95 | 15/64" | 9/16" | 10 | $18.42 | |
Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 3 1/2 In Lg., 9/16 In Head Wd., 10PKModel No. U51000.037.0350 SKU CG8RVM Cross Ref. 40TW52 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- TWECO
- EVERIDGE
- SAFE T SEAL
- CONDOR USA
- LED Indoor Light Fixture Accessories
- Air Cannons and Man Coolers
- Cantilever Storage Racks
- Rubber Rolls
- Labware Washer Accessories
- REESE Interlock Ball Mounts
- HELICOIL Straight Flute Plugs, 5H, Metric Fine
- OIL SAFE Storage Lids
- CHICAGO PNEUMATIC Vibration-Damped Needle Scalers, Metric
- GLOBE SCIENTIFIC Wash Bottles, Wide Mouth, LDPE, 250 ml Capacity
- MAIN FILTER INC. SP4B Series Spin On Filter
- SPEARS VALVES Turf Swivel Joint 90 Degree Elbows, FAT x FAT
- DAYTON Shrouds