3/8"-16 Coarse Black Oxide Grade 5 Steel Flat Square Neck Plow Bolts

Thread Style Min. Thread Length Head Dia. Head Height Head Angle Head Style Neck Width Tensile Strength Pkg. Qty. Price
Partially Threaded 1" 3/8" 5/16" 80° Countersunk 3/8" 120000 psi 25 $20.03
Partially Threaded 1" 3/8" 5/16" 80° Countersunk 3/8" 120000 psi 25 $22.35
Partially Threaded 1" 3/8" 5/16" 80° Countersunk 3/8" 120000 psi 25 $26.78
Partially Threaded 1" 3/8" 5/16" 80° Countersunk 3/8" 120000 psi 25 $29.25
Partially Threaded 1" 3/8" 5/16" 80° Countersunk 3/8" 120000 psi 25 $43.66
Fully Threaded 1" 3/8" 5/16" 80° Countersunk 3/8" 120000 psi 25 $11.62
Partially Threaded 1" 3/8" 5/16" 80° Countersunk 3/8" 120000 psi 25 $17.44
Partially Threaded 1" 3/8" 5/16" 80° Countersunk 3/8" 120000 psi 25 $20.33
Fully Threaded 1 1/4" 3/8" 5/16" 80° Countersunk 3/8" 120000 psi 25 $14.19