#10-32 Nitronic 60 Locking Helical Inserts
(5 Products)
HELICOIL
| Insert Length | Drill Size | Free Coil Dia. | Thread Direction | Finish | Sti Tap Size | Material Grade/class | Display Qty | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| 0.19" | #7 | 0.246" | Right Hand | Plain | #10-32 | Grade Nitronic 60 | 100 | 100 | $25,983.00 | |
Locking Insert, 10-32 Thread Size, Nitronic, 0.19 In Insert Lg., Gr. 60, 100PKModel No. A3591-3EN190 SKU CH3XBF Cross Ref. 4GDL8 |
||||||||||
| 0.285" | #7 | 0.246" | Right Hand | Plain | #10-32 | Grade Nitronic 60 | 100 | 100 | $27,275.00 | |
Locking Insert, 10-32 Thread Size, Nitronic, 0.285 In Insert Lg., 100PKModel No. A3591-3EN285 SKU CH3XBG Cross Ref. 4GDN1 |
||||||||||
| 0.38" | #7 | 0.246" | Right Hand | Plain | #10-32 | Grade Nitronic 60 | 100 | 100 | $27,455.00 | |
Locking Insert, 10-32 Thread Size, Nitronic, 0.38 In Insert Lg., 100PKModel No. A3591-3EN380 SKU CH3XBH Cross Ref. 4GDN2 |
||||||||||
| 0.475" | #7 | 0.246" | Right Hand | Plain | #10-32 | Grade Nitronic 60 | 100 | 100 | $31,467.00 | |
Locking Insert, 10-32 Thread Size, Nitronic, 0.475 In Insert Lg., 100PKModel No. A3591-3EN475 SKU CH3XBJ Cross Ref. 4GDN3 |
||||||||||
| 0.57" | #7 | 0.246" | Right Hand | Plain | #10-32 | Grade Nitronic 60 | 100 | 100 | $35,659.00 | |
Locking Insert, 10-32 Thread Size, Nitronic, 0.57 In Insert Lg., Gr. 60, 100PKModel No. A3591-3EN570 SKU CH3XBK Cross Ref. 4GDN4 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BESTAIR PRO
- KEYSHAFT
- THOR HAMMER COMPANY LIMITED
- BLACKINTON
- BREEZE HOSE CLAMPS
- Tube Fitting Manifolds
- Screwdriver Bit And Nutsetter Accessories
- Electrical Box Covers
- Carpet Seam Binders
- Tapping Heads
- AKRO-MILS 30284 Akrobins Super Size Bins
- VERMONT AMERICAN High Carbon Steel Metric Taps
- DEWALT Auger Safety Glasses
- ANVIL AS100 Series Channels, Solid
- ANVIL AS560 Series Channels, Solid
- AMERICAN TORCH TIP Nozzle, 5/8 Inch
- COOPER B-LINE B267L Three Hole Left Single Corner Wing Fittings
- STEARNS BRAKES Gaskets
- OSG Exchangeable Milling Head
- ELKAY Flexi-Guard Safety Bubblers