1/4" Stainless Steel Female To Female Hex Standoffs
RICHARD MANNO CO.
| Thread Size | Overall Length | Thread Depth | Shape | Finish | Length Tolerance | Grade | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|
| #4-40 | 5/16" | 5/16" | Hex | Plain | -0.005" to +0.005" | Grade 18-8 | 10 | $11.12 |
| #4-40 | 3/4" | 3/4" | Hex | Plain | -0.005" to +0.005" | Grade 18-8 | 10 | $15.45 |
| #4-40 | 1" | 1/4" | Hex | Plain | -0.005" to +0.005" | Grade 18-8 | 10 | $19.56 |
| #6-32 | 5/8" | 5/8" | Hex | Plain | -0.005" to +0.005" | Grade 18-8 | 10 | $17.01 |
| #6-32 | 1 1/2" | 3/8" | Hex | Plain | -0.005" to +0.005" | Grade 18-8 | 10 | $68.82 |
| #8-32 | 1/4" | 1/4" | Hex | Plain | -0.005" to +0.005" | Grade 18-8 | 10 | $8.24 |
| #8-32 | 1 1/2" | 7/16" | Hex | Plain | -0.005" to +0.005" | Grade 18-8 | 10 | $23.68 |
Explore More
- BESTFLEX CONVEYOR
- KEYSHAFT
- SHAT-R-SHIELD
- CASTER CONNECTION
- SEALFLEX
- Inline and Tee Filters
- Automotive Polishers
- Window Insulation Kits
- Tire Inflation Cages
- Fence Rails
- PLAST-O-MATIC VBM Series Compact And Self Closing Vacuum Breakers
- TEMPCO Circulation Heaters
- ASSOCIATED SPRING RAYMOND TU 750 Gas Springs
- ANVIL Series 8501 / 8502 Brass Gate Valves, NRS Full Port, 200CWP
- MUELLER STEAM 71 Sure Check Double Disc Check Valves
- ZING Environmental Awareness Poster, 22 In. H, 16 In. W
- WOODHEAD 130015 Series Cordset
- WRIGHT TOOL 3/4 Inch Drive Extensions
- TEADIT NA1000M Ring Cut Gaskets
- MILLER ELECTRIC Plasma Torches