1/2" Tapered Gib Head Machine Key
(9 Products)
APPROVED VENDOR
| Material | Finish | Length Tolerance | Head Height | Taper Per Feet | Thickness Tolerance | Tensile Strength | Price | |||
|---|---|---|---|---|---|---|---|---|---|---|
| Steel | Plain | -0.1" to 0" | 3/4" | 1/8" | +0.002" | 64000 psi | $19.29 | |||
Machine Key, Tapered Gib Head, 1/2 In Square, 2 In Lg., SteelModel No. WWG-0500-2000GB SKU AE6ZRG Cross Ref. 5WB63 |
||||||||||
| Steel | Plain | -0.1" to 0" | 3/4" | 1/8" | +0.002" | 64000 psi | $18.77 | |||
Machine Key, Tapered Gib Head, 1/2 In Square, 2 1/2 In Lg., SteelModel No. WWG-0500-2500GB SKU AE6ZRH Cross Ref. 5WB65 |
||||||||||
| Steel | Plain | -0.1" to 0" | 3/4" | 1/8" | +0.002" | 64000 psi | $21.81 | |||
Machine Key, Tapered Gib Head, 1/2 In Square, 3 In Lg., SteelModel No. WWG-0500-3000GB SKU AE6ZRJ Cross Ref. 5WB67 |
||||||||||
| Steel | Plain | -0.1" to 0" | 3/4" | 1/8" | +0.002" | 64000 psi | $29.10 | |||
Machine Key, Tapered Gib Head, 1/2 In Square, 3 1/2 In Lg., SteelModel No. WWG-0500-3500GB SKU AE6ZRK Cross Ref. 5WB69 |
||||||||||
| Steel | Plain | -0.1" to 0" | 3/4" | 1/8" | +0.002" | 64000 psi | $28.75 | |||
Machine Key, Tapered Gib Head, 1/2 In Square, 4 In Lg., SteelModel No. WWG-0500-4000GB SKU AE6ZRL Cross Ref. 5WB71 |
||||||||||
| Steel | Plain | -0.1" to 0" | 3/4" | 1/8" | +0.002" | 64000 psi | $39.24 | |||
Machine Key, Tapered Gib Head, 1/2 In Square, 4 1/2 In Lg., SteelModel No. WWG-0500-4500GB SKU AE6ZRN Cross Ref. 5WB73 |
||||||||||
| Steel | Plain | -0.1" to 0" | 3/4" | 1/8" | +0.002" | 64000 psi | $34.17 | |||
Machine Key, Tapered Gib Head, 1/2 In Square, 5 In Lg., SteelModel No. WWG-0500-5000GB SKU AE6ZRP Cross Ref. 5WB75 |
||||||||||
| Steel | Plain | -0.1" to 0" | 3/4" | 1/8" | +0.002" | 64000 psi | $41.74 | |||
Machine Key, Tapered Gib Head, 1/2 In Square, 5 1/2 In Lg., SteelModel No. WWG-0500-5500GB SKU AE6ZRQ Cross Ref. 5WB77 |
||||||||||
| Steel | Plain | -0.1" to 0" | 3/4" | 1/8" | +0.002" | 64000 psi | $41.57 | |||
Machine Key, Tapered Gib Head, 1/2 In Square, 6 In Lg., SteelModel No. WWG-0500-6000GB SKU AE6ZRR Cross Ref. 5WB78 |
||||||||||
APPROVED VENDOR
Machine Key, Tapered Gib Head, 1/2 In Square, 2 In Lg., Steel
APPROVED VENDOR
Machine Key, Tapered Gib Head, 1/2 In Square, 3 In Lg., Steel
APPROVED VENDOR
Machine Key, Tapered Gib Head, 1/2 In Square, 4 In Lg., Steel
APPROVED VENDOR
Machine Key, Tapered Gib Head, 1/2 In Square, 5 In Lg., Steel
APPROVED VENDOR
Machine Key, Tapered Gib Head, 1/2 In Square, 6 In Lg., Steel
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ARH
- GOODYEAR ENGINEERED PRODUCTS
- KEYSHAFT
- KURIYAMA
- SCHNEIDER ELECTRIC
- Door Closer Accessories
- Drinking Fountain Parts
- Reflective Tape and Stickers
- Pallet Racks
- Graduated Cylinders
- DESTACO 235 Series Horizontal Hold Down Clamps
- HELICOIL Straight Flute Plug Taps, UNC, 2B
- CONDOR PU Coated Cut Resistant Gloves, Cut Level A4
- ANSELL 32-105 Hynit Lightweight Protective Gloves
- ANVIL CT122T Series Titan Riser Clamps
- BROWNING Gearbelt Pulleys with Q-D Bushings For XH200 Belts
- LEGRIS Male Tees
- PARKER FEM Series Hydraulic Quick Connect Couplings
- VIEGA PROPRESS 90 Degree Elbow, Press X FNPT