1/2"-13 Coarse Zinc Plated Grade A307A Steel Hex Head Cap Screws
FABORY
| Thread Style | Thread Direction | Drive Type | Head Type | Type | Drive Size | Hardness | Thread Fit | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| - | Right Hand | - | - | - | - | - | - | 5 | $59.57 |
| Fully Threaded | Right Hand | Hex | Hex | Hex Tap Bolt | - | Rockwell B69 | - | 5 | $11.12 |
| Fully Threaded | Right Hand | - | - | Hex Tap Bolt | - | Rockwell B69 | - | 5 | $9.98 |
| Fully Threaded | Right Hand | Hex | Hex | Hex Tap Bolt | - | Rockwell B69 | - | 5 | $12.79 |
| - | - | Hex | Hex | Hex Tap Bolt | - | Rockwell B69 | - | 5 | $13.07 |
| Fully Threaded | Right Hand | Hex | Hex | Hex Tap Bolt | - | Rockwell B69 | - | 25 | $17.14 |
| Fully Threaded | Right Hand | Hex | Hex | Hex Tap Bolt | - | Rockwell B69 | - | 25 | $23.14 |
| Fully Threaded | Right Hand | Hex | Hex | Hex Tap Bolt | - | Rockwell B69 | - | 10 | $13.68 |
| Fully Threaded | Right Hand | Hex | Hex | Hex Tap Bolt | - | Rockwell B69 | - | 10 | $15.99 |
| Fully Threaded | Right Hand | Hex | Hex | Hex Tap Bolt | - | Rockwell B69 | - | 10 | $14.05 |
| Fully Threaded | Right Hand | Hex | Hex | Hex Tap Bolt | - | Rockwell B69 | - | 10 | $18.81 |
| Fully Threaded | Right Hand | Hex | Hex | Hex Tap Bolt | - | Rockwell B69 | - | 5 | $11.79 |
| Fully Threaded | Right Hand | Hex | Hex | Hex Tap Bolt | - | Rockwell B69 | 2A | 750 | $221.02 |
| Fully Threaded | Right Hand | Hex | Hex | Hex Tap Bolt | 3/4" | Rockwell B69 | - | 10 | $11.28 |
| Fully Threaded | Right Hand | Hex | Hex | Hex Tap Bolt | 3/4" | Rockwell B69 | - | 10 | $10.01 |
| Fully Threaded | Right Hand | Hex | Hex | Hex Tap Bolt | 3/4" | Rockwell B69 | - | 5 | $6.27 |
Explore More
- KEYSHAFT
- PYRAMEX
- SMITH-BLAIR
- DIXIE LINE CLAMPS
- STACKBIN
- Drinking Fountain Parts
- Impact Wrench Accessories
- Guard Rails
- Confined Space Ventilation Duct Accessories
- Overload Relays
- LOC-LINE Male NPT Valves
- CHICAGO PNEUMATIC CP5080 Series Belt Sanders
- TEMPCO TRH5 Series Tubular Radiant Heaters
- LAMP ESR3 Series Full Extension Drawer Slides
- TACO Flow Switch 3.5 - 600 Spdt
- APPROVED VENDOR #8-32 Fully Threaded Standard Phillips Pan Split Lock Zinc Plated Steel Rounded Machine Screws
- CONDOR Electrical Gloves Protector White
- CLE-LINE Cone Burs with Pointed End
- 80/20 Strips