1 1/4"-12 Fine Yellow Zinc Plated Hex Head Cap Screws
(22 Products)
| Thread Style | Thread Length | Fastener Length | Min. Thread Length | Head Height | Head Width | Thread Direction | Material Grade/class | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Fully Threaded | 2 1/2" | 2 1/2" | 2 1/2" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $25.56 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 2 1/2 In Lg., 25/32 In Head Ht., FineModel No. U04360.125.0250 SKU AB8BPV Cross Ref. 25CU40 |
||||||||||
| Fully Threaded | 3" | 3" | 3" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $36.14 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 3 In Lg., 25/32 In Head Ht., Gr. 8, FineModel No. U04360.125.0300 SKU AB8BPW Cross Ref. 25CU41 |
||||||||||
| Partially Threaded | 2 3/4" | - | - | 25/32" | 1 7/8" | Right Hand | - | $27.13 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 3 1/2 In Lg., 25/32 In Head Ht., Fine, Yellow Zn PlatedModel No. U04360.125.0350 SKU AB8BPX Cross Ref. 25CU42 |
||||||||||
| Partially Threaded | 2 3/4" | 4" | 2 3/4" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $61.49 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 4 In Lg., 25/32 In Head Ht., Gr. 8Model No. U04360.125.0400 SKU AB8BPY Cross Ref. 25CU43 |
||||||||||
| Partially Threaded | 2 3/4" | 4 1/2" | 2 3/4" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $36.67 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 4 1/2 In Lg., 25/32 In Head Ht., FineModel No. U04360.125.0450 SKU AB8BPZ Cross Ref. 25CU44 |
||||||||||
| Partially Threaded | 2 3/4" | 5" | 2 3/4" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $83.57 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 5 In Lg., 25/32 In Head Ht., Gr. 8Model No. U04360.125.0500 SKU AB8BQA Cross Ref. 25CU45 |
||||||||||
| Partially Threaded | 2 3/4" | 5 1/2" | 2 3/4" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $41.84 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 5 1/2 In Lg., 25/32 In Head Ht., Fine, Yellow Zn PlatedModel No. U04360.125.0550 SKU AB8BQB Cross Ref. 25CU46 |
||||||||||
| Partially Threaded | 2 3/4" | 6" | 2 3/4" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $43.41 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 6 In Lg., 25/32 In Head Ht., Gr. 8Model No. U04360.125.0600 SKU AB8BQC Cross Ref. 25CU47 |
||||||||||
| Partially Threaded | 3" | 6 1/2" | 3" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $47.38 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 6 1/2 In Lg., 25/32 In Head Ht., FineModel No. U04360.125.0650 SKU AB8BQD Cross Ref. 25CU48 |
||||||||||
| Partially Threaded | 3" | 7" | 3" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $47.89 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 7 In Lg., 25/32 In Head Ht., Gr. 8, FineModel No. U04360.125.0700 SKU AB8BQE Cross Ref. 25CU49 |
||||||||||
| Partially Threaded | 3" | 7 1/2" | 3" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $151.84 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 7 1/2 In Lg., 25/32 In Head Ht., FineModel No. U04360.125.0750 SKU AB8BQF Cross Ref. 25CU50 |
||||||||||
| Partially Threaded | 3" | 8" | 3" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $107.92 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 8 In Lg., 25/32 In Head Ht., Gr. 8Model No. U04360.125.0800 SKU AB8BQG Cross Ref. 25CU51 |
||||||||||
| Partially Threaded | 3" | 9" | 3" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $62.74 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 9 In Lg., 25/32 In Head Ht., Gr. 8Model No. U04360.125.0900 SKU AB8BQH Cross Ref. 25CU52 |
||||||||||
| Partially Threaded | 3" | 10" | 3" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $64.61 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 10 In Lg., 25/32 In Head Ht., Gr. 8Model No. U04360.125.1000 SKU AB8BQJ Cross Ref. 25CU53 |
||||||||||
| Fully Threaded | 2" | - | - | 25/32" | - | Right Hand | - | $46.17 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 2 In Lg., 25/32 In Head Ht., Gr. 8Model No. U04360.125.0200 SKU AB8UAJ Cross Ref. 29DL17 |
||||||||||
| Fully Threaded | 2 1/2" | 2 1/2" | 2 1/2" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $24.42 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 2 1/2 In Lg., 25/32 In Head Ht.Model No. N04360.125.0250 SKU AH8ULD Cross Ref. 38ZT96 |
||||||||||
| Fully Threaded | 3" | 3" | 3" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $26.64 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 3 In Lg., 25/32 In Head Ht., Gr. 8Model No. N04360.125.0300 SKU AH8VMF Cross Ref. 38ZZ63 |
||||||||||
| Partially Threaded | 2 3/4" | 4" | 2 3/4" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $19.61 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 4 In Lg., 25/32 In Head Ht., Gr. 8Model No. N04360.125.0400 SKU AH8VMG Cross Ref. 38ZZ64 |
||||||||||
| Partially Threaded | 2 3/4" | 4 1/2" | 2 3/4" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $34.43 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 4 1/2 In Lg., 25/32 In Head Ht., FineModel No. N04360.125.0450 SKU AH8VMH Cross Ref. 38ZZ65 |
||||||||||
| Partially Threaded | 2 3/4" | 5" | 2 3/4" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $55.35 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 5 In Lg., 25/32 In Head Ht., Gr. 8Model No. N04360.125.0500 SKU AH8VMJ Cross Ref. 38ZZ66 |
||||||||||
| Partially Threaded | 2 3/4" | 6" | 2 3/4" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $51.71 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 6 In Lg., 25/32 In Head Ht., Gr. 8Model No. N04360.125.0600 SKU AH8VMK Cross Ref. 38ZZ67 |
||||||||||
| Partially Threaded | 3" | 7" | 3" | 25/32" | 1 7/8" | Right Hand | Grade 8 | $51.39 | ||
Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 7 In Lg., 25/32 In Head Ht., Gr. 8Model No. N04360.125.0700 SKU AH8VML Cross Ref. 38ZZ68 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- HANSON
- KEYSHAFT
- MEC-O-MATIC
- PALMGREN
- VERTX
- Key Rings
- Cleaning/Dip Tanks
- Mechanical Conduit Benders
- Milling Inserts
- Jib Crane Components
- CONDOR Standard Cream Work Gloves
- ANSELL Class 2 Electrical Gloves, 16 Inch, Black
- MILLER BY HONEYWELL GlideLoc Vertical Height Access Ladder System Kits, Stainless Steel
- MAYHEW TOOLS Pilot Punches, SAE
- ANVIL AS200STSR Series Welded Channels
- SPEARS VALVES PVC Schedule 80 DWV Fabricated Fitting 45 Deg. Elbows, Spigot x Socket
- INSTOCK Garment and Coat Racks
- NORTON ABRASIVES Metal RightCut A AO Right Angle Cut-Off Wheels, Type 27/42