Plain Grade 304 Stainless Steel Square U-Bolts
APPROVED VENDOR
Plain Grade 304 Stainless Steel
| Inside Width | For Pipe Size | Inside Height | Thread Type | Class | Number Of Nuts Included | Number Of Washers Included | Features | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
2" | 3" | - | Coarse | Not Applicable | - | - | - | $15.14 | ||
2" | 5" | 7" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $27.09 | ||
2" | 7" | 5" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $21.17 | ||
4" | 3" | 4 5/8" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $27.73 | ||
4" | 5" | 3" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $19.07 | ||
4" | 7" | 7" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $29.41 | ||
6" | 5" | 5" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $28.87 | ||
6" | 7" | 9" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $37.60 | ||
6" | 9" | 7" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $32.16 | ||
8" | 7" | 5" | Coarse | Not Applicable | 2 | 2 | For Steel Or Wrought Iron Pipe Sizes | $29.74 | ||
Explore More
- KEYSHAFT
- RETYZ
- QPM
- MAXI-LIFT
- Vinyl Strips
- Pipe Straps
- Aluminum Blanks Flats Bars Plates and Sheet Stock
- Trigger Clamp/Spreaders
- Electrical Tapes
- BANJO FITTINGS Ball Valve, Standard Port
- HEXARMOR Ear Muffs
- APPROVED VENDOR M3.5 x 0.6 Smooth Socket Hex Grade 18-8 Stainless Steel Shoulder Screws
- REGAL Met-Flo Series Metric Thread Forming Taps, HSS, Bright
- ENCORE Bubble & Foam Dispensers & Cutters
- ANSELL 11-600V Hyflex Coated Gloves
- KRYTOX GPL 105 Series General Purpose Oil
- SALISBURY Class 0 Electrical Gloves Kit, 11 Inch, Blue