APPROVED VENDOR
Cylindrical Flanged
| Thread Size | Thread Style | Drive Size | Head Dia. | Head Height | Thread Length | Screw Length | Display Qty | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
M4 x 0.7 | Fully Threaded | 3 mm | 7 mm | 4 mm | 8 mm | 8 mm | 50 | 50 | $52.96 | |
M4 x 0.7 | Fully Threaded | 3 mm | 7 mm | 4 mm | 10 mm | 10 mm | 50 | 50 | $46.69 | |
M4 x 0.7 | Fully Threaded | 3 mm | 7 mm | 4 mm | 12 mm | 12 mm | 50 | 50 | $46.79 | |
M4 x 0.7 | Partially Threaded | 3 mm | 7 mm | 4 mm | 14 mm | 16 mm | 50 | 50 | $35.83 | |
M4 x 0.7 | Partially Threaded | 3 mm | 7 mm | 4 mm | 14 mm | 20 mm | 50 | 50 | $45.86 | |
M5 x 0.8 | Fully Threaded | 4 mm | 8.5 mm | 5 mm | 10 mm | 10 mm | 25 | 25 | $42.16 | |
M5 x 0.8 | Fully Threaded | 4 mm | 8.5 mm | 5 mm | 12 mm | 12 mm | 25 | 25 | $40.46 | |
M5 x 0.8 | Fully Threaded | 4 mm | 8.5 mm | 5 mm | 16 mm | 16 mm | 25 | 25 | $31.09 | |
M5 x 0.8 | Partially Threaded | 4 mm | 8.5 mm | 5 mm | 16 mm | 20 mm | 25 | 25 | $45.06 | |
M6 x 1 | Fully Threaded | 5 mm | 10 mm | 6 mm | 16 mm | 16 mm | 10 | 10 | $21.09 | |
Description
Cylindrical flanged steel socket head cap screws are used in applications requiring high tensile strength and resistance to vibration, such as engine components, suspension systems and structural assemblies. The socket head allows for efficient tightening with an Allen wrench, facilitating installation in tight spaces.
Features
- They feature Class 12.9 steel construction with black oxide finish for durability and corrosion resistance.
- These flange head cap screws offer a 4 mm head height, allowing for ample clearance and ease of installation in tight spaces.
- They have a fully threaded design for secure fastening and uniform distribution of clamping force.
- These flange head cap screws offer a 3 mm socket drive size for tightening with compatible tools, enhancing precision and control.
Frequently Asked Questions
Explore More
- BLACKHAWK
- BLACKBURN (T&B)
- KEYSHAFT
- Abrasive Cut-Off and Chop Wheels
- Acorn Nuts
- Corrosive Cabinets
- Spray Hoses
- Faceshield Headgear
- BALDWIN ESTATE Adirondack Handlesets With Arch Levers
- MONOPRICE Computer Power Cord
- TEMPCO Flexible Strip Heaters, Silicon Rubber
- KLEIN TOOLS Iron Conduit Benders
- SPEARS VALVES PVC Gray Schedule 40 Fitting 90 Deg. Elbows, Fipt x Fipt
- HI TEMP Welding Pipe Wrap
- IRONCAT Welding Gloves, Elkskin Leather, Gold
- KEO Combined Drills And Countersinks, Plain Type, 60 Degrees Countersink Angle
- KRYTOX 240AA Series Aerospace Grade Fluorinated Grease