| Thread Size | Drive Size | Screw Size | Head Type | Tip Type | Head Angle | Drive Type | Material | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
M2.2 x 0.98 | T6 | M2.2 | Pan | Blunt | 90° | Torx | Steel | 10 | $15.66 | |
M2.2 x 0.98 | T6 | M2.2 | Pan | Blunt | 90° | Torx | Steel | 10 | $15.66 | |
M3 x 1.34 | T10 | M3 | Pan | Blunt | 90° | Torx | Steel | 10 | $14.99 | |
M3 x 1.34 | T10 | M3 | Pan | Blunt | 90° | Torx | Steel | 10 | $16.03 | |
M3.5 x 1.57 | T10 | M3.5 | Pan | Blunt | 90° | Torx | Steel | 10 | $15.01 | |
M3.5 x 1.57 | T10 | M3.5 | Pan | Blunt | 90° | Torx | Steel | 10 | $15.20 | |
M3.5 x 1.57 | T10 | M3.5 | Pan | Blunt | 90° | Torx | Steel | 10 | $15.51 | |
M4 x 1.79 | T15 | M4 | Pan | Blunt | 90° | Torx | Steel | 10 | $16.64 | |
M4 x 1.79 | T15 | M4 | Pan | Blunt | 90° | Torx | Steel | 10 | $16.03 | |
M5 x 2.24 | T20 | M5 | Pan | Blunt | 90° | Torx | Steel | 10 | $18.04 | |
| Thread Size | Drive Size | Screw Size | Head Type | Tip Type | Head Angle | Drive Type | Material | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
M2.2 x 0.98 | T6 | M2.2 | Round Spacer | Blunt | 90° | Torx | Steel | 10 | $15.89 |
M3 x 1.34 | T10 | M3 | Round Spacer | Blunt | 90° | Torx | Steel | 10 | $15.66 |
M3 x 1.34 | T10 | M3 | Round Spacer | Blunt | 90° | Torx | Steel | 10 | $15.49 |
| Thread Size | Drive Size | Screw Size | Head Type | Tip Type | Drive Type | Material | Finish | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
M4 x 0.7 | 7 mm | M4 | Hex Washer | Blunt | External Hex | Steel | Zinc Plated | 5000 | $2,160.05 | |
M6 x 1 | 10 mm | M6 | Hex Washer | Blunt | External Hex | Steel | Zinc Plated | 2400 | $2,319.73 | |
M8 x 1.25 | 13 mm | M8 | Hex Washer | Blunt | External Hex | Steel | Zinc Plated | 700 | $1,524.29 | |
M3 x 0.5 | 5.5 mm | M3 | Hex Washer | Blunt | External Hex | Steel | Zinc Plated | 500 | $497.44 | |
M4 x 0.7 | 7 mm | M4 | Hex Washer | Blunt | External Hex | Steel | Zinc Plated | 500 | $186.10 | |
M4 x 0.7 | 7 mm | M4 | Hex Washer | Blunt | External Hex | Steel | Zinc Plated | 500 | $200.33 | |
M4 x 0.7 | 7 mm | M4 | Hex Washer | Blunt | External Hex | Steel | Zinc Plated | 500 | $242.91 | |
M4 x 0.7 | 7 mm | M4 | Hex Washer | Blunt | External Hex | Steel | Zinc Plated | 500 | $242.76 | |
M4 x 0.7 | 7 mm | M4 | Hex Washer | Blunt | External Hex | Steel | Zinc Plated | 500 | $227.46 | |
M5 x 0.8 | 8 mm | M5 | Hex Washer | Blunt | External Hex | Steel | Zinc Plated | 250 | $219.47 | |
| Thread Size | Drive Size | Screw Size | Head Type | Tip Type | Drive Type | Material | Finish | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
M5 x 0.8 | 2 mm | M5 | Fillister | Blunt | Phillips | Steel | Zinc Plated | 2500 | $3,683.07 | |
M3 x 0.5 | 1 mm | M3 | Fillister | Blunt | Phillips | Steel | Zinc Plated | 500 | $407.37 | |
M3 x 0.5 | 1 mm | M3 | Fillister | Blunt | Phillips | Steel | Zinc Plated | 500 | $407.43 | |
M3 x 0.5 | 1 mm | M3 | Fillister | Blunt | Phillips | Steel | Zinc Plated | 500 | $800.27 | |
M3 x 0.5 | 1 mm | M3 | Fillister | Blunt | Phillips | Steel | Zinc Plated | 500 | $117.50 | |
M3 x 0.5 | 1 mm | M3 | Fillister | Blunt | Phillips | Steel | Zinc Plated | 500 | $609.40 | |
M3.5 x 0.6 | 2 mm | M3.5 | Fillister | Blunt | Phillips | Steel | Zinc Plated | 500 | $721.41 | |
M4 x 0.7 | 2 mm | M4 | Fillister | Blunt | Phillips | Steel | Zinc Plated | 500 | $71.41 | |
M4 x 0.7 | 2 mm | M4 | Fillister | Blunt | Phillips | Steel | Zinc Plated | 500 | $242.63 | |
M4 x 0.7 | 2 mm | M4 | Fillister | Blunt | Phillips | Steel | Zinc Plated | 500 | $160.10 | |
Description
Thread rolling screws are used in the fastening industry to form and cut threads in materials such as plastic, wood and metal. These screws provide a strong & secure fastening and are available in a range of sizes and lengths. Thread rolling screws have a unique thread profile which allows them to form threads without cutting into the material, making them ideal for applications where a tight fit is required. Thread rolling screws are also more efficient than traditional thread cutting screws, as they require less energy to form threads in the material. In comparison to other fasteners, thread rolling screws offer superior holding power and are corrosion-resistant, making them an ideal choice for applications where a secure and long-lasting fit is required.
Features
- Thread rolling screws offer superior thread integrity due to the cold-working process involved in their manufacturing.
- They feature zinc plating that reduces friction during installation and enhances corrosion resistance.
- These screws are completely threaded and can fasten any material up to their neck.
- Raptor Supplies offers both Torx and hex head thread rolling screws.
Frequently Asked Questions
Explore More
- FINNERAN
- GRAINGER
- HACKETT
- KEYSHAFT
- Escape Hoods and Respirators
- Lubrication Container Accessories
- Web Slings
- Crimping Tool Kits
- Truck Box and Jobsite Box Accessories
- SANDPIPER Discharge Manifolds
- AIR SYSTEMS INTERNATIONAL Replacement Bags
- AME INTERNATIONAL Wedges
- BANJO FITTINGS O Ring, Union Valve
- CUSHMAN Bushings
- PROTO Flex Impact Socket, 1/2 Inch Drive Size, Imperial, Standard
- MAYHEW TOOLS Screwdriver Style Pry Bars
- DMS Window Vests
- SALISBURY Class 00 Electrical Gloves Kit, 11 Inch, Red