| Anchor Length | Anchor Dia. | Drill Bit Size | Seismic Approved | Type | Head Type | Icc Approved For Cracked Concrete | Icc Approved For Un-cracked Concrete | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
1 1/4" | 1/4" | 3/16" | No | Self Threading | Hex | No | No | 100 | $35.14 | |
1 3/4" | 1/4" | 3/16" | No | Self Threading | Hex | No | No | 100 | $44.57 | |
2 1/4" | 3/16" | 5/32" | No | Self Threading | Hex | No | No | 100 | $34.86 | |
2 1/4" | 1/4" | 3/16" | No | Self Threading | Hex | No | No | 100 | $51.90 | |
2 3/4" | 3/16" | 5/32" | No | Self Threading | Hex | No | No | 100 | $42.34 | |
2 3/4" | 1/4" | 3/16" | No | Self Threading | Hex | No | No | 100 | $55.96 | |
3 1/4" | 3/16" | 5/32" | No | Self Threading | Hex | No | No | 100 | $29.26 | |
3 1/4" | 1/4" | 3/16" | No | Self Threading | Hex | No | No | 100 | $76.67 | |
3 3/4" | 1/4" | 3/16" | No | Self Threading | Hex | No | No | 100 | $84.94 | |
4" | 1/4" | 3/16" | No | Self Threading | Hex | No | No | 100 | $85.80 | |
| Anchor Length | Anchor Dia. | Drill Bit Size | Edge Distance | Head Width | Seismic Approved | Type | Head Type | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
1 1/4" | 3/16" | - | - | - | No | Masonry | - | 100 | $45.66 | |
1 1/4" | 1/4" | 3/16" | 1 1/4" | 0.31" | No | Masonry | Hex | 100 | $53.66 | |
1 3/4" | 3/16" | 5/32" | 1" | 1/4" | No | Masonry | Hex | 100 | $47.44 | |
1 3/4" | 1/4" | 3/16" | 1 1/4" | 0.31" | No | Masonry | Hex | 100 | $62.09 | |
2 1/4" | 3/16" | 5/32" | 1" | 1/4" | No | Masonry | Hex | 100 | $50.94 | |
2 1/4" | 1/4" | 3/16" | 1 1/4" | 0.31" | No | Masonry | Hex | 100 | $68.70 | |
2 3/4" | 3/16" | 5/32" | 1" | 1/4" | No | Masonry | Hex | 100 | $57.20 | |
2 3/4" | 1/4" | 3/16" | 1 1/4" | 0.31" | No | Masonry | Hex | 100 | $79.61 | |
3 1/4" | 3/16" | 5/32" | 1" | 1/4" | No | Masonry | Hex | 100 | $78.91 | |
3 1/4" | 1/4" | 3/16" | 1 1/4" | 0.31" | No | Masonry | Hex | 100 | $98.84 | |
Description
Steel hex slotted concrete anchor screws are a type of fastener used to secure objects into concrete or masonry. They are often used in conjunction with anchors and other fasteners to create strong and secure connections. These screws are made from steel and feature a hexagonal head and a slotted drive, providing superior strength and a secure fit. They are suitable for a variety of applications, including anchoring handrails, decking, and other outdoor structures, as well as securing electrical boxes, conduit, and other fixtures to concrete walls. Steel hex slotted concrete anchor screws are highly corrosion-resistant and provide a strong and secure connection that will last for years.
Frequently Asked Questions
Explore More
- PENTAIR
- CONTRINEX
- KEYSHAFT
- Free Running Helical Inserts
- Steel Folding Gate Doors
- Ribbed Wall Containers
- Bus Drop and Tray Cable
- Earth Auger
- BLACK & DECKER Rollers
- APPROVED VENDOR 1/2"-13 Partially Threaded Plain Grade A325 Steel Hex Head Cap Screws
- WESTWARD Specialty Automotive Sockets
- COOPER B-LINE Channel End Guards
- HOFFMAN Flush Covers
- GLOBE SCIENTIFIC Flange Plug Caps, For 12mm Tubes
- VIBCO BBS Series Silent Pneumatic Turbine Vibrators