| MPN | Price | |||||||||
|---|---|---|---|---|---|---|---|---|---|---|
82117LH |
$196.43
| |||||||||
82119LH |
$201.63
| |||||||||
82121LH |
$201.63
| |||||||||
82123LH |
$277.04
| |||||||||
82126LH |
$257.01
| |||||||||
82129LH |
$256.37
| |||||||||
82130LH |
$266.23
| |||||||||
82131LH |
$375.70
| |||||||||
82132LH |
$398.40
| |||||||||
82133LH |
$465.40
| |||||||||
Description
Stainless steel left hand inserts are the ideal choice for fastening and thread insert applications. They provide high strength and superior corrosion resistance, making them suitable for use in a wide variety of industries. The left-hand design of the inserts ensures a secure fit and allows for easy installation and removal. The inserts are available in a range of sizes and can be used in a variety of applications, including automotive, aerospace, food and beverage, and chemical processing. They are also ideal for use in highly corrosive environments, such as those found in marine and offshore applications. With their superior strength and corrosion resistance, stainless steel left hand inserts are the perfect solution for any fastening and thread insert application.
Frequently Asked Questions
Q. How does stainless steel left hand inserts differ from regular left hand inserts?
A. Stainless steel left hand inserts are more resistant to corrosion and wear than regular left hand inserts. Additionally, stainless steel left hand inserts are more durable and require less maintenance.
Q. What special care should I take when installing stainless steel left hand inserts?
A. Stainless steel left hand inserts should be handled with care to ensure that the surface is not scratched or damaged. Additionally, make sure that the insert is properly lubricated before installation to reduce friction and wear.
Q. What should I do when encountering difficulties while drilling holes for left hand inserts?
A. Make sure that you are using the correct drill bit size and type for the material of the left hand insert. If you are still having difficulty, check that the drill bit is sharp and free of debris, and adjust the drill speed accordingly.
Q. What steps should I take for disassembly or repositioning the left hand inserts during maintenance services?
A. First, always ensure that you are following all safety instructions. Then, use the appropriate tool to loosen the left hand insert, and reposition or remove it as required.
Explore More
- VIGIL ANTISLIP
- KEYSHAFT
- RETYZ
- HUGHES SAFETY
- Basket Trucks
- Rigid Barrier Components
- Food Labels
- Retaining Spacers
- Strip Chart Temperature Recorders
- RIDGID Chain Wrenches
- DWYER INSTRUMENTS Static Pressure Fittings
- BLACKBURN (T&B) Conduit Hubs
- WATTS LFBRVM1 Series Ball Valves
- MASTER LOCK 1500 Combination Padlock
- LOUISVILLE AS3000 Series Aluminum Step Ladders
- TIVAR UHMW Sheet Stocks, Blue
- CONDOR Polyester/Cotton Knit Gloves
- MUELLER INDUSTRIES 1603-C Chexter Check Valves
- CONDOR General Purpose Gloves, Black, Rough Latex