Stainless Steel Helical Thread Repair Kits (14 Products)

HELICOIL

Insert Length Sti Tap Size Drill Bit Size No. Of Pieces No. Of Inserts Included Type Material Grade/class Price
0.112", 0.168", 0.224"
#4-40
#31
36
36
1 Each Of A Drill, 36 Each 4-40 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation Tool
Free Running
18-8
$184.50
0.188", 0.25"
#5-40
#29
36
36
1 Each Of A Drill, 36 Each 5-40 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation Tool
Free Running
18-8
$344.81
9/64", 13/64", 9/32"
#6-32
#25
36
36
1 Each Of A Drill, 36 Each 6-32 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation Tool
Free Running
18-8
$177.09
0.216", 0.324", 0.432"
#12-24
15/64"
36
-
1 Each Of A Drill, 36 Each 12-24 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation Tool.
Free Running
18-8
$143.61
0.938"
5/8"-18
21/32"
6
6
1 Each Of A Drill, 6 Each 5/8"-11 Inserts, High Speed Steel Tap And Installation Tool
Free Running
18-8
$232.75
1 1/8"
3/4"-10
25/32"
4
4
1 Each Of A Drill, 4 Each 3/4"-10 Inserts, High Speed Steel Tap And Installation Tool
Free Running
18-8
$291.36
5/32", 1/4", 21/64"
#8-32
11/64"
36
36
1 Each Of A Drill, 36 Each 8-32 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation Tool
Free Running
18-8
$141.49
0.19", 0.285", 0.38"
#10-24
13/64"
36
36
1 Each Of A Drill, 36 Each 10-24 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation Tool
Free Running
18-8
$124.16
1/4", 3/8", 1/2"
1/4"-20
17/64"
36
36
1 Each Of A Drill, 36 Each 1/4"-20 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation Tool
Free Running
18-8
$119.16
5/16", 15/32", 5/8"
5/16"-11
21/64"
36
36
1 Each Of A Drill, 36 Each 5/16"-18 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation Tool
Free Running
18-8
$134.04

Description

Stainless steel helical thread repair kits are the ideal choice for industries requiring reliable and robust thread repair solutions. These kits are designed to provide a permanent, high strength repair of damaged or worn threads, as well as an easy installation process. The kits include thread inserts, thread repair fasteners and thread repair inserts, all made from corrosion-resistant stainless steel. The thread inserts are designed to resist vibration and extreme temperatures, while the thread repair fasteners are ideal for use in applications where high torque and tensile strength are required. The thread repair inserts are simple to install and provide a strong, permanent repair of damaged threads. These kits are ideal for use in automotive, aerospace, industrial and manufacturing industries, as well as many other applications.

Frequently Asked Questions

Q. What should I consider when installing stainless steel helical thread repair kit?

A. When installing stainless steel helical thread repair kit, it is important to make sure that the surface is clean and free of debris. Additionally, you should check that all bolts and nuts are tightened to the correct torque specifications. It is also important to ensure that the kit is properly aligned and secured in place before powering it up.

Q. What steps should I take for disassembly or repositioning the helical thread repair kits during maintenance services?

A. First, make sure to disconnect the power source and any other components connected to the helical thread repair kit. Next, use a wrench or other appropriate tool to loosen the bolts and nuts that secure the kit in place. Once the kit is loose, you can carefully remove it from its mounting surface. If you need to reposition the helical thread repair kit, make sure to securely fasten it back into place using the same bolts and nuts.

Q. How does stainless steel helical thread repair kits differ from regular helical thread repair kits?

A. Stainless steel helical thread repair kits are designed to be more durable and corrosion-resistant than regular helical thread repair kits. They are also designed to be more resistant to wear and tear, making them suitable for use in harsher environments.