Single Wire Cable And Hose Clamps

ROTOR CLIP

MaterialClamping Dia.ThicknessBand WidthColorTypeFinishPkg. Qty.Price
Steel
1/4"
1/16"
0.253"
Green
Single Wire
Zinc Plated
100
$26.30
Carbon Steel
5/16"
1/16"
0.315"
Red
Single Wire
Zinc Plated
100
$27.30
Carbon Steel
0.342"
1/16"
0.345"
Green
Single Wire
Zinc Plated
100
$32.13
Steel
3/8"
0.082"
0.38"
Yellow
Single Wire
Zinc Dichromate
100
$36.66
Steel
7/16"
0.087"
0.442"
Green
Single Wire
Zinc Plated
100
$39.34
Steel
0.468"
0.087"
0.473"
Yellow
Single Wire
Zinc Dichromate
100
$40.17
-
1/2"
0.092"
0.51"
Red
Single Wire
Zinc Plated
100
$35.93
Steel
0.531"
0.092"
0.541"
Green
Single Wire
Zinc Plated
100
$40.69
Steel
9/16"
0.107"
0.573"
Yellow
Single Wire
Zinc Dichromate
100
$43.50
Steel
0.593"
0.107"
0.604"
Red
Single Wire
Zinc Plated
100
$42.64

Description

Single wire hose clamps are simple yet effective fastening devices used to secure hoses onto fittings or barbs. They consist of a single wire wrapped around the hose and tightened by twisting the ends together. Wire, cable and hose clamps are useful in the automotive, plumbing and manufacturing industries. They provide a tight and secure grip on hoses, preventing leaks or disconnections, while also being adjustable and reusable.

Features

  • These clamps are made of carbon steel for durability in extensive applications.
  • They are zinc-plated to avoid corrosion due to moisture.
  • Single wire hose clamps are available in red, yellow and green colours.
  • They are offered in packages of 25 and 100.

Frequently Asked Questions