Routing Eye Bolts Without Shoulder

Thread SizeShank LengthEye Inside Dia.Eye Outside Dia.Working Load LimitShank Dia.Overall LengthScrew SizePkg. Qty.Price
1/4"-20
2 3/8"
1/2"
-
80 lbs.
---20
$22.51
1/2"-13
6"
1"
1 7/8"
-
1/2"
8"
1/2"
1
$9.99
1/2"-13
4"
1"
1 7/8"
-
1/2"
6"
1/2"
1
$6.63
5/16"-18
1"
5/8"
1 11/64"
900 lbs.
-
2 1/8"
5/16"
10
$16.99
1/2"-13
11 3/16"
5/8"
1 33/64"
2400 lbs.
1/2"
12 13/16"
1/2"
1
$15.00
1/4"-20
1"
1/2"
15/16"
-
1/4"
2"
1/4"
10
$10.64
1/4"-20
2"
1/2"
15/16"
-
1/4"
3"
1/4"
10
$12.53
3/8"-16
1"
3/4"
1 13/32"
-
3/8"
2 1/2"
3/8"
10
$26.59
1/4"-20
1 1/2"
1/2"
15/16"
-
1/4"
2 1/2"
1/4"
10
$12.36
3/8"-16
2 1/2"
3/4"
1 13/32"
-
3/8"
4"
3/8"
10
$33.53
APPROVED VENDOR

Thread SizeShank LengthEye Inside Dia.Eye Outside Dia.Shank Dia.Overall LengthScrew SizeEye ClosurePrice
#10-24
2"
13/32"
23/32"
3/16"
--
Closed
$15.13
#10-24
3"
13/32"
23/32"
3/16"
--
Closed
$16.03
1/4"-20
2"
15/32"
29/32"
1/4"
--
Closed
$16.57
1/4"-20
3"
15/32"
29/32"
1/4"
4 1/4"
1/4"
Closed
$16.54
1/4"-20
4"
15/32"
29/32"
1/4"
5 3/16"
1/4"
Closed
$15.73
1/4"-20
5"
15/32"
29/32"
1/4"
6 5/16"
1/4"
Closed
$18.04
1/4"-20
6"
15/32"
29/32"
1/4"
7"
1/4"
Closed
$17.63
5/16"-18
3"
1/2"
1 1/16"
5/16"
4 3/8"
5/16"
Closed
$21.37
5/16"-18
4"
1/2"
1 1/16"
5/16"
--
Closed
$20.67
5/16"-18
5"
1/2"
1 1/16"
5/16"
6 3/8"
5/16"
Closed
$23.86
CHICAGO HARDWARE

Thread SizeShank LengthEye Inside Dia.Eye ClosureEye Outside Dia.LengthThread TypeShank Dia.Pkg. Qty.Price
1/4"-201 1/2"1/2"Bent15/16"2 1/2"Coarse1/4"10
$11.37

Description

Routing eye bolts without shoulder are a type of fastener used in various industries. These bolts are designed to be inserted into pre-drilled holes, and are used to secure objects in place. They are commonly used in the automotive, construction, and electrical industries. These bolts are ideal for applications where the load is not going to be moved frequently. Routing eye bolts without shoulder are a great choice for applications that require a secure hold, yet can be easily removed when needed. They are also a great choice for applications where the bolt needs to be hidden from view. These bolts are perfect for applications where the load will be exposed to extreme temperatures or vibrations. They are also ideal for applications where the bolt needs to be tamper-proof.

Features

  • They feature a smooth, continuous circular eye design, allowing seamless movement along chains or ropes without any shoulder interruptions.
  • These routing eye bolts have a high load-bearing capacity, ensuring reliable lifting and rigging performance for heavy equipment and materials.
  • They come with precision-machined threads, providing secure and easy installation into various anchor points or structures.
  • These routing eye bolts offer excellent corrosion resistance, making them suitable for outdoor and harsh industrial environments.
  • They have steel construction for durability and robustness, ensuring long-lasting use and safety during demanding lifting operations.

Frequently Asked Questions