| Thread Size | Screw Length | Includes Screw | Display Qty | Includes | Color | Finish | Drive Type | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
#6 to #8 | 1 1/2" | Yes | 100 | 3/16 Drill Bit, PH Screw #8x1 1/2 | Red | Plain | Phillips | 100 | $27.93 |
#10 to #12 | 1 3/4" | Yes | 50 | 9/32 Drill Bit, PH Screw #12x1 3/4 | White | Plain | Phillips | 50 | $24.93 |
#6 | - | - | - | - | - | - | - | 25000 | $997.56 |
#10 to #12 | - | No | 25000 | - | White | Plain | Phillips | 25000 | $1,344.16 |
Description
Plug brick wall anchors are used on hollow walls, wallboards and other substrates. These anchors assure a secure hold with minimal effort. They are suitable for fastening shelves, brackets and other fixtures. These hollow brick anchors are easy to install and feature a unique design that allows them to be securely inserted into the wall without the need for pre-drilling. These anchors are ideal for both commercial and small-scale projects, providing a cost-effective and dependable solution for holding items in place.
Features
- These plug-style hollow brick anchors are perfect for anchoring objects securely in materials where traditional fasteners may not hold effectively.
- They are made of polyethylene for protection against water and abrasives.
Frequently Asked Questions
Explore More
- KEYSHAFT
- Hammer Drive Pin Anchors
- Pressure Reducing Automatic Control Valves
- Small Pond / Fountain Pumps
- Gas Fired Duct Furnaces
- Ceiling Fan Accessories
- PELTOR Hygiene Kit
- COOPER B-LINE B362 Series Eight Hole Double Corner Gussetted Connections
- LIFT-ALL Web Sling, DOS
- WESTWARD Flat File
- CHERNE Extension/Inflation Hoses
- PROTO Impact Socket, 1/4 Inch, Metric, Forged Alloy Steel, Spline Hex
- NIROFLEX USA Niroflex2000 Cut Resistant Gloves, Wrist Length
- TRITAN HCPK Series Pillow Block Bearings
- ANSELL Natural Rubber Latex Gloves, 24 Inch Length
- RUD CHAIN VIP Cobra Eye Sling Hooks