| System Of Measurement | Type | Material | Thickness | Free Inside Dia. | Free Outside Dia. | Finish | Retaining Ring Style | Pack Qty | Price |
|---|---|---|---|---|---|---|---|---|---|
Imperial | Internal | Stainless Steel | 0.01" | 0.136" | 0.313" | Plain | Self-Locking Push-On | 5 |
$5.15
|
Imperial | Internal | Stainless Steel | 0.01" | 0.175" | 0.376" | Plain | Self-Locking Push-On | 5 |
$5.31
|
Imperial | Internal | Stainless Steel | 0.01" | 0.258" | 0.502" | Plain | Self-Locking Push-On | 5 |
$7.09
|
Imperial | Internal | Stainless Steel | 0.015" | 3/4" | 1.002" | Plain | Self-Locking Push-On | 5 |
$14.57
|
| System Of Measurement | Type | Material | Thickness | Free Inside Dia. | Free Outside Dia. | Load Capacity | Finish | Pack Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
Imperial | Internal | Steel | 0.01" | 0.136" | 0.313" | Not Rated | Plain | 50 |
$8.42
| |
Imperial | Internal | Steel | 0.01" | 0.175" | 0.376" | Not Rated | Plain | 50 |
$10.57
| |
Imperial | Internal | Steel | 0.01" | 0.237" | 0.439" | Not Rated | Plain | 50 |
$11.74
| |
Imperial | Internal | Steel | 0.01" | 0.258" | 0.502" | Not Rated | Plain | 50 |
$13.11
| |
Imperial | Internal | Steel | 0.01" | 0.312" | 0.564" | Not Rated | Plain | 50 |
$12.92
| |
Imperial | Internal | Steel | 0.01" | 0.39" | 0.627" | Not Rated | Plain | 50 |
$20.81
| |
Imperial | Internal | Steel | 0.015" | 1/2" | 0.752" | Not Rated | Plain | 50 |
$18.80
| |
Imperial | Internal | Steel | 0.015" | 5/8" | 0.877" | Not Rated | Plain | 50 |
$25.56
| |
Imperial | Internal | Steel | 0.015" | 0.687" | 0.94" | Not Rated | Plain | 50 |
$20.59
| |
Imperial | Internal | Steel | 0.015" | 3/4" | 1.002" | Not Rated | Plain | 50 |
$28.97
| |
Features
- These push-on retaining rings are available in stainless steel and carbon steel variants.
- They have evenly distributed tabs around the outer circumference of the ring that engage the material of the host component, securing the ring in place.
- These retaining rings are usually installed with a tube or plunger.
- They are ideal for fastening lighter-duty pieces with low thrust stresses.
- These self-locking push-on retaining rings are ideal for low-force tasks and do not need a shaft groove.
Frequently Asked Questions
Q. What is the difference between external and internal push-on retaining rings?
A. Although internal and external push-on retaining rings serve the same purpose of securing components in mechanical assemblies, they differ in installation and function. Internal rings are intended to be installed within bores or holes, exerting outward pressure on the bore walls to hold components in place. External push-on retaining rings, on the other hand, are designed to be installed on the outside of shafts or rods, applying inward pressure against the shaft surface to keep components from sliding off.
Q. How are push-on retaining rings protected?
A. Push-on retaining rings are covered with a plain finish to avoid corrosion.
Explore More
- KOOL SEAL
- QUICK DAM
- KEYSHAFT
- Critical Area Vacuums
- Stainless Steel Angle Stock
- Drain Guns and Kits
- Stretch Wrap Machine Accessories
- Hazardous Location Safety and Disconnect Switches
- VESTIL D Style Self-Dumping Steel Hoppers, Medium Duty
- PARKER DOT Push to Connect Tube Fittings
- WALTER TOOLS M4002 Series High-Feed Milling Cutters
- WALTER TOOLS Solid Carbide Jobber Drill Bit, TiAlN Finish
- JOHN GUEST Stem Adapters, BSPT Thread, Acetal Gray
- CHICAGO PNEUMATIC CP3030 Series Right Angle Air Die Grinders
- JOHN GUEST Stem Adapters, BSPP Thread, Acetal Gray
- VIBCO 30 Series Pneumatic Piston Vibrators
- ANVIL AS210EH Series Channel With Elongated Holes