| MPN | Price | |||||||||
|---|---|---|---|---|---|---|---|---|---|---|
86116LH |
RFQ
| |||||||||
86117LH |
RFQ
| |||||||||
86118LH |
RFQ
| |||||||||
86119LH |
RFQ
| |||||||||
86120LH |
RFQ
| |||||||||
86121LH |
RFQ
| |||||||||
86122LH |
RFQ
| |||||||||
86123LH |
RFQ
| |||||||||
86124LH |
RFQ
| |||||||||
86126LH |
RFQ
| |||||||||
Description
High speed steel left hand inserts are designed for threading and fastening applications and are a great choice for those who need to cut threads in a left-hand direction. These inserts are made from high-grade steel and provide superior strength and durability for long-term use. They have a sharp cutting edge that ensures a smooth and accurate finish, and the inserts are designed to fit into a wide range of thread sizes. They are also suitable for use in a variety of materials, including steel, aluminum, brass, and plastic. Left hand inserts are ideal for use in automotive, aerospace, and industrial applications, as they offer excellent threading and fastening performance. They are also perfect for use in applications where the threads need to be cut in a left-hand direction, such as in left-hand threading of nuts and bolts.
Frequently Asked Questions
Q. How does high speed steel left hand inserts differ from regular left hand inserts?
A. High speed steel left hand inserts are made from a high-steel alloy that is designed to withstand high temperatures and wear. This type of insert is ideal for drilling hard materials, such as stainless steel and titanium, as well as for drilling at high speeds and high torque. Regular left hand inserts are typically made from a softer steel alloy and are not suitable for drilling hard materials or for high-speed applications.
Q. What types of left hand inserts are available and which is the right fit for me?
A. There are a variety of left hand inserts available, including high speed steel, carbide, and cobalt. The right insert for your application will depend on the material you are drilling, the size of the hole, and the speed and torque requirements.
Q. What should I do when encountering difficulties while drilling holes for left hand inserts?
A. If you are having difficulty drilling holes for left hand inserts, you should stop and assess the situation. Check the drill bit and the insert to ensure that they are compatible and that the insert is properly aligned. If the problem persists, you may need to switch to a different drill bit or insert.
Explore More
- KEYSHAFT
- Current Sensor Relays
- Finishing Nails
- Motor Pack Conversion Kits
- Replacement Eyewear Lenses
- Roll Groovers
- PARKER SRGM Series Air Cylinders, 3/4 Inch Bore
- SCIENTIFIC CUTTING TOOLS Steel Indexable Bar Single Point Indexable
- SLOAN Royal 186 Exposed Manual Urinal Flushometers
- GORLITZ Elephant Trunk Drains
- WESTWARD Round Threading Dies
- TURTLESKIN High Visibility PM 330 Palm Gloves
- NEWSTRIPE AeroVent Aerosol Can Recycling Systems
- PEWAG Chain Sling, Grade 100
- FACOM 115A Monkey Wrenches
- DESTACO 810 Series Replacement Clamp Assembly