| Thread Style | Head Dia. | Head Height | Head Angle | Head Style | Min. Thread Length | Neck Width | Tensile Strength | Pack Qty | Price |
|---|---|---|---|---|---|---|---|---|---|
Fully Threaded | 5/8" | 33/64" | 80° | Countersunk | 1 1/2" | 41/64" | 120000 psi | 10 |
$41.10
|
Fully Threaded | 5/8" | 33/64" | 80° | Countersunk | 1 1/2" | 41/64" | 120000 psi | 10 |
$28.79
|
Fully Threaded | 5/8" | 33/64" | 80° | Countersunk | 1 1/2" | 41/64" | 120000 psi | 10 |
$22.24
|
Fully Threaded | 5/8" | 33/64" | 80° | Countersunk | 1 1/2" | 41/64" | 120000 psi | 10 |
$22.08
|
Fully Threaded | 5/8" | 33/64" | 80° | Countersunk | 1 1/2" | 41/64" | 120000 psi | 10 |
$34.33
|
| Thread Style | Min. Thread Length | Head Dia. | Head Height | Head Angle | Head Style | Neck Width | Tensile Strength | Pack Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
Fully Threaded | 1 1/2" | 5/8" | 33/64" | 80° | Countersunk | 41/64" | 120000 psi | 25 |
$90.43
| |
Fully Threaded | 1 1/2" | 5/8" | 33/64" | 80° | Countersunk | 41/64" | 120000 psi | 25 |
$40.72
| |
Fully Threaded | 1 1/2" | 5/8" | 33/64" | 80° | Countersunk | 41/64" | 120000 psi | 25 |
$42.25
| |
Fully Threaded | 1 1/2" | 5/8" | 33/64" | 80° | Countersunk | 41/64" | 120000 psi | 25 |
$46.30
| |
Fully Threaded | 1 1/2" | 5/8" | 33/64" | 80° | Countersunk | 41/64" | 120000 psi | 10 |
$19.12
| |
Partially Threaded | 1 1/2" | 5/8" | 33/64" | 80° | Countersunk | 41/64" | 120000 psi | 10 |
$19.73
| |
Partially Threaded | 1 1/2" | 5/8" | 33/64" | 80° | Countersunk | 41/64" | 120000 psi | 10 |
$22.58
| |
Partially Threaded | 1 1/2" | 5/8" | 33/64" | 80° | Countersunk | 41/64" | 120000 psi | 10 |
$27.73
| |
Partially Threaded | 1 1/2" | 5/8" | 33/64" | 80° | Countersunk | 41/64" | 120000 psi | 10 |
$26.57
| |
Partially Threaded | 1 1/2" | 5/8" | 33/64" | 80° | Countersunk | 41/64" | 120000 psi | 10 |
$27.29
| |
Features
- They feature an 80-degree countersunk head, ensuring flush installation and minimising snagging or catching on surrounding surfaces.
- These plow bolts have an embedded head and neck height of 33 / 64 inches for a stable and secure fastening solution.
- They come with an ASME B18.9 dimensional standard, ensuring consistency and compatibility with industry specifications for reliable performance.
- These dome head bolts offer a Rockwell Hardness of HRC25, indicating excellent strength and durability under moderate loads and operational conditions.
- They feature Grade 5 steel construction with zinc plating / black oxide finish, providing a tensile strength of 120000 psi.
Frequently Asked Questions
Q. What is the difference between carriage bolts and plow bolts?
A.
Explore More
- MEGA COMPRESSOR
- KINGSTON BRASS
- KEYSHAFT
- Instrument Carts
- Linear Shafting and Support Rails
- Fuel Systems Tools
- PIR Motion Sensors
- Filter Media Rolls
- MAIN FILTER INC. Interchange Hydraulic Pressure Line Filters, Cellulose, 5 Micron, Viton Seal
- CELLTREAT Filter Systems, PES
- KERICK VALVE Float Valve and Float with Fixed Arms
- BROWNING Steel Single Sprockets With Split Taper Bushings For No. 50 Chain
- GOODYEAR ENGINEERED PRODUCTS 3/8" Inside Dia. Pressure Washer Hose
- OIL SAFE Wall Mount Suction Hose Racks
- DESTACO 334-R Series Pull Action Latch Clamps
- JOHN GUEST Metric Union Elbows, Acetal Black
- DESTACO 807 Series Pneumatic Toggle Clamps
- ANVIL 2804 Series Flat Anvilets, Threaded