| MPN | Pack Qty | Price | ||||||||
|---|---|---|---|---|---|---|---|---|---|---|
83116LH | 6 |
$151.78
| ||||||||
83117LH | 6 |
$151.78
| ||||||||
83118LH | 6 |
$151.78
| ||||||||
83119LH | 6 |
$151.78
| ||||||||
83120LH | 6 |
$151.78
| ||||||||
83121LH | 6 |
$151.78
| ||||||||
83122LH | 4 |
$92.79
| ||||||||
83123LH | 4 |
$92.79
| ||||||||
83124LH | 4 |
$92.79
| ||||||||
83126LH | 4 |
$92.79
| ||||||||
Description
Stainless steel left hand inserts are an essential component of thread insert and fasteners. These inserts are designed to provide superior durability and strength in applications where standard fasteners may fail. The left hand threading of the inserts allows for easy installation and removal without the need to use additional tools. The inserts are corrosion resistant and feature a high tensile strength, making them suitable for use in a variety of industries including automotive, aerospace, and marine. Stainless steel left hand inserts are ideal for applications that require high levels of strength and durability, such as in high-pressure and high-temperature environments. They are also suitable for use in applications where vibration and shock are present.
Frequently Asked Questions
Q. What are the benefits of using stainless steel left hand inserts?
A. Stainless steel left hand inserts are more resistant to corrosion and wear and tear than regular left hand inserts, making them ideal for use in harsh environments. Additionally, they are designed to be more durable and require less maintenance than regular left hand inserts.
Q. What should I consider when using stainless steel left hand inserts for prolonged period of time?
A. When using stainless steel left hand inserts for a prolonged period of time, you should regularly inspect them for signs of wear and tear. Additionally, you should ensure that they are properly lubricated and that they are securely fastened in place.
Q. How does stainless steel left hand inserts differ from regular left hand inserts?
A. Stainless steel left hand inserts are made of a higher of stainless steel than regular left hand inserts. This makes them more resistant to corrosion and wear and tear, making them ideal for use in harsh environments. Additionally, stainless steel left hand inserts are designed to be more durable and require less maintenance than regular left hand inserts.
Q. What safety instructions should I follow when disassembling or repositioning the left hand inserts?
A. When disassembling or repositioning the left hand inserts, you should always wear protective gear such as gloves and safety glasses. Additionally, you should ensure that the area is clear of any debris or sharp objects that may cause injury.
Q. What steps should I take for disassembly or repositioning the left hand inserts during maintenance services?
A. To disassemble or reposition the left hand inserts during maintenance services, you should first power down the system and disconnect it from the power source. Then, use the appropriate tools to remove the screws and nuts that secure the left hand inserts. Finally, carefully remove the left hand inserts and set them aside for repositioning or disassembly.
Explore More
- KEYSHAFT
- DINNECTOR
- Specialty Micrometers
- Plate Casters
- Hex and Torx Key Sets
- Tester Kits
- Specialty Flashlights
- PETERSEN PRODUCTS 149-2 Series Pipe Plug
- MILWAUKEE VALVE Spring Cartridges
- SPEARS VALVES Butterfly Valve PVC Standard Valve Overhaul Kits, FKM
- DUPONT Tychem 6000 Chemical Protective Coveralls
- KEO Kounterbore Sets
- BOLLE SAFETY Override Safety Glasses
- GLOBE SCIENTIFIC Label Sheet, Cryo, 9.5 mm Dots
- MEMPHIS GLOVE Ninja BNF Work Gloves, 15 Gauge, Coated Palm and Fingertips
- TYGON B-44-4X Tubings