| Thread Size | Shank Length | Eye Inside Dia. | Eye Outside Dia. | Shank Dia. | Overall Length | Length From Ream Center | Screw Size | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
1/4"-20 | 2 3/4" | 1/2" | 15/16" | 1/4" | 3 11/16" | - | 1/4" | 10 | $11.09 |
3/8"-16 | 6" | 3/4" | 1 13/32" | 3/8" | 7 5/16" | - | 3/8" | 10 | $44.84 |
3/8"-16 | 3" | 3/4" | - | 3/8" | 4 3/8" | - | 3/8" | 10 | $32.63 |
5/16" | 2 3/4" | 5/8" | 1 11/64" | 5/16" | 3 7/8" | - | 5/16" | 10 | $18.73 |
1/4"-20 | 4" | 1/2" | 15/16" | 1/4" | - | - | - | 10 | $14.27 |
1/4"-20 | 4" | 1/2" | 15/16" | 1/4" | - | 4 1/2" | 1/4" | 10 | $9.91 |
5/16"-18 | 2 3/4" | 5/8" | 1 11/64" | 5/16" | - | 3 3/8" | 5/16" | 10 | $12.51 |
3/8"-16 | 3" | 3/4" | 1 13/32" | 3/8" | - | 3 3/4" | 3/8" | 10 | $17.60 |
Description
Eye wood screws without shoulder are a type of fastener used in many industries. They are used to attach two objects together and are made from a variety of materials. These screws have a shank that is threaded and a head with a slot for a screwdriver. They are available in a variety of sizes and lengths. Eye wood screws without shoulder are often used in applications that require a strong, secure connection such as furniture, cabinets, and other woodworking projects. They are also used in the construction and automotive industries to attach components to one another. They are a great choice for applications that require a strong bond that will not easily come apart. Eye wood screws without shoulder are easy to install and are a cost-effective solution for many applications.
Frequently Asked Questions
Explore More
- TESA BROWN SHARPE
- MAXX AIR
- KEYSHAFT
- Oil Protection Controls
- Plates and Plate Covers
- Magnetic Jaw Caps
- Door Hinges
- Quick-Disconnect Tube Fittings
- OK INDUSTRIES Wire Wrapping Sleeve
- IRON HORSE Gearbox Double Output Shafts
- ZURN Single Flush, Sensor, Two Piece
- VNE STAINLESS Spring Check Valves
- WALTER TOOLS F2234 Series, Indexable Milling Cutter, Carbide Cutting Edge
- MEMPHIS GLOVE Leather Driver Work Gloves, Watch Your Hands Logo
- HI TEMP Welding Blanket
- PROTO Impact Socket, 1/4 Inch, Imperial, Heat Treated Alloy Steel, Deep
- ANSELL 80-813 Activarmr Flame Resistant Gloves
- ACCURIDE 9301 Series Heavy Duty And Full Extension Drawer Slides