Expansion Hollow Wall And Wallboard Anchors

POWERS FASTENERS

Thread SizeLengthFinishCompatible MaterialDisplay QtyFeaturesSeriesAnchor TypePkg. Qty.Price
#6 to #83/4"PlainConcrete, Wood100Corrosion Resistant BodyScru-LeadHollow Wall Anchor100
$58.40

Description

Hollow wall and wallboard anchors are an essential component in the construction industry. They are used to secure objects to hollow walls and wallboards, such as shelves, cabinets, and other fixtures. These anchors are designed to be inserted into a drilled hole and then tightened with a screw or bolt, providing a secure and reliable hold. They are available in a variety of materials and sizes, making them suitable for a wide range of applications. Hollow wall and wallboard anchors are also used in the installation of drywall, allowing for a more stable and secure fit. They are also commonly used in the installation of electrical boxes and fixtures, providing a secure and reliable hold for the electrical wiring. These anchors are also used to secure objects to concrete walls, providing an effective and reliable hold.

Frequently Asked Questions