| Rivet Length | Head Dia. | Rivet Material | Mandrel Material | Color | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|
1" | 23/32" | Nylon | Nylon | Black | 25 |
$18.88
|
Description
Open end blind rivets are a type of fastener used to secure two pieces of material together. They feature a mandrel that is pulled through the rivet body, expanding the end of the rivet and creating a secure, permanent joint. These fasteners are widely used in a variety of industries due to their ease of installation and reliability. Open end blind rivets are especially useful in applications where access is limited to one side of the material being fastened, such as in the automotive and aerospace industries. They are also popular in the construction industry, where they are used to join sheet metal, plastic, and other materials. Open end blind rivets provide a strong, secure joint and are a cost-effective alternative to traditional rivets and other fastening methods.
Frequently Asked Questions
Q. Does special care need to be taken when using open end blind rivets?
A. Yes, special care needs to be taken when using open end blind rivets. When installing them, it is important to ensure that the mandrel is fully inserted into the rivet body before applying pressure. Additionally, the mandrel should be placed in the center of the rivet body to ensure that it is properly secured.
Q. What steps should I take for disassembly or repositioning the blind rivets during maintenance services?
A. To disassemble or reposition the blind rivets during maintenance services, you should first remove the mandrel from the rivet body. Next, use a punch or chisel to break the rivet body into two pieces. Finally, use a drill to remove the rivet body from the material it is attached to.
Q. Which setups and facilities use blind rivets?
A. Blind rivets are commonly used in a variety of industries, from automotive and aerospace to construction and appliance manufacturing.
Q. What types of blind rivets are available and which is the right fit for me?
A. There are various types of blind rivets available, including open end, closed end, and multi-grip blind rivets. The right fit for you will depend on the application and the material being used.
Q. How does an open end blind rivet differ from regular blind rivet?
A. An open end blind rivet has a mandrel that passes through the entire length of the rivet body, while a regular blind rivet has a mandrel that is partially retained inside the rivet body.
Explore More
- KEYSHAFT
- VERNON DEVICES
- Utility Cart Accessories
- I-Beam and Column Protectors
- Service Jacks
- Vinyl Edge Trim
- Oils
- 3M Cubitron II Hookit File Sheets
- COOPER B-LINE Type 3R Enviroshield Series Wireway End Flanges
- KEO Small Keyseat Cutters, Shank Type, Solid Carbide
- MITUTOYO 129 Series Interchangeable Rod Type Depth Micrometers
- ANVIL AS888 Series Four Hole Splice Plates
- YOUNGSTOWN GLOVE CO. Leather Utility Plus Climbing Gloves
- JOHN GUEST Metric Swivel Male Elbows, BSPP Thread, Acetal Black