| Head Dia. | Rivet Material | Mandrel Material | Drill Size | Pkg. Qty. | Price |
|---|---|---|---|---|---|
33/64" | Plastic | Plastic | 1/4" | 25 |
RFQ
|
Description
Open end blind rivets are a type of fastener used to join two pieces of material together. They are composed of a mandrel that passes through a pre-drilled hole in the materials and a rivet body that is placed over the mandrel. As the mandrel is pulled, the rivet body expands to form a head that securely fastens the materials together. Open end blind rivets are a cost-effective and efficient way to join materials in a variety of applications. They are ideal for use in industries such as automotive, construction, aerospace, and marine, where they can be used to fasten materials together in a variety of ways. Open end blind rivets are an excellent alternative to traditional rivets, as they require no additional tools and can be installed quickly and easily.
Frequently Asked Questions
Q. What steps should I take for disassembly or repositioning the blind rivets during maintenance services?
A. To disassemble or reposition blind rivets, use a drill to remove the rivets stem. Once the stem has been removed, the rivet can be removed. If repositioning the rivet is necessary, use a new rivet and re-drill the hole.
Q. What setups and facilities use blind rivets?
A. Blind rivets are commonly used in the automotive, aerospace, and construction industries. They are used to join materials that are too thick to be joined by traditional rivets.
Q. What special care should I take when using blind rivets?
A. Blind rivets should be installed in a clean, dry environment. Wear safety glasses and gloves when handling the rivets. Use the proper tool for the job and ensure that the rivet is inserted at the correct angle.
Q. What types of blind rivets are available and which is the right fit for me?
A. Blind rivets are available in a variety of styles, including countersunk, multi-grip, and structural. The right fit for your application will depend on your specific needs and requirements.
Explore More
- CRAFTSMAN
- KEYSHAFT
- Demolition Hammer Accessories
- Motor Control Accessories
- Hydraulic Accumulator Mounts
- Straight Blade Receptacles
- Dry Vinyl Plating Tapes
- SMC VALVES Speed Control Valve with 3/8" Tube Size
- YORK Controls
- AMERICAN LOCK Keyed Alike Standard Shackle Padlocks
- WALTER TOOLS DA110 Series HSS Twist Drills
- CHICAGO PNEUMATIC CP3850 Series Angle Wheel Grinders
- ANVIL AS1100 Series Rigid Steel Conduit Clamps, Electro Galvanized
- AKRO-MILS 30265 Akrobins Plastic Storage Bins
- VIBCO MHISS Silent Pneumatic Turbine Vibrators
- ACME ELECTRIC WI001 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class