| Rivet Length | Head Dia. | Rivet Material | Mandrel Material | Grade | Single Shear Strength | Tensile Strength | Rivet Number | Pack Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
0.225" | 3/16" | Aluminum | Aluminum | Grade 5052 | 85 lbs. | 135 lbs. | - | 500 |
RFQ
| |
0.225" | 3/16" | Aluminum | Steel | Grade 5056 | 85 lbs. | 175 lbs. | - | 500 |
RFQ
| |
0.35" | 3/16" | Aluminum | Aluminum | Grade 5052 | 85 lbs. | 135 lbs. | - | 500 |
RFQ
| |
0.35" | 3/16" | Aluminum | Steel | Grade 5056 | 85 lbs. | 175 lbs. | - | 1 |
RFQ
| |
1/2" | 3/16" | Aluminum | Steel | Grade 5056 | 90 lbs. | 120 lbs. | 36 | 500 |
$16.01
| |
1/4" | 3/16" | Aluminum | Aluminum | Grade 5052 | 70 lbs. | 80 lbs. | 32 | 500 |
$18.27
| |
3/8" | 3/16" | Aluminum | Aluminum | Grade 5052 | 70 lbs. | 80 lbs. | 34 | 500 |
$16.08
| |
1/2" | 3/16" | Aluminum | Aluminum | Grade 5052 | 70 lbs. | 80 lbs. | 36 | 500 |
$16.43
| |
1/4" | 3/16" | Aluminum | Steel | Grade 5056 | 90 lbs. | 120 lbs. | 32 | 500 |
$32.30
| |
3/8" | 3/16" | Aluminum | Steel | Grade 5056 | 90 lbs. | 120 lbs. | 34 | 500 |
$29.07
| |
Description
Open end blind rivets are a type of fastener used in a wide variety of applications. These rivets have a mandrel that is notched at one end, allowing it to be inserted through the front side of the material being joined. The mandrel then expands and clamps the material together, providing a strong, secure hold. Open end blind rivets are ideal for applications where access is limited to one side, as they do not require a second access hole in order to be installed. They are also a great choice for applications requiring a tight, clean finish. Open end blind rivets are used in industries such as automotive, aerospace, and construction. They are a cost-effective alternative to other types of rivets and fasteners, allowing for quick and easy installation.
Features
- These rivets offer a quick and straightforward installation process using simple hand or pneumatic tools.
- These rivets feature aluminum / steel construction for structural rigidity and corrosion resistance.
- They have a precise 3/32 inch diameter to provide secure and versatile fastening for various materials, with easy installations.
- These rivets offer tensile strengths ranging from 80 to 205 lb.
Frequently Asked Questions
Q. What is the best way to install open end blind rivets?
A. To ensure a secure and long-lasting connection, it is important to properly install open end blind rivets. When installing, ensure that the mandrel is fully inserted into the rivet body and that the rivet is not over-tightened. Additionally, ensure that the rivet is properly seated in the material and that the material is clean and free of debris.
Q. How long can I expect open end blind rivets to last?
A. The longevity of open end blind rivets depends on the quality of the rivet and the environment in which it is used. Generally speaking, open end blind rivets can last for many years when properly installed and maintained.
Q. Which setups and facilities use blind rivets?
A. Blind rivets are commonly used in a variety of settings and facilities, including automotive, aerospace, and construction industries. They are also used for furniture and appliance manufacturing, and in the marine and recreational vehicle industries.
Q. What steps should I take for disassembly or repositioning the blind rivets during maintenance services?
A. To disassemble or reposition the blind rivets during maintenance services, you should use a drill bit to drill out the rivet. This will allow you to remove the rivet from the material.
Q. What special care should I take when using open end blind rivets?
A. To ensure a secure and long-lasting connection, it is important to properly install open end blind rivets. When installing, ensure that the mandrel is fully inserted into the rivet body and that the rivet is not over-tightened.
Explore More
- ANTI-SEIZE
- KEYSHAFT
- HOYT
- KINGSTON BRASS
- Porting Tools Counterbores
- Grease Feeders
- Submersible Level Transmitters
- Soil Auger Kits
- Tile Trowels
- VELVAC Butt Splice Connector
- MITUTOYO 571 Series Depth Calipers And Depth Gauges
- MJ MAY Fiberglass Fabric, 1 Inch Width
- HUBBELL WIRING DEVICE-KELLEMS 8/10-Gang Series Mounting Plates
- 3M Rubber Cushion Polishing Wheels
- GLOBE SCIENTIFIC Diamond RealSeal Square HDPE Bottles, Amber, Wide Mouth
- FERNCO Flexible Tap Saddles, Tees & Wyes
- ANSELL 88-394 Alphatec Unlined Chemical Resistant Gloves
- OIL SAFE Stretch Spout Lids
- MUELLER INDUSTRIES 781 Stainless Steel Y Strainers