| Rivet Length | Head Dia. | Rivet Material | Mandrel Material | Grade | Single Shear Strength | Tensile Strength | Drill Size | Pack Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
4/5" | 3/8" | Aluminum | Aluminum | Grade 5052 | 315 lbs. | 500 lbs. | #11 | 250 |
$45.67
| |
4/5" | 3/8" | Aluminum | Steel | Grade 5052 | 315 lbs. | 720 lbs. | #11 | 250 |
$32.22
| |
0.925" | 3/8" | Aluminum | Aluminum | Grade 5052 | 315 lbs. | 500 lbs. | #11 | 250 |
$41.19
| |
0.925" | 3/8" | Aluminum | Steel | Grade 5056 | 315 lbs. | 720 lbs. | #11 | 250 |
$32.80
| |
1.05" | 3/8" | Aluminum | Aluminum | Grade 5052 | 315 lbs. | 500 lbs. | #11 | 250 |
$91.16
| |
1.175" | 3/8" | Aluminum | Aluminum | Grade 5052 | 315 lbs. | 500 lbs. | #11 | 250 |
$67.00
| |
1.175" | 3/8" | Aluminum | Steel | Grade 5056 | 315 lbs. | 720 lbs. | #11 | 250 |
$45.54
| |
0.425" | 3/8" | Aluminum | Steel | Grade 5052 | 350 lbs. | 505 lbs. | #11 | 250 |
$52.76
| |
0.3" | 3/8" | Aluminum | Aluminum | Grade 5052 | 315 lbs. | 500 lbs. | #11 | 250 |
$45.99
| |
0.3" | 3/8" | Aluminum | Steel | Grade 5056 | 315 lbs. | 720 lbs. | #11 | 250 |
$19.98
| |
| Rivet Length | Head Dia. | Rivet Material | Mandrel Material | Grade | Single Shear Strength | Tensile Strength | Drill Size | Pack Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
4/5" | 5/8" | Aluminum | Aluminum | Grade 5052 | 315 lbs. | 500 lbs. | #11 | 250 |
$46.93
| |
4/5" | 5/8" | Aluminum | Steel | Grade 5056 | 315 lbs. | 720 lbs. | #11 | 250 |
$50.05
| |
0.925" | 5/8" | Aluminum | Aluminum | Grade 5052 | 315 lbs. | 500 lbs. | #11 | 250 |
$91.93
| |
0.925" | 5/8" | Aluminum | Steel | Grade 5056 | 315 lbs. | 720 lbs. | #11 | 250 |
$59.25
| |
1.175" | 3/8" | Aluminum | Aluminum | Grade 5052 | 315 lbs. | 500 lbs. | #11 | 250 |
$148.57
| |
1.175" | 5/8" | Aluminum | Steel | Grade 5056 | 315 lbs. | 720 lbs. | #11 | 250 |
$90.33
| |
0.425" | 5/8" | Aluminum | Steel | Grade 5052 | 350 lbs. | 505 lbs. | #11 | 250 |
$92.45
| |
0.3" | 3/8" | Aluminum | Steel | Grade 5052 | 315 lbs. | 720 lbs. | #11 | 250 |
$32.99
| |
0.425" | 5/8" | Aluminum | Aluminum | Grade 5052 | 315 lbs. | 500 lbs. | #11 | 250 |
$33.09
| |
0.716" | 5/8" | Aluminum | Steel | Grade 5052 | 350 lbs. | 505 lbs. | #11 | 250 |
$103.67
| |
| Rivet Length | Head Dia. | Rivet Material | Mandrel Material | Grade | Single Shear Strength | Tensile Strength | Drill Size | Pack Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
0.716" | 3/8" | Aluminum | Steel | Grade 5052 | 350 lbs. | 505 lbs. | #11 | 250 |
$92.43
| |
0.387" | 11/32" | Aluminum | Aluminum | Grade 5052 | 260 lbs. | 320 lbs. | #11 | 250 |
$23.46
| |
0.45" | 0.335" to 0.361" | Aluminum | Aluminum | Grade 5052 | 260 lbs. | 320 lbs. | #11 | 250 |
$18.06
| |
0.575" | 11/32" | Aluminum | Aluminum | Grade 5052 | 260 lbs. | 320 lbs. | #11 | 250 |
$20.52
| |
0.7" | 11/32" | Aluminum | Aluminum | Grade 5052 | 260 lbs. | 320 lbs. | #11 | 250 |
$16.37
| |
0.825" | 11/32" | Aluminum | Aluminum | Grade 5052 | 260 lbs. | 320 lbs. | #11 | 250 |
$46.31
| |
0.387" | 11/32" | Aluminum | Steel | Grade 5056 | 380 lbs. | 500 lbs. | #11 | 250 |
$27.12
| |
0.45" | 11/32" | Aluminum | Steel | Grade 5056 | 380 lbs. | 500 lbs. | #11 | 250 |
$18.16
| |
0.575" | 11/32" | Aluminum | Steel | Grade 5056 | 380 lbs. | 500 lbs. | #11 | 250 |
$30.47
| |
0.7" | 11/32" | Aluminum | Steel | Grade 5056 | 380 lbs. | 500 lbs. | #11 | 250 |
$25.05
| |
| Rivet Length | Head Dia. | Rivet Material | Mandrel Material | Single Shear Strength | Tensile Strength | Drill Size | Pack Qty | Price |
|---|---|---|---|---|---|---|---|---|
0.415" | 1/2" | Steel | Steel | 1300 lbs. | 1200 lbs. | - | 25 |
$13.32
|
0.415" | 17/32" | Aluminum | Aluminum | 600 lbs. | 500 lbs. | #11 | 25 |
$14.40
|
0.582" | 1/2" | Aluminum | Aluminum | 600 lbs. | 500 lbs. | #11 | 25 |
$15.23
|
1.031" | 19/32" | Steel | Steel | 1300 lbs. | 1200 lbs. | #11 | 25 |
$13.57
|
Description
Open end blind rivets are a type of fastener used to join two pieces of material together. They are composed of a mandrel and a body, and are installed by inserting the mandrel into the rivet body and pulling it until it snaps off. Due to their design, they are used in applications where access is available from one side only. They are commonly used in the automotive, aerospace, and construction industries where a strong, reliable joint is required. Open end blind rivets provide a secure connection and are an economical fastening solution that is easy to install.
Features
- They feature countersunk / large flanged / dome / truss heads for achieving a flush surface, increased pull-through resistance & a visually appealing finish.
- These rivets feature nylon / aluminium / stainless steel / steel construction for durability and corrosion resistance.
- They have a 3/16 inch diameter to provide a robust connection, capable of handling significant loads & forces.
- These blind rivets are easy & quick to install using a rivet gun or hand riveter to make them suitable for efficient & time-sensitive repairs.
Frequently Asked Questions
Q. What special care should I take when using blind rivets?
A. When using blind rivets, you should ensure that the material is suitable for the rivet and that the rivet is compatible with the material. Additionally, the hole should be the correct size for the rivet and the mandrel should be inserted properly.
Q. How do I troubleshoot blind rivets?
A. To troubleshoot blind rivets, you should inspect the rivets for any signs of wear or damage. If the rivets are damaged, they should be replaced. Additionally, ensure that the hole is the correct size for the rivet and that the rivet is properly inserted.
Q. How do I install blind rivets?
A. To install blind rivets, you should begin by drilling a hole in the material. The rivet should be inserted into the hole and the mandrel should be inserted into the rivet. Use a rivet gun to compress the rivet until it is flush with the material.
Q. Which setups and facilities use blind rivets?
A. Blind rivets are commonly used in a variety of setups and facilities, such as automotive, aerospace, and industrial applications. They are used in a wide range of applications, from construction to furniture assembly.
Q. What steps should I take for disassembly or repositioning of blind rivets during maintenance services?
A. When disassembling or repositioning blind rivets during maintenance services, you should wear safety glasses and gloves. Ensure the area is well ventilated. Use a drill to remove the rivets and then use a punch to drive out the mandrel.
Explore More
- KEYSHAFT
- SUNPERIAN
- CORDOVA SAFETY PRODUCTS
- WON
- Grease Guns
- Greases
- Motor Mounting Brackets
- Key Locks
- Sink Drains
- ACROVYN Crash Rail, Driftwood, Acrovyn, 240 Inch Length
- FABORY 7/8" Steel General Dowel Pins
- DIXON ASA Forged Weld Neck Flanges
- SPEARS VALVES Schedule 80 PVC Special Reinforced One Piece Pipe Flanges, SR Fipt SS Collar
- GLOBE SCIENTIFIC Label Sheets, Cryo, 43 x 19 mm Size
- JOHN GUEST Metric Swivel Male Branch Tees, BSPP Thread, Acetal Black
- DESTACO 624 Series Straight Line Action Clamps
- ADB HOIST RINGS MFG. Flip Flop Hoist Rings
- JOHN GUEST Fixed Elbows, NPTF Thread, Acetal Gray