3/16" Lockbolt Break-Pins Blind Rivets (3 Products)

HUCKLOK

Rivet Length Head Dia. Rivet Material Mandrel Material Single Shear Strength Tensile Strength Drill Size Use With Pack Qty Price
1.808"
0.37"
Steel
Steel
1300 lbs.
1200 lbs.
#9
6NCX0, 6NCX2, 6NCX8
10
$5.04
2.385"
0.37"
Steel
Steel
1300 lbs.
1200 lbs.
#9
6NCX0, 6NCX2, 6NCX8
10
$6.06
HUCKLOK

Rivet LengthHead Dia.Rivet MaterialMandrel MaterialSingle Shear StrengthTensile StrengthDrill SizeUse With Pkg. Qty. Price
1.808"
0.469"
Steel
Steel
1300 lbs.
1200 lbs.
#9
6NCX0, 6NCX2, 6NCX8
10
$5.11

Description

Lockbolt break-pins blind rivets are fasteners used in industrial applications. They are a combination of a blind rivet and a lockbolt, providing superior strength and vibration resistance. The pin is inserted through the rivet body and is locked into place, forming a secure connection. The break-pin design also helps to reduce the risk of over-tightening, ensuring a consistent and reliable joint. These fasteners are ideal for applications that require a high degree of vibration resistance, such as in the automotive and aerospace industries. They are also widely used in the construction and manufacturing industries for their superior strength and reliability.

Frequently Asked Questions

Q. Special care, what should I do when encountering difficulties while drilling holes for blind rivets?

A. When drilling holes for blind rivets, it is important to take special care to ensure that the drill bit is the correct size for the blind rivet. If the drill bit is too small, the blind rivet will not be able to hold the object in place. If the drill bit is too large, the blind rivet will not be able to hold the object securely. To avoid these problems, use a drill bit that is specifically designed for blind rivets.

Q. What types of blind rivets are available and which is the right fit for me?

A. Blind rivets come in a variety of materials, sizes and styles. The most common types of blind rivets are aluminum, steel, stainless steel and monel. To determine which type of blind rivet is right for your project, consider the material of the object you are attaching, the size of the hole you need to drill, and the type of load the rivet will be carrying.

Q. What steps should I take for disassembly or repositioning the blind rivets during maintenance services?

A. To disassemble or reposition blind rivets during maintenance services, the first step is to ensure that the drill bit is the correct size for the blind rivet. Then, use the drill bit to drill a hole through the blind rivet. After the hole is drilled, use a flat-head screwdriver to unscrew the blind rivet from the object. Finally, use a pair of pliers to remove the blind rivet from the object.