| Rivet Length | Head Dia. | Rivet Material | Mandrel Material | Grade | Single Shear Strength | Tensile Strength | Color | Pack Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
1/3" | 23/64" | Aluminum | Aluminum | Grade 1100 | 220 lbs. | 310 lbs. | - | 250 |
$101.01
| |
1/3" | 23/64" | Aluminum | Steel | Grade 5056 | 220 lbs. | 840 lbs. | - | 250 |
$41.02
| |
0.455" | 23/64" | Aluminum | Aluminum | Grade 1100 | 220 lbs. | 310 lbs. | - | 250 |
$99.40
| |
0.455" | 23/64" | Aluminum | Steel | Grade 5056 | 220 lbs. | 840 lbs. | - | 250 |
$33.40
| |
0.58" | 23/64" | Aluminum | Aluminum | Grade 1100 | 220 lbs. | 310 lbs. | - | 250 |
$97.55
| |
0.58" | 23/64" | Aluminum | Steel | Grade 5056 | 220 lbs. | 840 lbs. | - | 250 |
$47.98
| |
0.705" | 23/64" | Aluminum | Aluminum | Grade 1100 | 220 lbs. | 310 lbs. | - | 250 |
$93.06
| |
0.705" | 23/64" | Aluminum | Steel | Grade 5056 | 220 lbs. | 840 lbs. | - | 250 |
$45.60
| |
1" | 7/16" | Aluminum | Aluminum | - | - | - | Black | 25 |
$26.67
| |
0.406" | 3/8" | Aluminum | Aluminum | Grade 1100 | 210 lbs. | 250 lbs. | Gray | 250 |
$73.60
| |
| Rivet Length | Head Dia. | Rivet Number | Rivet Material | Mandrel Material | Grade | Single Shear Strength | Tensile Strength | Pack Qty | Price |
|---|---|---|---|---|---|---|---|---|---|
0.471" | 3/8" | 62 | Aluminum | Steel | Grade 5056 | 500 lbs. | 690 lbs. | 250 |
$25.32
|
0.538" | 3/8" | 63 | Aluminum | Steel | Grade 5056 | 500 lbs. | 690 lbs. | 250 |
$51.54
|
0.601" | 3/8" | 64 | Aluminum | Steel | Grade 5056 | 500 lbs. | 690 lbs. | 250 |
$28.46
|
0.736" | 3/8" | 66 | Aluminum | Steel | Grade 5056 | 500 lbs. | 690 lbs. | 250 |
$17.00
|
| Rivet Length | Head Dia. | Rivet Material | Mandrel Material | Single Shear Strength | Tensile Strength | Drill Size | Use With | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
2.385" | 0.469" | Steel | Steel | 1300 lbs. | 1200 lbs. | #9 | 6NCX0, 6NCX2, 6NCX8 | 10 |
$6.49
|
Description
Closed end blind rivets are a type of fastener used in the industrial sector. They are designed to provide a secure and permanent joint with a minimum of effort and cost. These rivets are made up of two parts the mandrel and the rivet body. The mandrel is inserted through the hole and then the rivet body is placed over the mandrel. When the mandrel is pulled, it expands the rivet body, creating a secure and permanent joint. Closed end blind rivets are popular for applications where access is limited to one side of the joint, such as in the automotive and aerospace industries. They are also used in applications where a large number of rivets are required, such as in the construction industry.
Frequently Asked Questions
Q. How does closed end blind rivet differ from regular blind rivet?
A. Closed end blind rivets are designed to provide a water-tight seal, making them ideal for outdoor applications. They have a closed end on the mandrel, which seals the rivet body when it is installed. Regular blind rivets do not have this feature. Additionally, closed end blind rivets are designed to be installed in a single step, while regular blind rivets require two steps to install.
Q. Which setups and facilities use blind rivets?
A. Blind rivets are used in a variety of setups and facilities, including automotive, aerospace, industrial, and commercial applications. They are also used in construction, repair, and maintenance projects.
Q. What should I do when encountering difficulties while drilling holes for blind rivets?
A. If you experience difficulty while drilling holes for blind rivets, it is important to stop and assess the situation. Make sure that the drill bit is sharp and the correct size for the particular blind rivet. It is also important to ensure the drill is set to the correct speed and that the drill is firmly secured in place.
Explore More
- KEYSHAFT
- LOCOLOC
- BLUE DEMON
- Bench and Floor Scales
- Screwdriver Bits And Nutsetters
- Class G Fuses
- Copper Foil Rolls
- Jumper Cables
- MARTIN SPROCKET Standard Duty M-H35 Bushed Drum Pulleys, Lagged
- WHEATON Reservoirs
- SPEARS VALVES PVC Gray Schedule 40 Fitting 90 Deg. Street Elbows, Mipt x Fipt
- PARKER ABP1 Series Back Air Presuure Regulators, Stainless Steel
- SLOAN Solis Exposed Sensor Water Closet Retrofit Flushometers
- MUELLER INDUSTRIES 105MAT-N Silent Check Valves
- ANSELL 58-330 Alphatec Aquadri Gloves
- MUELLER INDUSTRIES 125FCI-N Iron Body Simplex Basket Strainers
- GLOBE SCIENTIFIC Wash Bottles, Wide Mouth, LDPE, 250 ml Capacity