| Rivet Length | Head Dia. | Rivet Material | Mandrel Material | Color | Rivet Type | Pack Qty | Price |
|---|---|---|---|---|---|---|---|
3/4" | 1/2" | Nylon | Nylon | Black | Open End | 25 |
$11.10
|
13/16" | 23/32" | Nylon | Nylon | Black | Open End | 25 |
$11.82
|
Description
Open end blind rivets are a type of fastener used in a variety of applications. They are composed of a mandrel and a rivet body, and are inserted into pre-drilled holes in the materials being joined. When the mandrel is pulled, the rivet body expands to form a secure connection. They are ideal for applications where access to the backside of the material is limited, as they do not require a bucking bar or other tool to be used. Open end blind rivets are commonly used to fasten components in the automotive, aerospace, and construction industries, as well as for general industrial applications.
Frequently Asked Questions
Q. What special care should I take when using blind rivets?
A. When using blind rivets, make sure to use the correct size drill bit for the size of the rivet. Additionally, ensure that the surfaces that will be joined are clean and free of debris.
Q. How does an open end blind rivet differ from regular blind rivet?
A. An open end blind rivet has a hole in the center, while a regular blind rivet does not. The open end blind rivet also has a larger head than a regular blind rivet.
Q. What should I do when encountering difficulties while drilling holes for blind rivets?
A. If you encounter difficulties while drilling holes for blind rivets, use a drill bit that is the same size as the rivet's diameter. This will help ensure the hole is the correct size for the rivet.
Q. What steps should I take for disassembly or repositioning the blind rivets during maintenance services?
A. To disassemble or reposition the blind rivets during maintenance services, use a drill to create a hole in the center of the rivet. Then, use a screwdriver to unscrew the rivet from the material.
Explore More
- VALVOLINE
- UNION BUTTERFIELD
- SUNGOLD ABRASIVES
- KEYSHAFT
- Dampers
- Hazardous Location Manual Motor Switches and Starters
- Air Brake Tubing
- Storage Trays
- Splice Connectors
- BANJO FITTINGS Dry-Mate Cam Arm
- ADAPT-ALL 9040L Series Fitting Adapters, Male BSPP X Male BSPP Bulkhead Long
- WRIGHT TOOL Spline Drive 6 Point Standard Impact Sockets, #5
- DINEX Tray Delivery Cart
- ASSOCIATED SPRING RAYMOND TU 250 Gas Springs
- MECHANIX The Original Hi-Viz D5 Cut Resistant High Visibility Work Gloves
- AKRO-MILS 35240 Nest And Stack Totes
- VIBCO 40 Series Pneumatic Piston Vibrators
- MUELLER INDUSTRIES 582SS-N Y Strainers