| Rivet Length | Head Dia. | Rivet Material | Mandrel Material | Grade | Single Shear Strength | Tensile Strength | Rivet Number | Pack Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
0.237" | 15/64" | Aluminum | Steel | Grade 5056 | 105 lbs. | 385 lbs. | - | 500 |
$50.07
| |
0.302" | 15/64" | Aluminum | Aluminum | Grade 1100 | 105 lbs. | 150 lbs. | - | 500 |
$91.23
| |
0.301" | 15/64" | Aluminum | Steel | Grade 5056 | 105 lbs. | 385 lbs. | - | 500 |
$59.00
| |
0.362" | 0.236" | Aluminum | Aluminum | Grade 1100 | 105 lbs. | 150 lbs. | - | 500 |
$92.83
| |
0.362" | 15/64" | Aluminum | Steel | Grade 5056 | 105 lbs. | 385 lbs. | - | 500 |
$66.34
| |
0.425" | 15/64" | Aluminum | Aluminum | Grade 1100 | 105 lbs. | 150 lbs. | - | 500 |
$92.12
| |
0.425" | 15/64" | Aluminum | Steel | Grade 5056 | 105 lbs. | 385 lbs. | - | 500 |
$52.76
| |
0.487" | 15/64" | Aluminum | Steel | Grade 5056 | 105 lbs. | 385 lbs. | - | 500 |
RFQ
| |
0.55" | 15/64" | Aluminum | Steel | Grade 5056 | 105 lbs. | 385 lbs. | - | 500 |
$63.37
| |
0.297" | 15/64" | Aluminum | Aluminum | Grade 1100 | 100 lbs. | 110 lbs. | 41 | 500 |
$31.65
| |
| Rivet Length | Head Dia. | Single Shear Strength | Tensile Strength | Rivet Number | Rivet Material | Mandrel Material | Grade | Pack Qty | Price |
|---|---|---|---|---|---|---|---|---|---|
0.341" | 0.233" | 305 lbs. | 385 lbs. | - | Aluminum | Steel | Grade 5056 | 500 |
$62.81
|
0.402" | 15/64" | 305 lbs. | 385 lbs. | - | Aluminum | Steel | Grade 5056 | 500 |
$55.39
|
0.466" | 15/64" | 305 lbs. | 385 lbs. | - | Aluminum | Steel | Grade 5056 | 250 |
$90.89
|
0.395" | 15/64" | 240 lbs. | 280 lbs. | 42 | Aluminum | Steel | Grade 5056 | 500 |
$63.32
|
0.457" | 15/64" | 240 lbs. | 280 lbs. | 43 | Aluminum | Steel | Grade 5056 | 500 |
$63.32
|
13/25" | 15/64" | 240 lbs. | 280 lbs. | 44 | Aluminum | Steel | Grade 5056 | 500 |
$82.34
|
0.582" | 15/64" | 240 lbs. | 280 lbs. | 45 | Aluminum | Steel | Grade 5056 | 500 |
$31.21
|
0.645" | 15/64" | 240 lbs. | 280 lbs. | 46 | Aluminum | Steel | Grade 5056 | 500 |
$33.41
|
0.332" | 15/64" | 240 lbs. | 280 lbs. | 41 | Aluminum | Steel | Grade 5056 | 500 |
$37.58
|
Description
Closed end blind rivets are a type of fastener used in a wide variety of industrial applications. These rivets are designed to be inserted into pre-drilled holes and then set using a rivet gun. The closed end design ensures that the rivet will remain secure without any additional components. The head of the rivet is sealed, preventing any foreign material from entering the joint. This makes closed end blind rivets ideal for use in applications where a high degree of environmental protection is required. They are also commonly used in automotive and aircraft construction, as well as in the production of furniture and other products.
Frequently Asked Questions
Q. What should I do when encountering difficulties while drilling holes for blind rivets?
A. If you encounter difficulty while drilling holes for blind rivets, you should consider using a drill bit with a smaller diameter. Additionally, you should ensure that the drill bit is sharp and properly lubricated for a smoother drilling experience.
Q. What steps should I take for disassembly or repositioning the blind rivets during maintenance services?
A. To disassemble or reposition blind rivets during maintenance services, first you should drill a hole in the center of the rivet using a drill bit that is slightly smaller than the rivet. Then, you should insert a tool such as a flat-head screwdriver into the hole and apply pressure to the rivet to detach it.
Explore More
- CROSSFIRE
- GAM WEB
- KEYSHAFT
- Forklift Lifting Beams and Hooks
- Pump Hose Kits
- Calibration and Inspection Labels
- Water Tanks
- Filtration Breather Accessories
- SANDPIPER Screws
- DAYTON Industrial Fan Accessories
- NOTRAX Akwadek Anti-Slip Hygienic Mattings
- EBERBACH E3300 Series Variable Speed Mini Cutting Mills
- EATON CH Type Meter Breakers
- GLOBE SCIENTIFIC Label Rolls, Cryo, Direct Thermal, 9.5 mm Dots
- OIL SAFE Frame Mount Suction Hose Racks
- DESTACO 624 Series Straight Line Action Clamps
- H.K. PORTER Center Cut Cutters, Industrial Grade
- MUELLER INDUSTRIES 752-N Iron Body Y Strainers