1/4" Lockbolt Break-Pins Blind Rivets (7 Products)

HUCKLOK

Rivet Length Head Dia. Rivet Material Mandrel Material Single Shear Strength Tensile Strength Drill Size Use With Pack Qty Price
1.583"
1/2"
Steel
Steel
3050 lbs.
3000 lbs.
-
6NCX2, 6NCY2
10
$6.20
1.708"
1/2"
Steel
-
3050 lbs.
3000 lbs.
G
6NCX2, 6NCY2
10
$6.32
1.833"
1/2"
Steel
Steel
-
-
G
6NCX2, 6NCY2
10
$6.43
1.958"
1/2"
Steel
Steel
3050 lbs.
3000 lbs.
-
6NCX2, 6NCY2
10
$6.43
HUCKLOK

Rivet Length Head Dia. Use With Rivet Material Mandrel Material Single Shear Strength Tensile Strength Drill Size Pack Qty Price
2.005"
0.563"
6NCX0, 6NCX2, 6NCY0
Steel
Steel
2500 lbs.
2200 lbs.
G
10
$6.43
2.6"
0.563"
6NCX0, 6NCX2, 6NCY2
Steel
Steel
2500 lbs.
2200 lbs.
G
10
$6.53
HUCKLOK

Rivet LengthHead Dia.Rivet MaterialMandrel MaterialSingle Shear StrengthTensile StrengthDrill SizeUse With Pkg. Qty. Price
2.015"
1/2"
Steel
Steel
2500 lbs.
2200 lbs.
G
6NCX0, 6NCX2, 6NCY0
10
$5.89

Description

Lockbolt break-pins blind rivets are a type of fastener used in the industry. They are used to join two or more pieces of material together and are often used in place of rivets or other fasteners. Lockbolt break-pins blind rivets are made from a metal pin that is inserted into a pre-drilled hole in the two pieces of material being joined. The pin is then secured in place with a plastic or metal collar that is inserted over the pin. The collar is then crimped onto the pin to ensure a secure connection. Lockbolt break-pins blind rivets are used in a variety of applications, including furniture, automotive, aerospace and construction. They offer a secure and reliable connection that is easy to install and can withstand a wide range of temperatures and weather conditions.

Frequently Asked Questions

Q. What types of blind rivets are available and which is the right fit for me?

A. There are many types of blind rivets available, and the right type for your application will depend on the material you are working with and the size and shape of the rivet that you need. Some of the most common types of blind rivets include aluminum, steel, and stainless steel. Consult a professional to determine which type of rivet is best for your application.

Q. How do I install lockbolt break-pins blind rivets?

A. To install lockbolt break-pins blind rivets, first mark the location of the rivets, then drill a hole for the rivet. Place the rivet in the hole and use a rivet tool to secure it in place.

Q. What steps should I take for disassembly or repositioning the blind rivets during maintenance services?

A. Before attempting to disassemble or reposition the blind rivets, make sure to read and understand the manufacturer's instructions for use and maintenance. To disassemble the rivets, use a tool designed for the purpose, such as a rivet removal tool. To reposition the rivets, first mark the location of the rivets, then use a drill to create a hole for the rivet.

Q. How long can I use lockbolt break-pins blind rivets?

A. Lockbolt break-pins blind rivets are designed to last for a long time. However, it is important to regularly check the rivets and replace them if they show signs of wear or damage.

Q. How can I ensure safety when using lockbolt break-pins blind rivets?

A. To ensure safety when using lockbolt break-pins blind rivets, always wear protective gear such as gloves, safety glasses, and a face shield. Make sure to read and understand the manufacturer's instructions for use and maintenance before beginning any work.