| Key Size | Sae Number | Height | Length Tolerance | Type | Finish | Hardness | Tensile Strength | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
1/16" x 1/2" | 1 | 0.0469" | -0.003375" to +0.006625" | Half Moon | Plain | Rockwell B90 | 72000 psi | 100 | $23.52 |
3/32" x 1/2" | 2 | 0.0469" | -0.003375" to +0.006625" | Half Moon | Plain | Rockwell B90 | 72000 psi | 100 | $24.69 |
1/8" x 1/2" | 3 | 0.047" | 0.481" | Half Moon | Plain | Rockwell B90 | 72000 psi | 25 | $25.75 |
| Key Size | Sae Number | Height | Type | Finish | Hardness | Length Tolerance | Tensile Strength | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
1/8" x 5/8" | 5 | 1/16" | Half Moon | Plain | Rockwell B90 | -0.007375" to +0.002625" | 72000 psi | 100 | $28.42 |
3/16" x 5/8" | 61 | 6/25" | Half Moon | Plain | Rockwell B90 | -0.007375" to +0.002625" | 72000 psi | 100 | $38.66 |
5/32" x 5/8" | 6 | 1/16" | Half Moon | Plain | Rockwell B90 | -0.007375" to +0.002625" | 72000 psi | 100 | $29.01 |
3/32" x 5/8" | 4 | 1/16" | Half Moon | Plain | Rockwell B90 | -0.007375" to +0.002625" | 72000 psi | 25 | $27.36 |
| Key Size | Sae Number | Height | Type | Finish | Hardness | Length Tolerance | Tensile Strength | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
3/16" x 1" | 13 | 1/16" | Half Moon | Plain | Rockwell B90 | -0.002375" to +0.007625" | 72000 psi | 100 | $65.74 |
1/4" x 1" | 15 | 0.4325" | Half Moon | Plain | Rockwell B90 | -0.002375" to +0.007625" | 72000 psi | 25 | $86.32 |
5/16" x 1" | B | 0.0781" | Half Moon | Plain | Rockwell B90 | -0.002375" to +0.007625" | 72000 psi | 25 | $100.82 |
| Key Size | Sae Number | Type | Height | Finish | Hardness | Length Tolerance | Tensile Strength | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
1/4" x 3/4" | 91 | Half Moon | 1/16" | Plain | Rockwell B90 | -0.004375" to +0.005625" | 72000 psi | 100 | $46.36 |
1/8" x 3/4" | 7 | Half Moon | 1/16" | Plain | Rockwell B90 | -0.004375" to +0.005625" | 72000 psi | 100 | $38.66 |
| - | - | - | - | - | - | - | - | 100 | $42.66 |
5/32" x 3/4" | 8 | Half Moon | 1/16" | Plain | Rockwell B90 | -0.004375" to +0.005625" | 72000 psi | 100 | $39.47 |
| Key Size | Sae Number | Height | Length Tolerance | Type | Finish | Hardness | Tensile Strength | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
1/16" x 1/2" | 1 | 0.203" | -0.01" to 0" | Half Moon | Plain | Rockwell B90 | 72000 psi | 100 | $20.94 | |
3/32" x 1/2" | 2 | 0.203" | -0.01" to 0" | Half Moon | Plain | Rockwell B90 | 72000 psi | 100 | $19.50 | |
3/32" x 5/8" | 4 | 1/4" | -0.01" to 0" | Half Moon | Plain | Rockwell B90 | 72000 psi | 100 | $25.77 | |
1/8" x 1/2" | 3 | 0.203" | -0.01" to 0" | Half Moon | Plain | Rockwell B90 | 72000 psi | 100 | $20.54 | |
1/8" x 5/8" | 5 | 1/4" | -0.01" to 0" | Half Moon | Plain | Rockwell B90 | 72000 psi | 100 | $23.06 | |
1/8" x 3/4" | 7 | 0.313" | -0.01" to 0" | Half Moon | Plain | Rockwell B90 | 72000 psi | 100 | $21.26 | |
5/32" x 5/8" | 6 | 1/4" | -0.01" to 0" | Half Moon | Plain | Rockwell B90 | 72000 psi | 100 | $22.23 | |
5/32" x 3/4" | 8 | 0.313" | -0.01" to 0" | Half Moon | Plain | Rockwell B90 | 72000 psi | 100 | $28.56 | |
5/32" x 7/8" | 10 | 3/8" | -0.01" to 0" | Half Moon | Plain | Rockwell B90 | 72000 psi | 50 | $23.96 | |
3/16" x 5/8" | 61 | 1/4" | -0.01" to 0" | Half Moon | Plain | Rockwell B90 | 72000 psi | 100 | $26.26 | |
| MPN | Price |
|---|---|
| B8544-606 | $46.89 |
Description
Woodruff key stocks are rounded machine keys. They have a half-moon shape for use on a mating half-mooned keyway that is milled near the end of the shaft. These woodruff keys, also known as half?moon keys, lock the mated gear / hub to the shaft by using their protruding flat face, allowing a tight fit. This prevents the independent movement of the attached hubs / gears / components from the rotating shaft / spindle and ensures better torque transfer. Raptor Supplies offers woodruff key stocks from brands like Gorlitz, Grainger & Vulcan Hart. They also protect expensive parts / components by acting as a fail-safe and shearing under excess loads to absorb / disperse the turning shaft's energy.
Features
- Woodruff key stocks are ideal for connecting gears & components to driveshafts in machine tools and engines.
- Their crescent profile allows them to sit deep inside the shaft for decreasing their chances of laterally rolling out of the shaft groove.
- They do not allow axial movement between the shaft & the connected component.
- Grainger woodruff key stocks have C1035 steel construction for durability and handling strain & stress.
Frequently Asked Questions
Explore More
- LS ELECTRIC
- EZ EDGE ADA
- SUREWERX PIONEER
- KEYSHAFT
- Flow Switches
- Basket Trucks
- Pressure Washer Surface Cleaners and Water Brooms
- Pneumatic Strapping Sealers and Tensioners
- Hydraulic Manual Selector Valves
- APPROVED VENDOR Hand Stretch Wrap
- VESTIL APTS Series Aluminium Treadplate Portable Tool Boxes
- HONEYWELL Replacement Tops
- SQUARE D LA Series Molded Case Circuit Breakers
- DYNAQUIP CONTROLS Electronic Ball Valve Stainless Steel
- VIEGA PROPRESS Lead-Free Bronze Inline Ball Valve, FNPT x Press
- HELICOIL High Spiral Flute Bottoming Taps, 5H, Metric Fine
- AKRO-MILS 30098 Shelfmax Shelf Bins
- LUMAPRO LED Tape Lights
- JOHN GUEST Union Tees, Polypropylene White
Ask ChatMRO