Thread Measuring Gauges

MaterialMeasuresRangeWire Dia.Wire LengthThicknessFinishTypePrice
Steel
Screws, Bolts, Nuts, Washers And Wire Size
1/4"-20, 1/4"-28, 10-24, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, 8-32, 4 mm to 12 mm, 6-32, 10-32, 1/2"-13, 1/2"-20
#14 AWG to #0 AWG
0" to 6"
0.9"
--
$148.23
Steel
Inch And Metric Thread Pitches
5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 1"-8 And 1"-12, M14 x 1.5, M14 x 2, M16 x 1.5, M16 x 2, M20 x 1.5, M20 x 2.5, M24 x 2, M24 x 3
0.063"
20"
-
Zinc Plated
-
$60.24
Plastic
Bolts, Nuts And Washers
USS And SAE #6 to 1", ID #8 to 5/8", 0 to 4", Metric Gauge 6 to 22 mm, Metric Length 0 to 100 mm
--
0.3"
--
$17.97
Steel
Nuts, Bolts And Screws
SAE #6 to 1/2" UNC and UNF, Metric Threads M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75 And Attached Ruler
0.063"
30"
-
Zinc Plated
Wire Lanyard
$60.26
GRAINGER

MaterialMeasuresRangeLengthWidthWire Dia.Wire LengthPrice
Stainless SteelInch And Metric Thread Pitches1-64, 1-72, 2-56, 2-64, 3-48, 3-56, 4-40, 4-48, 5-40, M1.2 x 0.25, M1.6 x 0.35, M1.6 x 0.20, M1.8 x 0.35, M2 x 0.4, M2 x 0.25, M2.5 x 0.45, M2.5 x 0.35, M3 x 0.5, M3 x 0.35, M3.5 x 0.6, M3.5 x 0.3521"2 1/2"0.063"18"
$66.69

Description

Thread measuring gauges are used to measure the size of an unknown bolt, nut, nail, hose, drill bit, pin, rivet, tap, threaded rods, screw, washer or wire quickly and accurately. Raptor Supplies offers a wide range of thread gauges from brands like Fabory, Grainger and Innovative Components. These gauges allow gauging of mass-produced threaded components for uniform tolerance, increased strength and durability. There are many different sorts of gauges, including thread gauges. They include screw thread inserts (STI), clued plug, ring, 3-wire, micrometre, tri-roll comparator, measuring wire, and roll thread gauges.

Frequently Asked Questions