-
Change Country
-
English
- Sign in
- Source Now
Please note that the item you have bought is a 115V.
Thread Size | For Tubing Outside Dia. | For Tubing Wall Thickness | Shape | Material | Finish | Thread Direction | Installation Type | Pkg. Qty. | Price |
---|---|---|---|---|---|---|---|---|---|
1/4"-20 | 3/4" | 18 ga. | Square | Steel | Black Oxide | Right Hand | Weld | 10 | $19.70 |
1/4"-20 | 1" | 16 ga. | Square | Steel | Black Oxide | Right Hand | Weld | 10 | $21.49 |
1/4"-20 | 1" | 18 ga. | Square | Steel | Black Oxide | Right Hand | Weld | 10 | $20.85 |
5/16"-18 | 1" | 16 ga. | Square | Steel | Black Oxide | Right Hand | Weld | 10 | $24.68 |
5/16"-18 | 1" | 18 ga. | Square | Steel | Black Oxide | Right Hand | Weld | 10 | $24.04 |
3/8"-16 | 1" | 18 ga. | Square | Steel | Black Oxide | Right Hand | Weld | 10 | $24.68 |
Material | Finish | Shape | Thread Size | For Tubing Outside Dia. | For Tubing Wall Thickness | Thread Direction | Installation Type | Pkg. Qty. | Price |
---|---|---|---|---|---|---|---|---|---|
Stainless Steel | Plain | Round | 1/4"-20 | 1" | 16 ga. | Right Hand | Weld | 10 | $69.49 |
Steel | Black Oxide | Round | 1/4"-20 | 1" | 16 ga. | Right Hand | Weld | 10 | $21.61 |
Tee joints are ideal for connecting a pipe / tubing to another pipe system that is approximately perpendicular to it and forming two right angles similar to the letter T. These connectors are suitable for directing fluid flow in a particular direction, dividing it in two directions or combining flow from two streams into a single stream. Raptor Supplies offers tee joints from brands like Dixon, Thomas & Betts, Watts and Valco. They are used to transport liquids or gases while ensuring proper sealing of the joint to prevent leaking at the connection points.