Taper Pins(844 Products)

Description

Taper pins are used for aligning and holding assembly components together. Raptor Supplies offers taper pins from brands like G.L. Huyett, Grainger, Nelson Stud Welding and Powers Fasteners. These pins taper at a uniform rate to fit securely in tapered holes.

Features

  • Taper pins are held in place via dry friction to make them easy to install.
  • The pin's tapered design grows in diameter from one end to the other, allowing tapered holes to be installed precisely and securely.
  • They feature slightly rounded edges for ease of insertion.
  • A taper-pin drill bit that matches the pin number (for inch sizes) or the tiny end diameter (for metric drills) can be used to make a tapered hole for installation.
  • Hit the pin's small end with a punch for driving it out & removing the pin.
  • These taper pins are available in lengths ranging from 21 mm to 100 feet.

Frequently Asked Questions

How to measure a taper pin?

  • Identify whether the pin requirements are imperial or metric.
  • For standard internal & external thread metric taper pins, measure the pin's small end for the diameter. Pin length is calculated by measuring the pin end to end.
  • To measure standard and internally threaded taper pins, their diameters are measured from the pin's large end, and their effective lengths are measured from end to end.
  • Diameters of externally threaded taper pins are measured at the widest point just before the taper transitions to the threaded tang. The length of these pins is also measured from this point to the pin's small end, thus eliminating the threaded portion of the pin from the effective length.

What is the significance of hole-alignment pins?

These pins are also known as lineup taper punches and are used to line up holes by driving through existing pin, rivet & bolt holes in multiple metal pieces.

What are double-taper hole-alignment pins?

  • These pins are used to align structural components such as angle irons and I-beams for riveting, bolting and welding.
  • They are also called barrel drift pins.
  • When one side of these alignment pins wears out, the other side can be used.

What are no-strike hex head alignment pin sets?

  • These pins feature tapered shafts to eliminate the need for prying and hammering while aligning flange bolt holes.
  • For aligning bolt holes, put the pin's tapered end into the holes in the bolts and use a wrench on the hex head for rotating and aligning the holes.
  • Choose the smaller sized pin if the bolt hole falls between two specified sizes.

How to install a taper pin?

Taper pins are tapped into position with a drift and hammer for secure installation.