| Fits Bolt Size | Max. Thickness | For Screw Size | Min. Thickness | Thickness | Thickness Tolerance | Square Width | Type | Pack Qty | Price |
|---|---|---|---|---|---|---|---|---|---|
M8 | 5.6 mm | M8 | 3.6 mm | 4.6 mm | -1 mm to +1 mm | 22 mm | Beveled Square For Leveling | 10 |
$17.32
|
M10 | 4.6 mm | M10 | 1.5 mm | 4.6 mm | -1 mm to +1 mm | 22 mm | Beveled Square For Leveling | 10 |
$17.53
|
M12 | 7.4 mm | M12 | 5 mm | 6.2 mm | -1.2 mm to +1.2 mm | 26 mm | Beveled Square For Leveling | 10 |
$18.61
|
M16 | - | - | - | 7.5 mm | -1.2 mm to +1.2 mm | - | - | 10 |
$24.79
|
M20 | 9.2 mm | M20 | - | 9.2 mm | -1.2 mm to +1.2 mm | 40 mm | Beveled Square For Leveling | 5 |
$20.18
|
M22 | 10 mm | M22 | - | 10 mm | -1.2 mm to +1.2 mm | 44 mm | Beveled Square For Leveling | 5 |
$34.04
|
| Fits Bolt Size | Grade | Max. Thickness | For Screw Size | Min. Thickness | Thickness | Material Grade/class | Thickness Tolerance | Pack Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
1/2" | - | 0.177" | 1/2" | 0.097" | 0.097" to 0.177" | Ungraded | 0.097" to 0.177" | 50 |
$16.20
| |
5/8" | Non Graded | 0.177" | 5/8" | 0.122" | 0.097" to 0.177" | Ungraded | 0.122" to 0.177" | 50 |
$26.57
| |
3/4" | Non Graded | 0.177" | 3/4" | 0.122" | 0.097" to 0.177" | Ungraded | 0.122" to 0.177" | 25 |
$14.86
| |
1" | Non Graded | 0.177" | 1" | 0.136" | 0.097" to 0.177" | Ungraded | 0.136" to 0.178" | 10 |
$12.21
| |
M12 | Grade 2 | 3" | M12 | 3" | 3 mm | Grade 300HV | - | 400 |
$126.65
| |
M16 | Grade 2 | 4" | M16 | 4" | 4 mm | Grade 300HV | - | 200 |
$126.65
| |
M20 | Grade 2 | 4" | M20 | 4" | 4 mm | Grade 300HV | - | 200 |
$168.86
| |
M22 | Grade 2 | 4" | M22 | 4" | 4 mm | Grade 300HV | - | 200 |
$235.07
| |
M24 | Grade 2 | 4" | M24 | 4" | 4 mm | Grade 300HV | - | 200 |
$375.16
| |
M27 | Grade 2 | - | - | - | 5 mm | - | - | 100 |
$194.19
| |
| Fits Bolt Size | Max. Thickness | For Screw Size | Min. Thickness | Thickness | Type | Grade | Material Grade/class | Pack Qty | Price |
|---|---|---|---|---|---|---|---|---|---|
M12 | 3" | M12 | 3" | 3 mm | Standard | Grade 2 | Grade 300HV | 400 |
$774.71
|
M16 | 4" | M16 | 4" | 4 mm | Standard | Grade 2 | Grade 300HV | 1 |
$174.27
|
M20 | 4" | M20 | 4" | 4 mm | Standard | Grade 2 | Grade 300HV | 200 |
$206.00
|
M22 | 4" | M22 | 4" | 4 mm | Standard | Grade 2 | Grade 300HV | 200 |
$307.14
|
M24 | 4 mm | M24 | 4 mm | 4 mm | Standard | Grade 2 | Grade 300HV | 200 |
$234.15
|
M27 | 5" | M27 | 5" | 5 mm | Standard | Grade 2 | Grade 300HV | 100 |
$238.03
|
| Thickness | Finish | Material | Pack Qty | Price |
|---|---|---|---|---|
1/8" to 11/32" | Galvanized | Iron | 600 |
$1,224.48
|
3/16" to 7/16" | Plain | Iron | 300 |
$407.24
|
3/16" to 7/16" | Galvanized | Iron | 300 |
$572.20
|
| fits bolt size | type | max. thickness | for screw size | min. thickness | square width | dimensional standards | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|
1/2" | Beveled Square For Leveling | 0.348" | 1/2" | 0.156" | 1 1/4" | Ansi/Asme B18.23.1 | 300 |
$75.63
|
| fits bolt size | type | grade | max. thickness | for screw size | min. thickness | material grade/class | thickness tolerance | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
1 1/8" | Standard | Non Graded | 0.177" | 1 1/8" | 0.136" | Ungraded | 0.136" to 0.179" | 10 |
$16.37
|
| fits bolt size | type | grade | max. thickness | for screw size | min. thickness | material grade/class | thickness tolerance | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
1 1/4" | Standard | Non Graded | 0.177" | 1 1/4" | 0.136" | Ungraded | 0.136" to 0.18" | 10 |
$18.78
|
| fits bolt size | type | grade | max. thickness | for screw size | min. thickness | material grade/class | thickness tolerance | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
7/8" | Standard | Non Graded | 0.177" | 7/8" | 0.136" | Ungraded | 0.136" to 0.177" | 25 |
$24.22
|
Description
Features
- Structural washers have a hole in the centre for easy installation of the fastener.
- They have a specialised design to prevent rotation and subsequent loosening.
- Structural washers can bear structural loads as they can distribute force over a large surface area.
- They are available in flat, square bevelled & notched variants in both Imperial & Metric dimensions.
- Fabory structural washers feature carbon steel construction with plain or hot dipped galvanised finish for strength & corrosion resistance.
- Grainger structural washers come in packs containing multiple pieces for easy replacement.
Frequently Asked Questions
Q. What do the strength grades / classes denote?
A.
- The grade or class of a washer denotes its strength & compatibility with the respective nut / threaded rod / screw / bolt.
- The higher the grade, the higher the strength of the fastener.
- SAE grades are used for Imperial washers. Washers having the same SAE strength grade as other fasteners should be used together.
- ISO classes are used for Metric washers. Washers having the same first digit as a fastener are meant to be used together.
- ASTM grades are based on factors like strength, pressure & temperature.
Q. How to install a tension / load indicator structural washer?
A. A tension / load indicator structural washer can be installed on a bolt assembly while taking care that the washer does not come in contact with the rotating surface of the attached nut or bolt head. Coming in contact with a rotating part would cause premature compression & wear on the ridges of the washer and render it useless.
Explore More
- KEYSHAFT
- POLTEX
- Hole Saw Kits
- Straight Ladders
- Ball Screw Support Bearings
- Filter Heads
- Nut Drivers
- MARTIN SPROCKET Cross Peen Engineer Hammers
- ARO Electronic Interface Diaphragm Pumps, 3 Inch Size
- BRADY Reminder Label
- KIPP Cam Lever External Thread Steel/plastic
- AKRO-MILS 30289 Akrobins Super Size Bins
- CONDOR Anti-Scratch Frameless Safety Glasses
- AKRO-MILS 30284 Akrobins Super Size Bins
- GLOBE SCIENTIFIC Screwcaps without O-Ring, for Sample Tubes
- KEO Countersinks, 6-Flute, High Speed Steel