| Material | Length Tolerance | Finish | Grade | Tensile Strength | Hardness | Type | Price |
|---|---|---|---|---|---|---|---|
| - | - | Zinc Plated | Grade 1018 | 64000 psi | Rockwell B85 | 1 | $38.88 |
Steel | -0.125" to 0" | Zinc Plated | Grade 1018 | 64000 psi | Rockwell B85 | 1 | $30.55 |
Steel | -0.125" to 0" | Zinc Plated | Grade 1018 | 64000 psi | Rockwell B85 | 1 | $31.16 |
Steel | -0.125" to 0" | Zinc Plated | Grade 1018 | 64000 psi | Rockwell B85 | 1 | $72.63 |
| - | -0.125" to 0" | Zinc Plated | Grade 1018 | 64000 psi | Rockwell B85 | 1 | $70.77 |
Steel | -0.125" to 0" | Zinc Plated | Grade 1018 | 64000 psi | Rockwell B85 | 1 | $85.13 |
Steel | -0.125" to 0" | Zinc Plated | Grade 1018 | 64000 psi | Rockwell B85 | 1 | $111.68 |
Medium Carbon Steel | -0.125" | Zinc Plated | Grade 1018 | 64000 psi | Rockwell B85 | 1 | $88.64 |
Steel | -0.125" to 0" | Zinc Plated | Grade 1018 | 64000 psi | Rockwell B85 | 1 | $143.00 |
| Material | Length Tolerance | Grade | Finish | Tensile Strength | Hardness | Type | Price | |||
|---|---|---|---|---|---|---|---|---|---|---|
Steel | -0.125" to 0" | Grade 1018 | Zinc Plated | 64000 psi | Rockwell B85 | 2 | $31.88 | |||
Steel | -0.125" to 0" | Grade 1018 | Zinc Plated | 64000 psi | Rockwell B85 | 2 | $29.49 | |||
Steel | -0.125" to 0" | Grade 1018 | Zinc Plated | 64000 psi | Rockwell B85 | 2 | $27.88 | |||
Steel | -0.125" to 0" | Grade 1018 | Zinc Plated | 64000 psi | Rockwell B85 | 2 | $31.83 | |||
Steel | -0.125" to 0" | Grade 1018 | Zinc Plated | 64000 psi | Rockwell B85 | 2 | $31.09 | |||
Medium Carbon Steel | -0.125" | Grade 1018 | Zinc Plated | 64000 psi | Rockwell B85 | 2 | $63.67 | |||
Steel | -0.125" to 0" | Grade 1018 | Zinc Plated | 64000 psi | Rockwell B85 | 2 | $44.59 | |||
Steel | -0.125" to 0" | Grade 1018 | Zinc Plated | 64000 psi | Rockwell B85 | 2 | $48.57 | |||
Medium Carbon Steel | -0.125" | Grade 1018 | Zinc Plated | 64000 psi | Rockwell B85 | 2 | $91.31 | |||
Steel | -0.125" to 0" | Grade 1018 | Zinc Plated | 64000 psi | Rockwell B85 | 2 | $64.35 | |||
| MPN | Price |
|---|---|
| 4035 | RFQ |
| MPN | Price |
|---|---|
| 54624 | RFQ |
Description
Step key stocks are designed for devices like sheaves, couplings, pulleys & sprockets. They are also ideal for repairing damaged keys in shafts in metalworking applications. They are stocks of rectangular or square bars having lengths up to 12 inches, used to create machine keys. These units have crisp edges, parallel & perpendicular sides and smooth surface finish. They feature a step profile to mate easily with a variety of keyways / sprockets / gears / similar assembly components and are cold drawn for extracting tolerances. These repair key stocks are milled into a T-shaped design and are fitted into a precut slot (known as key seat).
Features
- Step key stocks are small metal wedges or blocks that are inserted between the hub and shaft of a gear / sprocket / pulley.
- They feature medium carbon steel construction with zinc finish for strength and abrasion resistance.
- These units are cold drawn for tight tolerances and increased yield strength.
- They prevent movement and deliver driving torque.
- These units are available in bottom widths ranging from 5/16 to 1 inch.
Frequently Asked Questions
Explore More
- ALCO FILTERS
- OIL SAFE
- UNEX FLOW CELL
- KEYSHAFT
- Electronic Ear Muffs and Ear Plugs
- LED Area and Roadway Lights
- Push On Hose Fittings
- Wares and Tray Drying Racks
- Center Drills
- MCR SAFETY Glove Holder Clips
- INSTOCK Metal Sink Support, Pearl White
- SANDUSKY LEE Extra Shelves For Adjustable Cabinet
- ACROVYN Corner Guard Mission White
- BATTALION Straight Cam Lock Keyed Alike
- BURNDY GRC Type Mechanical Ground Rod Clamps
- HELICOIL Straight Flute Bottoming Taps, 5H, Metric Coarse
- BOLLE SAFETY Contour Metal Ultra-Lightweight Safety Glasses
- DWYER INSTRUMENTS STC Series Pipe-Mount Bimetal Surface Thermometers