Sealing And Cushioning Washers

J.W. WINCO

MPNPrice
76001282HNBR85
$5.26
760014102HNBR85
$5.44
760016122HNBR85
$5.44
760018142HNBR85
$5.69
760021172HNBR85
$6.10
760022182HNBR85
$6.26
760025212HNBR85
$6.43
760030262HNBR85
$6.93
ADAPT-ALL

Inside Dia.Outside Dia.Max. ThicknessThickness ToleranceSeal MaterialFits Bolt SizesGradeFinishPrice
0.93"
1 1/4"
-
-0.15" to +0.15"
Buna N
--
Cadmium Plated
$1.57
1.07"
1.38"
-
-0.15" to +0.15"
Buna N
--
Cadmium Plated
$1.53
0.54"
0.81"
-
-0.15" to +0.15"
Buna N
---
$1.03
17/25"
0.94"
-
-0.15" to +0.15"
Buna N
--
Cadmium Plated
$0.89
0.85"
1 1/8"
-
-0.15" to +0.15"
Buna N
--
Cadmium Plated
$1.17
1.33"
1.69"
0.108"
-0.008" to +0.008"
Buna-N
1"
Non Graded
Cadmium Plated
$1.93
1.91"
2.303"
0.108"
-0.008" to +0.008"
Buna-N
1 1/2"
Non Graded
Cadmium Plated
$5.21
2/5"
5/8"
0.092"
-0.2 mm to +0.2 mm
-
1/8"
Non Graded
Cadmium Plated
$0.79
1.69"
2.067"
0.108"
-0.008" to +0.008"
Buna-N
1 1/4"
Non Graded
Cadmium Plated
$3.87
--------
$5.29
ADAPT-ALL

MPNPrice
3500-02
$0.35
3500-04
$0.47
3500-06
$0.60
3500-08
$0.78
3500-10
$1.11
3500-12
$1.07
3500-16
$1.15
ADAPT-ALL

Inside Dia.Outside Dia.Max. ThicknessMin. ThicknessGradeFinishThickness ToleranceSeal MaterialPrice
1.22"
1.42"
2.74 mm
2 mm
Non Graded
Cadmium Plated
-0.2 mm to +0.2 mm
Buna-N
$2.67
1.06"
1.38"
2.74 mm
2.5 mm
Non Graded
Cadmium Plated
-0.2 mm to +0.2 mm
Buna-N
$1.21
0.66"
0.95"
2.4 mm
2.4 mm
Non Graded
Cadmium Plated
-0.2 mm to +0.2 mm
Buna-N
$1.26
1 17/25"
2.09"
2.4 mm
3.4 mm
Non Graded
Cadmium Plated
-0.2 mm to +0.2 mm
Buna-N
$8.89
2.07"
2.7"
3.4 mm
3.4 mm
Non Graded
Cadmium Plated
-0.2 mm to +0.2 mm
Buna-N
$18.59
1/5"
0.3"
1.3 mm
1.3 mm
Non Graded
Cadmium Plated
-0.2 mm to +0.2 mm
Buna-N
$1.20
0.55"
18/25"
2.4 mm
1.5 mm
Non Graded
Cadmium Plated
-0.2 mm to +0.2 mm
Buna-N
$1.30
1 11/25"
1.81"
2.4 mm
2.4 mm
Non Graded
Cadmium Plated
-0.2 mm to +0.2 mm
Buna-N
$6.89
0.97"
1 1/4"
2.4 mm
2.4 mm
Non Graded
Cadmium Plated
-0.2 mm to +0.2 mm
Buna-N
$3.76
0.41"
0.63"
2.28 mm
2.28 mm
Non Graded
Cadmium Plated
-0.2 mm to +0.2 mm
Buna-N
$0.73

Inside Dia.Outside Dia.Fits Bolt SizesFinishThickness ToleranceSeal MaterialMaterialPkg. Qty.Price
6 mm
10 mm
M6
Plain
-0.2 mm to +0.2 mm
Copper
Copper
100
$44.30
8 mm
14 mm
M8
Plain
-0.2 mm to +0.2 mm
Copper
Copper
100
$64.50
9 mm
14 mm
M9
Plain
-0.2 mm to +0.2 mm
Copper
Copper
100
$71.06
10 mm
14 mm
M10
Plain
-0.2 mm to +0.2 mm
Copper
Copper
100
$44.86
10 mm
16 mm
M10
Plain
-0.2 mm to +0.2 mm
Copper
Copper
100
$66.99
10 mm
20 mm
M10
Plain
-0.2 mm to +0.2 mm
Copper
Copper
100
$120.59
10.5 mm
17 mm
M10.5
Plain
-0.2 mm to +0.2 mm
Copper
Copper
100
$132.80
11 mm
17 mm
M11
Plain
-0.2 mm to +0.2 mm
Copper
Copper
100
$71.41
12 mm
16 mm
M12
Plain
-0.2 mm to +0.2 mm
Copper
Copper
50
$35.14
12 mm
17 mm
M12
Plain
-0.2 mm to +0.2 mm
Copper
Copper
50
$34.74
THOMAS & BETTS

ApplicationPkg. Qty.Price
For Use With Rigid/Imc Conduit25
$113.32
THOMAS & BETTS

ApplicationPrice
For Use With Rigid/Imc Conduit
$49.64
THOMAS & BETTS

MPNPkg. Qty.Price
053-71814-13350
$282.03
THOMAS & BETTS

ApplicationPkg. Qty.Price
For Use With Rigid/Imc Conduit5
$89.92
THOMAS & BETTS

MPNPkg. Qty.Price
H250-200 ORGR-TB5
$179.50
THOMAS & BETTS

ApplicationPrice
For Use With Rigid/Imc Conduit
$36.22
THOMAS & BETTS

FinishApplicationPrice
Chrome PlatingFor Use With Rigid/Imc Conduit
$27.32
ADAPT-ALL

GradeFinishInside Dia.Outside Dia.Max. ThicknessSeal MaterialThickness ToleranceMax. Temp.Price
Non GradedCadmium Plated1.06"1.38"0.108"Buna N-0.008" to +0.008"220°F
$1.29
KIPP

GradeInside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
Grade 316L8.1 mm16.9 mm1 mmEPDM150°C-40°CNonpolar Resistant, Polar Resistant
$28.16
KIPP

GradeInside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
Grade 316L16.1 mm33.9 mm1.5 mmEPDM150°C-40°CNonpolar Resistant, Polar Resistant
$51.53
KIPP

GradeInside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
Grade 316L6.1 mm13.1 mm1 mmEPDM150°C-40°CNonpolar Resistant, Polar Resistant
$18.91
KIPP

Inside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Price
13 mm19.74 mm2.5 mmAcetal100°C-20°C
$4.59
KIPP

GradeInside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
Grade 316L10.1 mm21.2 mm1.5 mmFluoroprene200°C-15°CNonpolar Resistant, Polar Resistant
$52.79
KIPP

GradeInside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
Grade 316L10.1 mm1.5 mmEPDM150°C-40°CNonpolar Resistant, Polar Resistant
$28.06
KIPP

GradeInside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
Grade 316L16.1 mm33.9 mm1.5 mmEPDM150°C-40°CNonpolar Resistant, Polar Resistant
$44.13
KIPP

GradeInside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
Grade 316L5.1 mm1 mmEPDM150°C-40°CNonpolar Resistant, Polar Resistant
$21.07
KIPP

Inside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
8.1 mm16.9 mm1 mmFluoroprene200°C-15°CNonpolar Resistant, Polar Resistant
$45.43
KIPP

GradeInside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Price
Grade 316L12.1 mm25.5 mm1.5 mmFluoroprene200°C-15°C
$54.71
KIPP

GradeInside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
Grade 316L4.1 mm9.7 mm1 mmEPDM150°C-40°CNonpolar Resistant, Polar Resistant
$18.23
KIPP

GradeInside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
Grade 316L5.1 mm10.7 mm1 mmFluoroprene200°C-15°CNonpolar Resistant, Polar Resistant
$32.84
KIPP

GradeInside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
Grade 316L8.1 mm16.9 mm1 mmEPDM150°C-40°CNonpolar Resistant, Polar Resistant
$24.11
KIPP

GradeInside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
Grade 316L12.1 mm25.5 mm1.5 mmEPDM150°C-40°CNonpolar Resistant, Polar Resistant
$33.97
KIPP

GradeInside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
Grade 316L4.1 mm9.7 mm1 mmFluoroprene200°C-15°CNonpolar Resistant, Polar Resistant
$32.84
KIPP

GradeInside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Resistance PropertiesPrice
Grade 316L6.1 mm13.1 mm1 mmFluoroprene200°C-15°CNonpolar Resistant, Polar Resistant
$35.71
KIPP

MPNPrice
K1491.051
$17.96
GRAINGER

FinishInside Dia.Outside Dia.Resistance PropertiesPkg. Qty.Price
Plain14 mm18 mmHeat Resistant100
$26.70
ADAPT-ALL

GradeFinishInside Dia.Outside Dia.Max. ThicknessSeal MaterialThickness ToleranceMax. Temp.Price
Non GradedCadmium Plated0.85"1/5"0.108"Buna N-0.008" to +0.008"220°F
$1.01
ADAPT-ALL

GradeFinishInside Dia.Outside Dia.Max. ThicknessSeal MaterialThickness ToleranceMax. Temp.Price
Non GradedCadmium Plated23/25"1.26"0.108"Buna N-0.008" to +0.008"220°F
$1.29
ADAPT-ALL

GradeFinishInside Dia.Outside Dia.Max. ThicknessSeal MaterialThickness ToleranceMax. Temp.Price
Non GradedCadmium Plated0.54"0.81"0.092"Buna N-0.008" to +0.008"220°F
$0.83
HUBBELL

FinishInside Dia.Outside Dia.ApplicationConstructionSeal TypePrice
Plain1"1.34"SealingFabricatedO Ring
$5.74
HUBBELL

FinishApplicationPrice
Csa CertifiedApplication
$7.79
HUBBELL

FinishInside Dia.Outside Dia.ApplicationConstructionPrice
Plain0.8"1.08"SealingFabricated
$4.96
KIPP

Inside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Price
17 mm23.74 mm2.5 mmAcetal100°C-20°C
$5.06
KIPP

Inside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Price
20 mm28.25 mm3 mmAcetal100°C-20°C
$6.53
KIPP

Inside Dia.Outside Dia.Max. ThicknessSeal MaterialMax. Temp.Min. Temp.Price
29 mm37.2 mm3 mmAcetal100°C-20°C
$6.53
THOMAS & BETTS

MPNPkg. Qty.Price
053-71814-131100
$2.86
STEEL CITY

MPNPkg. Qty.Price
LT101SR1000
$1.38
THOMAS & BETTS

MPNPkg. Qty.Price
053-71814-13450
$501.52
THOMAS & BETTS

MPNPrice
053-71814-135
$9.76
THOMAS & BETTS

MPNPkg. Qty.Price
053-71814-132500
$2,446.67
THOMAS & BETTS

MPNPrice
053-71814-137
$11.96
THOMAS & BETTS

MPNPrice
051-72123-1
$3.52
THOMAS & BETTS

MPNPrice
053-71814-136
$16.22
12

Description

Sealing washers are ideal for sealing out fluids, chemicals, moisture, oil, dust & other contaminants from fastener assemblies & surfaces. They are used with threaded fasteners like screws or bolts for liquid & dust protection. Raptor Supplies offers a wide range of sealing washers from brands like Adapt-All, Grainger, APM Hexseal and Fabory. These liquid sealing washers press tightly against the fastened surface in plumbing, chemical, hydraulic, braking, food service & petrochemical applications.

Features

  • Sealing washers (when properly installed) are airtight and prevent vibrational noise.
  • Bonded sealing washers have a seal backed by metal for added strength, flexibility & tightness. These bonded sealing washers can be installed on any surface.
  • Sealing washers provide a secure connection with fasteners to prevent them from slipping, turning or loosening due to torque or vibration.
  • Most washers come in packs containing multiple pieces for easy replacement.
  • They are available in both Imperial & Metric dimensions.
  • Fabory sealing washers feature copper construction for corrosion resistance and are available in inside diameters ranging from 6 to 50 mm.
  • Grainger sealing washers are available in inside diameters ranging from 6 to 22 mm.

Frequently Asked Questions