| Type | Rivet Dia. | Material | Features | Overall Height | Pulling Force | Air Consumption | Height | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
Swivel Head | 1/8", 3/16", 3/32", 5/32" | Steel | - | - | - | - | - | 1 | $64.27 | |
Right Angle | 1/8", 3/16", 3/32", 5/32" | Steel | - | - | - | - | - | 1 | $46.86 | |
Medium Duty Right Angle | 1/8", 3/16", 5/32" | Steel | - | - | - | - | - | 1 | $26.81 | |
Hand Riveter | 1/8", 3/16", 5/32" | Steel | - | - | - | - | - | 1 | RFQ | |
Hand Riveter | 1/8", 3/16", 3/32", 5/32" | Aluminum Alloy | - | - | - | - | - | 1 | $70.00 | |
Rivet Tool | 1/4", 3/16", 5/32" | Aluminum | - | - | - | - | - | 1 | $308.70 | |
Swivel Head Manual | 1/8", 3/32", 5/32" | Aluminum Alloy | - | - | - | - | - | 1 | $106.56 | |
Pistol Grip Riveter | 1/8", 3/32", 5/32" | Aluminum, Steel | - | - | - | - | - | 1 | $71.43 | |
Lazy Tong Riveter | 1/4", 1/8", 3/16", 5/32" | Aluminum, Steel | - | - | - | - | - | 1 | $208.38 | |
Rivet Tool | 1/8", 3/16" | Aluminum Alloy | - | - | - | - | - | 1 | $168.77 | |
| Thread Size | Type | Material | Power Source | Grip Material | Rivet Dia. | Features | Nose Length | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
#10-24, #10-32, 1/4"-20 | Rivet Nut Kit | Aluminum, Steel | - | - | - | - | - | $123.84 | ||
#10-24 | Rivet Nut Gun | Steel | - | PVC | - | - | - | $91.29 | ||
M3, M4, M5, M6 | Rivet Nut Tool Kit | Aluminum, Steel | - | - | - | - | - | $99.99 | ||
#10-24 | Rivet Nut Gun | Steel, Aluminum | - | Rubber | - | - | - | $130.54 | ||
#10-24 | Rivet Nut Gun | Steel, Aluminum | - | Plastic | - | - | - | $99.99 | ||
#4-40 | Rivet Nut Tool | Steel, Aluminum | Pneumatic | - | - | - | - | $1,549.83 | ||
#10-24 | Rivet Nut Tool | Steel, Aluminum | Pneumatic | - | - | - | - | $1,549.83 | ||
3/8"-16 | Rivet Nut Tool | Aluminum, Steel | - | - | - | - | - | $1,681.13 | ||
1/2"-13 | Rivet Nut Tool | Steel, Aluminum | Pneumatic | - | - | - | - | $2,996.91 | ||
| - | Rivet Nut Tool | Aluminum | Air Powered | - | M3, M4, M5, M6, M8, M10 | Produces Low Vibration And Minimal Noise | 3" | $3,615.56 | ||
| MPN | Price |
|---|---|
DRHTM | $815.61 |
DLHTI | $673.95 |
DRHTI | $815.61 |
| Type | Rivet Dia. | Material | For Rivet Type | Rivet Type | Price |
|---|---|---|---|---|---|
Rivet Tool Kit | 5 mm, 6 mm, 7 mm | Steel | Blind | Rivet Tool | RFQ |
Rivet Tool | 1/8", 3/16", 3/32", 5/32" | Die Cast Metal | Blind | Blind Rivet | $91.03 |
| Type | Rivet Dia. | Material | Gap | Reach | For Rivet Type | Rivet Type | Price |
|---|---|---|---|---|---|---|---|
Rivet Squeezer | 1/8", 3/16", 3/32" | Steel | 2" | 2" | Solid, Tubular | Solid And Tubular | $349.18 |
Riveting Clamp | 1/8", 3/16", 3/32" | Steel | - | - | Solid, Tubular | Solid And Tubular | $365.91 |
Rivet Squeezer | 1/8", 3/16", 3/32" | Steel | - | - | Solid, Tubular | Solid And Tubular | $560.36 |
| Type | Rivet Dia. | Material | Rivet Type | Price | ||||||
|---|---|---|---|---|---|---|---|---|---|---|
Rivet Clincher | 1/16" | Steel | Tubular | $53.35 | ||||||
Hand Rivet Clincher | 5/64" | Steel | Tubular | $54.41 | ||||||
Rivet Clincher | 1/8" | Steel | Tubular | $49.99 | ||||||
Rivet Clincher | 9/64" | Steel | Tubular | $54.42 | ||||||
Rivet Clincher | 5/32" | Steel | Tubular | $49.99 | ||||||
Hand Rivet Clincher | 3/16" | Steel | Tubular | $52.82 | ||||||
Rivet Clincher | 7/32" | Steel | Tubular | $65.20 | ||||||
Rivet Clincher | 1/4" | Steel | Tubular | $53.88 | ||||||
Rivet Clincher | 5/16" | Steel | Tubular | $68.38 | ||||||
Squeezer Die | 1/16" | Steel | Tubular | $44.35 | ||||||
| Rivet Dia. | Type | Material | Rivet Type | Price | ||||||
|---|---|---|---|---|---|---|---|---|---|---|
1/16" | Squeezer Die | Steel | Round Head | $41.85 | ||||||
1/16" | Squeezer Die | Steel | Round Head | $40.89 | ||||||
1/16" | Squeezer Die | Steel | Round Head | $38.87 | ||||||
1/16" | Squeezer Die | Steel | Round Head | $43.49 | ||||||
1/16" | Squeezer Die | Steel | Round Head | $40.24 | ||||||
1/16" | Squeezer Die | Steel | Round Head | $38.12 | ||||||
3/32" | Squeezer Die | Steel | Round Head | $43.04 | ||||||
3/32" | Squeezer Die | Steel | Round Head | $43.21 | ||||||
3/32" | Squeezer Die | Steel | Round Head | $38.93 | ||||||
3/32" | Squeezer Die | Steel | Round Head | $40.36 | ||||||
| Rivet Dia. | Type | Material | Rivet Type | Price | ||||||
|---|---|---|---|---|---|---|---|---|---|---|
1/16" | Squeezer Die | Steel | Brazier Head | $32.83 | ||||||
1/16" | Squeezer Die | Steel | Brazier Head | $36.50 | ||||||
1/16" | Squeezer Die | Steel | Brazier Head | $28.77 | ||||||
1/16" | Squeezer Die | Steel | Brazier Head | $28.79 | ||||||
1/16" | Squeezer Die | Steel | Brazier Head | $33.44 | ||||||
3/32" | Squeezer Die | Steel | Brazier Head | $39.82 | ||||||
3/32" | Squeezer Die | Steel | Brazier Head | $41.68 | ||||||
3/32" | Squeezer Die | Steel | Brazier Head | $44.09 | ||||||
3/32" | Squeezer Die | Steel | Brazier Head | $45.88 | ||||||
3/32" | Squeezer Die | Steel | Brazier Head | $25.58 | ||||||
| Rivet Dia. | Type | Material | Rivet Type | Price | ||||||
|---|---|---|---|---|---|---|---|---|---|---|
1/16" | Squeezer Die | Steel | Universal Head | $29.02 | ||||||
1/16" | Squeezer Die | Steel | Universal Head | $42.91 | ||||||
1/16" | Squeezer Die | Steel | Universal Head | $38.44 | ||||||
1/16" | Squeezer Die | Steel | Universal Head | $40.51 | ||||||
1/16" | Squeezer Die | Steel | Universal Head | $32.27 | ||||||
1/16" | Squeezer Die | Steel | Universal Head | $34.14 | ||||||
1/16" | Squeezer Die | Steel | Universal Head | $36.39 | ||||||
3/32" | Squeezer Die | Steel | Universal Head | $24.74 | ||||||
3/32" | Squeezer Die | Steel | Universal Head | $31.40 | ||||||
3/32" | Squeezer Die | Steel | Universal Head | $25.60 | ||||||
| Rivet Dia. | Type | Material | Rivet Type | Price | ||||||
|---|---|---|---|---|---|---|---|---|---|---|
3/8" | Squeezer Die | Steel | Flat Head | $24.20 | ||||||
3/8" | Squeezer Die | Steel | Flat Head | $24.95 | ||||||
3/8" | Squeezer Die | Steel | Flat Head | $27.30 | ||||||
3/8" | Squeezer Die | Steel | Flat Head | $26.81 | ||||||
3/8" | Squeezer Die | Steel | Flat Head | $24.48 | ||||||
3/8" | Squeezer Die | Steel | Flat Head | $20.89 | ||||||
3/8" | Squeezer Die | Steel | Flat Head | $24.20 | ||||||
3/8" | Squeezer Die | Steel | Flat Head | $36.14 | ||||||
3/8" | Squeezer Die | Steel | Flat Head | $36.32 | ||||||
3/8" | Squeezer Die | Steel | Flat Head | $40.45 | ||||||
| Rivet Dia. | Type | Material | Rivet Type | Price | ||||||
|---|---|---|---|---|---|---|---|---|---|---|
1/16" | Squeezer Die | Steel | Oval Head | $36.54 | ||||||
1/16" | Squeezer Die | Steel | Oval Head | $38.05 | ||||||
1/16" | Squeezer Die | Steel | Oval Head | $40.89 | ||||||
1/16" | Squeezer Die | Steel | Oval Head | $37.38 | ||||||
1/16" | Squeezer Die | Steel | Oval Head | $40.52 | ||||||
1/16" | Squeezer Die | Steel | Oval Head | $40.26 | ||||||
1/16" | Squeezer Die | Steel | Oval Head | $26.82 | ||||||
1/16" | Squeezer Die | Steel | Oval Head | $40.29 | ||||||
3/32" | Squeezer Die | Steel | Oval Head | $38.36 | ||||||
3/32" | Squeezer Die | Steel | Oval Head | $38.15 | ||||||
| Type | Rivet Dia. | Material | Price |
|---|---|---|---|
| Jaw Set | 3/16", 3/32" | Steel | $13.19 |
| MPN | Price |
|---|---|
| PRG540-39FT | $672.05 |
| Material | Length | Cordless Tool Kit Contents | Features | Overall Height | Overall Width | Price |
|---|---|---|---|---|---|---|
| Steel | 2.655" | (1) Hucktainer Fastener Adapter | Allows Installation Of HUCK 3/8 In Hucktainer Fasteners, Compatible With HUCK(TM) Nose Tip Model 99-3464, Compatible With The 2661 M18 FUEL(TM) 1/4 In Lockbolt Tool With ONE-KEY(TM), Eliminates Compressors And Hoses Providing Lower Cost Of Ownership And Greater Productivity As Well As More Portability And More Safety, Quick Change Of Outer Housing Adaptor For Increased Productivity In Riveting Applications | 1.34" | 1.34" | $124.59 |
| MPN | Price |
|---|---|
| 14CFS60-98 | $2,370.77 |
| MPN | Price |
|---|---|
| 2660-22CT | $2,412.25 |
| Length | Cordless Tool Kit Contents | Overall Height | Overall Width | Price |
|---|---|---|---|---|
| 2.22" | (1) M18 Fuel Blind Rivet And Lockbolt Mandrel Stopper | 2 9/25" | 2 9/25" | $85.81 |
| Material | Length | Cordless Tool Kit Contents | Features | Nose Length | Overall Height | Overall Width | Brushless Motor | Price |
|---|---|---|---|---|---|---|---|---|
| Plastic | 6 1/2" | (1) Bare Tool | 60% Less Muscle Effort, Up To 2X Faster Riveting | 1 1/2" | 10 3/4" | 2 5/8" | No | $552.93 |
| Material | Length | Cordless Tool Kit Contents | Features | Nose Length | Overall Height | Overall Width | Brushless Motor | Price |
|---|---|---|---|---|---|---|---|---|
| Plastic | 6 1/2" | (1) Bare Tool, (1) Battery, (1) Charger | 60% Less Muscle Effort, Up To 2X Faster Riveting | 1 1/2" | 10 3/4" | 2 5/8" | No | $984.00 |
| Material | Length | Cordless Tool Kit Contents | Features | Overall Height | Overall Width | Brushless Motor | Charger Included | Price |
|---|---|---|---|---|---|---|---|---|
| Plastic | 6 1/2" | (1) Bare Tool, (1) Battery | 60% Less Muscle Effort, Up To 2X Faster Riveting | 10 3/4" | 2 5/8" | No | No | $670.29 |
| Material | For Rivet Type | Use With | For Rivet Dia. | Price |
|---|---|---|---|---|
| Alloy, Steel | Blind | Milwaukee 2660 1/4" Blind Rivet Tool | 1/4" | $119.40 |
| Material | Length | Cordless Tool Kit Contents | Features | Overall Width | Brushless Motor | Charger Included | Power Source | Price |
|---|---|---|---|---|---|---|---|---|
| Aluminum | 12.1" | (1) Bare Tool | Compatible With HUCK Lockbolt Tip Models 99-7932/99-7932CC/99-2555/99-3417/99-3201/99-3204 And 99-3464, Installs HUCK Bobtail And Magna Grip And C6L Lockbolt Fasteners, Installs HUCK Hucktainer Fasteners With Purchase Of Hucktainer Fastener Adaptor 49-16-2661HT, Premium Rubber Overmolds Withstand Corrosive Materials And Provides Increased Comfort When In Use, Up To 35% Faster Than Cordless Competitors | 2 1/2" | Yes | No | Cordless | $2,744.60 |
| Type | For Rivet Type | Grip Material | Construction | Price |
|---|---|---|---|---|
| Hand Held | Solid, Tubular | Plastic | Cast | $477.00 |
| MPN | Price |
|---|---|
| BTIT-AAT906-420/B | $31.72 |
| MPN | Price |
|---|---|
| BTIT-AA181-632/B | $15.80 |
| MPN | Price |
|---|---|
| BTIT-AKPT9P420/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AKPT6P616/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AKPT6P518/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AKPT15P580/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AKPT9P610/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AKPT6P8125/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-77AKPT250/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-77AKPT10/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AA181-1032/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AA181-420/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AA184-420/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AA184-616/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AA181-616/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AA184-518/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AA181-518/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AA181-1015/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AA184-610/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AA184-8125/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AA181-8125/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AA184-1024/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AAT916-518/B | RFQ |
| MPN | Price |
|---|---|
| BTIT-AA170/B | RFQ |
| MPN | Price |
|---|---|
| PRP26A | RFQ |
Description
Rivet tools are designed to install rivets into materials to fasten them together. Raptor Supplies offers a wide range of rivet nut tools, air reverters, hand plier tools, hand riveters, tool kits, clamps and squeezer dies, from brands, such as Allpax, Grainger, Hanson, Knipex, Micro Plastics, Roper Whitney, Stanley, Texas Pneumatic Tools & Westward.
Features
- A rivet requires a tool that simultaneously pulls the mandrel away from the installation surface and maintains the rivet's hat securely pressed against it.
- Common names for these instruments are rivet guns, riveters, rivet tools and riveting tools.
- Using rivet nut tools, rivet nuts can be installed swiftly and simply.
- Rivet nut tools utilise torque to install rivet nuts quickly and easily.
- These manually operated tools use nut threads of sizes #4-40, #6-32, #8-32, M3 and M4 and are available in steel construction on Raptor Supplies.
Westward Rivet Nut Guns:
- These nut guns feature steel / aluminium construction for structural rigidity and resisting corrosion on exposed surfaces.
- They are equipped with rubber grips on their handles for a stronghold.
Texas Pneumatic Tools Rivet Busters:
- They are used to drive & cut metal rivets by breaking the concrete surface.
- These rivet busters feature positive retention of the piston for reduced user fatigue and an integrated barrel bridge for added safety.
- These demolition hammers come with an adjustable exhaust deflector & steel throttle valve for an enhanced striking force along with an optimum striking rate of 850 BPM.
- Selected models in these rivet busters have an outside trigger for easy actuation.
Grainger Rivet Tool Threads:
- They use the torque to install rivet nuts easily and quickly.
- These manually operated tools are used with nut threads of sizes #4-40, #6-32, #8-32, M3 and M4.
- They have aluminium / steel construction for structural rigidity.
Frequently Asked Questions
Explore More
- DURA-BLOK
- CSUNITEC
- KEYSHAFT
- Lampholders
- Manometer Accessories
- Wheel Chocks
- Masking Tapes
- Oil Skimmers
- PS DOORS Pallet Rack Safety Gates
- MILLER - WELDCRAFT Nozzle Alumina #7 7/16 Inch
- GATES PowerGrip HTD Sprockets
- ESSEX Piezoelectric Switch
- LEESON White Duck Jet Pump Motors
- FACOM 46 VSE Series Insulated Open End Wrenches, 1000 Volt
- GLOBE SCIENTIFIC Labeling Tapes, 1 Inch x 500 Inch per Roll
- RUD CHAIN VLBS-U-LT Load Rings For Welding
- ANVIL AS1200 Series O.D. Tubing Clamps, 316 Stainless Steel
- HI TEMP Welding Blanket