-
Change Country
-
English
- Sign in
- Source Now
Please note that the item you have bought is a 115V.
Type | Material | Number of Pieces | Number of Sizes | Includes | Finish | Price |
---|---|---|---|---|---|---|
Internal | Steel | 180 | 12 | 1 1/2", HO-100x1", HO-112x1 1/8 | Phosphate | $58.60 |
Internal | Steel | 218 | 12 | 1 1/2", HO-100x1", HO-112x1 1/8 | Phosphate | $66.74 |
Internal (Metric) | Carbon Steel | 240 | 12 | 10mm, 12mm, 14mm, 15mm, 16mm, 18mm, 19mm, 20mm, 22mm, 24mm, 9mm, Bore Diameter (20) Each: 8mm | Phosphate | $62.11 |
Internal | Steel | 243 | 25 | 2 3/4", (10) Each: HO-81x13/16", (2) Each: HO-225x2 1/4 | Phosphate | $109.66 |
Internal | Steel | 395 | 23 | (10) Each: HO-106x1 1/16", (15) Each: HO-100x1", (20) Each: HO-75x3/4", (25) Each: HO-25x1/4", HO-102x1.023", HO-112x1 1/8", HO-118x1 3/16", HO-125x1 1/4", HO-131x1 5/16", HO-137x1 3/8", HO-143x1 7/16", HO-150x1 1/2", HO-156x1 9/16", HO-162x1 5/8", HO-37x3/8", HO-50x1/2", HO-56x9/16", HO-62x5/8", HO-77x0.777", HO-81x13/16", HO-87x7/8", HO-90x0.901", HO-93x15/16", Plastic Case, and Retaining Ring Pliers | Phosphate | $202.44 |
Type | Material | Number of Pieces | Number of Sizes | Includes | Finish | Price |
---|---|---|---|---|---|---|
External | Steel | 218 | 12 | 2 3/4", (10) Each: HO-81x13/16", (2) Each: HO-225x2 1/4 | Phosphate | $91.04 |
External | Steel | 240 | 12 | 2 3/4", (10) Each: HO-81x13/16", (2) Each: HO-225x2 1/4 | Phosphate | $62.20 |
External (Metric) | Carbon Steel | 240 | 12 | 10mm, 12mm, 14mm, 15mm, 16mm, 18mm, 19mm, 20mm, 22mm, 24mm, 9mm, Shaft Diameter (20) Each: 8mm | Phosphate | $83.28 |
External | Steel | 273 | 21 | 1 1/4" and (5) Each: SH-131x1 5/1 | Phosphate | $112.19 |
External and E-Style | Steel | 540 | 23 | 1 1/4", (15) Each: SH-112x1 1/8 | Phosphate | $239.81 |
Type | Number of Pieces | Number of Sizes | Includes | Material | Finish | Price |
---|---|---|---|---|---|---|
Internal and External | 221 | 20 | (10) Each: HO-56x9/16", (10) Each: SH-50x1/2", (15) Each: SH-37x3/8", (5) Each: SH-78x25/32", (6) Each: SH-75x3/4", (8) Each: HO-100x1", (8) Each: SH-62x5/8", (9) Each: HO-87x7/8", External Rings (20) Each: SH-25x1/4", HO-102x1.023", HO-43x7/16", HO-50x1/2", HO-62x5/8", HO-75x3/4", HO-93x15/16",Internal Rings (15) Each: HO-37x3/8", Plastic Container, SH-31x5/16", SH-43x7/16", SH-68x11/16", SH-87x7/8", and Retaining Ring Pliers | Steel | Phosphate | $169.58 |
Internal and External | 410 | 20 | 1 1/8", HO-125x1 1/4 | Steel | Phosphate | $116.91 |
Internal (Metric) | 480 | 24 | (10) Each: DHO-16x16mm, (10) Each: DSH-16x16mm, DE-10x10mm, DE-12x12mm, DE-4x4mm, DE-5x5mm, DE-6x6mm, DE-7x7mm, DE-8x8mm, DHO-10x10mm, DHO-12x12mm, DHO-14x14mm, DHO-18x18mm, DHO-20x20mm, DHO-24x24mm, DSH-10x10mm, DSH-12x12mm, DSH-14x14mm, DSH-18x18mm, DSH-20x20mm, DSH-24x24mm, E-Rings (25) Each: DE-3.2x3.2mm, External Rings (25) Each: DSH-8x8mm,Internal Rings (25) Each: DHO-8x8mm | Steel | Phosphate | $115.98 |
Internal and External | 600 | 24 | External (25) Each: M10.0,"ternal M10.0, M12.0, M14.0, M15.0, M16.0, M18.0, M20.0, M21.0, M22.0, M24.0, M25.0, M26.0, Metal Compartment Box with Lid | Steel | Phosphate | $392.85 |
Type | Material | Number of Pieces | Number of Sizes | Includes | Finish | Price |
---|---|---|---|---|---|---|
E-Style (Metric) | Carbon Steel | 240 | 12 | 10mm, 12mm, 15mm, 19mm, 3.2mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, Groove Diameter (20) Each: 2.3mm | Phosphate | $74.65 |
E-Style | Steel | 255 | 12 | 12 | Phosphate | $47.98 |
E-Style | Steel | 300 | 300 | 300 | Phosphate | $72.21 |
Retaining ring assortments are designed for holding components on a grooved shaft or in housing / bore when installed. Raptor Supplies offers a huge variety of these retaining ring assortments, available in E-clip, E-style, external, metric and crescent body designs.