| Thread Size | Nut Type | Grade | Type | Thread Type | Largest Thread Size | Smallest Thread Size | Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1"-14 | Hex Lock | - | Standard Hex | - | 1"-14 | 1/4"-20 | Steel | $390.26 | ||
#10-24, #10-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20 | - | - | - | - | - | - | Steel | $83.40 | ||
#10-24, 1/2"-13, 1/4"-20, 1/4"-28, 3/8"-16, 5/16"-18 | Hex Lock | - | Standard Hex | - | 1/2"-13 | 1/4"-20 | Steel | $50.61 | ||
#10-24, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18 | Hex Lock | - | Standard Hex | - | 5/8"-18 | 1/4"-20 | Steel | $64.31 | ||
M4 x 0.7, M5 x 0.8, M6 x 10, M7 x 10, M8 x 1.25, M10 x 1.5, M12 x 1.75, M16 x 20 | Hex Lock | - | - | Metric | M12 x 1.75 | M5 x 0.80 | Steel | $527.27 | ||
M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M7 x 1, M8 x 1.25, M10 x 1.25, M10 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 1.5, M14 x 2, M16 x 1.5, M18 x 2.5, M20 x 2.5 | Hex Lock | - | - | Metric | M20 x 2.5 | M3 x 0.5 | Steel | $560.51 | ||
M10 x 1.25, M10 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 1.5, M14 x 2, M16 x 1.5, M18 x 2.5, M20 x 2.5, M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M7 x 1, M8 x 1.25 | Hex Lock | - | - | Metric | M20 x 2.5 | M3 x 0.5 | Steel | $217.06 | ||
#10-24, #10-32, 1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11 | Hex Lock | Grade 2/5/8 | - | Coarse/Fine | - | - | Steel | $702.42 | ||
#10-24, #10-32, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-18, 7/16"-14, 7/16"-20 | Hex Lock | Grade 2 | Standard Hex | - | - | - | Steel | $261.87 | ||
1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24 | Hex Socket | Grade 2 | Hex Assortment | - | 3/8"-24 | 1/4" | Steel | $643.10 | ||
| Thread Size | Nut Type | Material | Thread Type | Price |
|---|---|---|---|---|
| #10-24, #10-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20 | Hex Lock | Stainless Steel | Coarse/Fine | $885.00 |
Description
Nut assortments are designed for easy fastening of equipment and machinery. They are compatible with screws & bolts for securing workpieces and eliminating loosening due to torque & vibrations. The nut assortment catalogue includes hex nuts, locknuts, nuts & washer assortments and nut assemblies. Raptor Supplies offers these nut assortments from brands like Grainger, Lisle, Vulcan Hart, Midwest Acorn Nut, Itw Bee Leitzke and Titan Fasteners.
Frequently Asked Questions
Explore More
- KEYSHAFT
- STEGO
- ALTA
- ROSTA
- Scullery Sinks
- Retrieving Tools
- Plastic Shovels
- Grommets
- Refractometers
- STANLEY Replacement Snap Off Blades
- RULAND MANUFACTURING RSS Series Short Slit Couplings, Clamp Style, Inch
- APPROVED VENDOR Union Tee/one End Swagged
- JUSTRITE Mini-Berm Flex Trays
- FANTECH FADE Series Axial Fans
- CONDOR High-Visibility Vest, Mesh Polyester, X Stripe Pattern, Single, Lime
- FACOM 75 Angled Open Socket Wrenches
- LOC-LINE Anti-Static Hose Segments
- REVCOR Propeller 18 Inch
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 480V Delta Primary Volts, 208Y/120 Secondary Volts, Copper Windings