Left Hand Inserts(108 Products)
Grade 304 Stainless Steel (36 items)
High Speed Steel (36 items)
Miscellaneous Left Hand Inserts (5 items)
Stainless Steel (31 items)
Description
Left-hand inserts are ideal for repairing stripped threads or creating new threads in a drilled hole to install left-hand threaded fasteners. Raptor Supplies offers these left-hand inserts from Chrislynn. They provide more strength, versatility & resilience than the fasteners installed inside traditional threaded holes. They have left-handed threads (also called reverse threads) for specialised applications like automotive, heating & plumbing pipes and gas supply valves, where right-hand threaded fasteners would loosen due to pressure.
Features
- Left-hand inserts create strong internal threading on various materials like metals, polymers, wood & composites.
- They provide a strong, leak-tight connection to the fastener while preventing wear or over-torque.
- The left-hand threads create incompatibility or a safety / defence factor for preventing gradual loosening due to torque or pressure.
- These left-hand helical threaded inserts are equipped with a tang / prong at the end for ease of installation.
- They are available in Imperial & Metric sizes.
- The standard length of left-handed precision inserts from Chrislynn is 1.5 times their diameter.
- These free-running inserts are made of 304 stainless steel for outdoor operations.
Frequently Asked Questions
Why are left-hand inserts larger in diameter than the tapped hole before installation?
Why do these left-hand inserts have open ends?
What accessories are compatible with these left-hand inserts?
How to determine the length of the left-hand insert required?
- Length of a helical left-hand insert should be at least as long as the desired screw diameter. Users may choose longer inserts for increased strength.
- The exact insert length can vary depending upon the application & the material in which the insert is being installed. Hard materials like steel do not need long inserts. For soft materials like aluminium, a longer insert may be preferable.
How to install a helical left-hand insert?
- Drill a hole according to the length of the insert / screw / bolt to be installed.
- Thread the drilled hole using a tapping tool.
- Thread the insert into the tapped hole using an installation tool by properly gripping the insert's prong.
- Wind the insert inside the hole up to a quarter to half turn below the hole's surface.
- Remove the prong using a prong break-off tool or punch to allow full passage of the fastener into the insert.
Can thread inserts be removed once installed?