Key Locking Inserts (269 Products)

APPROVED VENDOR

Internal Thread Size External Thread Size Wall Type Material Finish Thread Type Grade Pack Qty Price
5/8"-18
7/8"-14
Heavy Wall
Stainless Steel
Plain
Coarse
-
10
$447.64
3/4"-16
2 1/8"-12
Heavy Wall
Stainless Steel
Plain
Coarse
-
10
$657.36
7/8-"14
1 1/4"-12
Heavy Wall
Stainless Steel
Plain
Coarse
-
10
$974.61
1"-12
1 3/8"-12
Heavy Wall
Stainless Steel
Plain
Coarse
-
10
$1,105.00
M4 x 0.7
M8 x 1.25
Heavy Wall
Stainless Steel
Plain
Coarse
-
10
$355.37
M5 x 0.8
M10 x 1.25
Heavy Wall
Stainless Steel
Plain
Coarse
-
10
$273.91
M6 x 1
M12 x 1.25
Heavy Wall
Stainless Steel
Plain
Coarse
-
10
$273.20
M8 x 1.25
M14 x 1.5
Heavy Wall
Stainless Steel
Plain
Coarse
-
10
$296.99
M10 x 1.5
M16 x 1.5
Heavy Wall
Stainless Steel
Plain
Coarse
Grade 18-8
10
$367.99
M12 x 1.75
M18 x 1.5
Heavy Wall
Stainless Steel
Plain
Coarse
-
10
$382.05
APPROVED VENDOR

Material Price
Steel
$200.54
Steel
$178.63
Steel
$189.84
Steel
$186.71
Steel
$193.24
Steel
$187.61
Steel
$189.84
Steel
$188.62
Steel
$187.61
Steel
$195.92
NVENT

MPN Price
LI503
RFQ
NVENT

MPN Price
LI505
RFQ
NVENT

MPN Price
LI523
RFQ
NVENT

MPN Price
LI524
RFQ
NVENT

MPN Price
LI526
RFQ
NVENT

MPN Price
LI527
RFQ
NVENT

MPN Price
ALIS528
RFQ
NVENT

MPN Price
ALIS503
RFQ
NVENT

MPN Price
ALIS505
RFQ
NVENT

MPN Price
ALIS523
RFQ
NVENT

MPN Price
ALIS525
RFQ
NVENT

MPN Price
ALIS524
RFQ
NVENT

MPN Price
LSSU530
RFQ
NVENT

MPN Price
LSSU528
RFQ
NVENT

MPN Price
LSSU529
RFQ
NVENT

MPN Price
LSSU5212132E
RFQ
NVENT

MPN Price
LSSU5213121E
RFQ
NVENT

MPN Price
LSSU521
RFQ
NVENT

MPN Price
LSSU523
RFQ
NVENT

MPN Price
LSSU524
RFQ
NVENT

MPN Price
LSSU526
RFQ
NVENT

MPN Price
LSSU527
RFQ

Description

Key locking inserts prevent rotation by using positive mechanical locks (locking keys). They are ideal for holes made of metallic materials to reinforce threads or repair stripped / damaged / worn-out threads. These units can be easily installed and removed using standard drills / hand / installation tools, without damaging the surfaces or materials. They provide more strength, versatility & resilient operation than traditional threaded holes for accommodating fasteners like screws, bolts & threaded rods.

Features

  • Key locking inserts have 2 or 4 locking keys to hold them in place in applications involving metals (excluding cast iron or brittle materials).
  • Inserts with greater internal thread have 4 locking keys whereas smaller inserts generally come with only 2 locking keys.
  • They have high strength compared to other inserts, owing to their solid, one-piece construction (stainless steel or black phosphate steel).
  • They offer a strong connection to the fastener while preventing wear, corrosion or over-torque.
  • These inserts are available in UNC, UNF, UNS & Metric thread sizes, with lengths ranging from 0.31 to 1.37 inches (Imperial) & 8 to 16 mm (Metric).

Frequently Asked Questions

Q. How to choose the length of a key locking insert?

A. The insert should have a minimum length as that of the desired screw diameter. Users can also select inserts that have longer lengths for greater holding strength. The exact insert length can differ based on the application & the material. Materials like steel do not require long inserts, whereas applications with soft materials like aluminium might need a longer insert.

Q. How to install a key locking thread insert?

A.

  • Drill a hole according to the required insert / screw / bolt length using the suggested drill bit size.
  • Thread the drilled hole using a tap and wind the insert into the hole.
  • Drive the key into the material for a secure hold, using the installation tool & a hammer.

Q. How to remove key locking inserts once installed?

A.

  • Drill the insert to the appropriate size & depth.
  • Bend and break off the keys.
  • Remove the insert from the hole by using a screw extractor or similar tool.
  • Install a replacement key-locking insert into the original hole.

Q. What is the difference between key locking inserts and thread locking inserts?

A. Key locking inserts use distorted internal threads & / or locking keys to form the strongest hold of all threaded inserts and secure screws & inserts in place. On the other hand, thread locking inserts use adhesives that reach full strength after some time, for keeping inserts in place.

Q. What are the advantages of a key locking insert over a helical threaded insert?

A. Helical threaded inserts usually have a tang or piece of material that acts as a catch point for the installation tool. When the tang is broken off during installation, it can end up loose inside the application and cause short-circuiting or other malfunctions. There is no such danger with key locking inserts, making them a safer solution.