Micro Plastics shoulder washers provide insulation against electricity & moisture, and are often used as bumpers, guides & spacers in the automotive, fabrication, electrical, furniture & HVAC industries.
Features
Insulation washers, also known as shoulder washers, serve as insulating seals to shield screws, rivets, wires & fasteners from moisture, electricity, filth & potentially harmful environmental factors.
They can be used to insulate screws from mounting surfaces in electrical & electronic applications, and to reduce vibrations.
These washers prevent contact with conducting materials and accurately locate assemblies.
They are available in long-barrel and short-barrel variants to complement different bolt sizes.
These shoulder washers come in off-white and black colours.
Buying Guide
Based On Design
Sleeve
Can be used as light load bearings owing to the material?s low coefficient of friction.
Flat
Expand the bearing surface area of a screw and lessen the surface pressure put on the object being secured.
Frequently Asked Questions
What standards do insulator washers adhere to?
They are flame resistant and comply with UL94 V2 standards.
What material is used for manufacturing insulator washers?
These self-lubricating washers are made of Nylon 6/6, which can endure temperatures up to 185 degrees Fahrenheit, It provides a high degree of mechanical strength and provides resistance against moisture / filth / fractures / abrasions.
What is dielectric strength?
The dielectric strength of a material determines how well it can store electrical energy. The dielectric breakdown resistance of a material under applied voltage is also measured. Volts per unit thickness (dielectric strength) is the measurement of a material's ability to act as an insulator. These washers have a dielectric strength of 300 to 400V/mil.