-
Change Country
-
English
- Sign in
- Source Now
Please note that the item you have bought is a 115V.
Hex Width | Length | For Screw Size | Inside Dia. | Material | Shape | Hex Width Tolerance | Length Tolerance | Pkg. Qty. | Price |
---|---|---|---|---|---|---|---|---|---|
3/16" | 3/8" | #4 | 0.091" | Nylon | Hex | -0.015" to +0.015" | -0.005" to +0.005" | 10 | $2.99 |
3/16" | 3/8" | #6 | 0.115" | Nylon | Hex | -0.015" to +0.015" | -0.005" to +0.005" | 10 | $2.81 |
3/16" | 3/4" | #6 | 0.115" | Nylon | Hex | -0.015" to +0.015" | -0.005" to +0.005" | 10 | $3.10 |
1/4" | 1/4" | #6 | 0.115" | Nylon | Hex | -0.015" to +0.015" | -0.005" to +0.005" | 10 | $2.86 |
1/4" | 1/2" | #4 | 0.091" | Nylon | Hex | -0.015" to +0.015" | -0.005" to +0.005" | 10 | $3.03 |
1/4" | 1/2" | #8 | 0.14" | Nylon | Hex | -0.015" to +0.015" | -0.005" to +0.005" | 10 | $3.06 |
1/4" | 5/8" | #6 | 0.115" | Nylon | Hex | -0.015" to +0.015" | -0.005" to +0.005" | 10 | $3.18 |
1/4" | 3/4" | #6 | 0.115" | Nylon | Hex | -0.015" to +0.015" | -0.005" to +0.005" | 10 | $4.09 |
1/4" | 3/4" | #8 | 0.14" | Nylon | Hex | -0.015" to +0.015" | -0.005" to +0.005" | 10 | $3.10 |
1/4" | 1" | #6 | 0.115" | Nylon | Hex | -0.015" to +0.015" | -0.005" to +0.005" | 10 | $3.40 |
1/4" | 1" | #8 | 0.14" | Nylon | Hex | -0.015" to +0.015" | -0.005" to +0.005" | 10 | $3.83 |
3/8" | 1/2" | 1/4" | 0.195" | Nylon | Hex | -0.015" to +0.015" | -0.005" to +0.005" | 10 | $4.46 |
Hex spacers are used to precisely position fasteners like screws & bolts and increase the distance between components being fastened. They allow the fastener to be properly torqued by acting as a clearance gap between the fastener head & the surface being driven into and not allowing the fastener to be driven all the way in. Raptor Supplies offers hex spacers from brands like Morse Drum, Grainger and Spears Valves for use in power plants and the chemical & electronics industries. They feature a hexagonal profile with external flats for a firm grip using a wrench to hold them in place while assembling & applying torque.